Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

15 Results Found that Include 18 Products

Results per page:  16 | 32 | 48
10" Portable Table Saw, 15.0 Amps, Blade Tilt: Ri
  • DEWALT
  • 10" Portable Table Saw, 15.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4800 No Load RPM Portable Table Saw
  • Item # 25AX02
  • Mfr. Model # DWE7490X
  • Portable Table Saw, Blade Dia. 10 In., Arbor Size 5/8 In., Motor HP 2, Amps 15.0, No Load RPM 4800, Blade...More

  • Category : Table Saws
Cordless Band Saw,20.0V,w/Battery
  • DEWALT
  • Cordless Band Saw, 20.0V, w/Battery 20.0 Volt Cordless Band Saw
  • Item # 43NF75
  • Mfr. Model # DCS374P2 / DCB205
  • Cordless Band Saw, Battery Included, Voltage 20.0, Blade Length 44-7/8 In., Rectangle Capacity 5 In. x 4-3/4...More

  • Category : Cordless Band Saws
1/2" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
12" Compound Miter Saw, Double Bevel, 3800 No Load
  • DEWALT
  • 12" Compound Miter Saw, Double Bevel, 3800 No Load RPM, 15.0 Amps Compound Miter Saw
  • Item # 10D912
  • Mfr. Model # DWS780
  • Compound Miter Saw, Blade Dia. 12 In., Slide Yes, Bevel Double, No Load RPM 3800, 15.0 Amps, Crosscut @ 45...More

  • Category : Power Miter Saws
Cordless Framing Nailer, Voltage 20.0 Li-Ion, Bare Tool, Fa
  • DEWALT
  • Cordless Framing Nailer, Voltage 20.0 Li-Ion, Bare Tool, Fastener Range 2" to 3-1/2" Cordless Framing Nailer
  • Item # 30PL21
  • Mfr. Model # DCN692B
  • Cordless Framing Nailer, Bare Tool, Voltage 20.0, Head Style Various, Fastener Range 2 In. to 3-1/2 In., 33...More

  • Category : Cordless Nailers
Portable Planer,2 HP,13 In W,6 In T,15A
  • DEWALT
  • Portable Planer, 2 HP, 13 In W, 6 In T, 15A Portable Planer,2 HP,13 In W,6 In T,15A
  • Item # 1EZ32
  • Mfr. Model # DW735
  • Portable Thickness Planer,2 Speed,Motor HP 2,15 Amps,Cutting Width (In.) 13,Cutting Thickness (In.) 6,Depth...More

  • Category : Planers
Cordless Site Light,LED,Battery Included
  • Cordless Site Light, LED, Battery Included Cordless Site Light,LED,Battery Included
  • Item # 48XR09
  • Mfr. Model # DCL070T1
  • Cordless Site Light, Voltage 20.0, Battery Included / Bare Tool Battery Included, Lamp Type LED, 3000/7000...More

  • Category : Cordless Job Site Lights
3/4" Cordless Impact Wrench, 20.0 Voltage, 700 ft.-lb.
Cordless Table Saw,60V,Battery Included
  • Cordless Table Saw, 60V, Battery Included Cordless Table Saw,60V,Battery Included
  • Item # 48XR04
  • Mfr. Model # DCS7485T1
  • Cordless Table Saw, Battery Included, Voltage 60.0, Blade Dia. 8-1/4 In., Arbor Size 5/8 In., No Load RPM...More

  • Category : Cordless Table Saws
Power Station,12.0V,with (4) Batteries
  • DEWALT
  • Power Station, 12.0V, with (4) Batteries Li-Ion Power Station
  • Item # 48XP93
  • Mfr. Model # DCB1800M3T1
  • Power Station, Charger Output Voltage 12.0, Cordless Tool Battery Type Li-Ion, Charger Input Voltage 120VAC,...More

  • Category : Cordless Tool Battery Chargers
  • DEWALT
  • 20.0 Volt Cordless Impact Wrench 20.0 Volt Cordless Impact Wrench
  • Multiple product options available

    Cordless Impact Wrench Kit, Drive Configuration Straight, Battery Included, Voltage 20.0, Blows per Minute 0 to 2700, Battery Type Li-Ion, Battery Included (2) 21RV47,...More

  • Category : Cordless Impact Wrenches
Cordless Miter Saw Kit, 12" Blade Dia., Voltage 120.0&
Cordless Sliding Miter Saw, 12" Blade Dia., Voltage 12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More