Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

45 Results Found that Include 59 Products

Results per page:  16 | 32 | 48
Masonry Drill Bit, 3/16 In ,OAL 5 1/2 In
Hook/Loop Pad
  • BOSCH
  • Hook/Loop Pad Hook/Loop Pad
  • Item # 21TY22
  • Mfr. Model # MM14
  • Hook and Loop Pad, Material Metal, Size 3/4 In., Overall Length 3.9 In., Application Corners May Be Finished...More

  • Category : Oscillating Tool Accessories
Hammer Drill,1/2",9.2A,0 to 51,000bpm
  • Hammer Drill, 1/2", 9.2A, 0 to 51,000bpm Electric Hammer Drills
  • Item # 5EEW4
  • Mfr. Model # HD21-2
  • Hammer Drill Kit, Chuck Size 1/2 In., No Load RPM 0 to 900/0 to 3000, Blows per Minute 0-15,300/0-51,000,...More

  • Category : Hammer Drills
Router Dust Hood Kit,2 In
  • BOSCH
  • Router Dust Hood Kit, 2 In Router Dust Hood Kit,2 In
  • Item # 21TP04
  • Mfr. Model # RA1172AT
  • Router Dust Hood Kit, Size 1-1/4 In. and 1-1/2 In., Diameter 35mm, Height 11 In., Length 2 In., Width 8...More

  • Category : Router Accessories
Plunge Cut Blade,Carbide,1-1/4 In.
Scraper Blade,2 In
  • BOSCH
  • Scraper Blade, 2 In Scraper Blade,2 In
  • Item # 11M661
  • Mfr. Model # OSC2FSC
  • Scraper Blade, Material High-Carbon Steel, Size 2 In.Application Linoleum, Carpet, Window Putty, Paint and...More

  • Category : Oscillating Tool Accessories
Mandrel,7/16 Hex In,Saw Dia 9/16 To 6 In
Diamond Blade,3-1/2 In
Plungecut Blade HSS,3/4 X 1 1/4 In
  • BOSCH
  • BOSCH Cordless Drills BOSCH Cordless Drills
  • Multiple product options available

    Bosch cordless drills offer the performance and convenience that you need for consistent everyday use. Li-ion batteries provide longer runtime than standard NiCd. 18V...More

  • Category : Cordless Drills
Mandrel Kit,3/8 Hex In.,9/16-6 Dia.
  • BOSCH
  • Mandrel Kit, 3/8 Hex In., 9/16-6 Dia. Mandrel Kit,3/8 Hex In.,9/16-6 Dia.
  • Item # 5EHN4
  • Mfr. Model # PCM38AN
  • Hole Saw Arbor, Shank Size 3/8 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 6 In., Replacement Pilot...More

  • Category : Hole Saw Accessories
1/2" Cordless Hammer Drill/Driver, 18.0 Voltage, Bare&
  • BOSCH
  • 1/2" Cordless Hammer Drill/Driver, 18.0 Voltage, Bare Tool BOSCH Cordless Hammer Drills
  • Item # 35KF73
  • Mfr. Model # HDS181B
  • Cordless Hammer Drill/Driver, Voltage 18.0, Bare Tool, Chuck Size 1/2 In., Brushless Motor No, No Load RPM 0...More

  • Category : Cordless Hammer Drills
Oscillating Tool,18V,Soft Grip
  • BOSCH
  • Oscillating Tool, 18V, Soft Grip Cordless Oscillating Tool
  • Item # 35KF91
  • Mfr. Model # MXH180B
  • Oscillating Tool, Bare Tool, Voltage 18.0, 8000 to 20,000 Orbits per Minute, Cordless Tool Battery Type...More

  • Category : Cordless Oscillating Tools
Oscillating Tool Adapter Set,PK3
Hose Adapter,1-1/4 In to 1-1/2 In
  • BOSCH
  • Hose Adapter, 1-1/4 In to 1-1/2 In Hose Adapter,1-1/4 In to 1-1/2 In
  • Item # 5UVF2
  • Mfr. Model # VAC002
  • Vacuum Hose Adaptor, Material Plastic, Works With Bosch 3919A Vacumm and Connects 1-1/4" and 1-1/2" hoses to...More

  • Category : Sander Accessories
Quick Change Mandrel Pilot Drill Bit
  • BOSCH
  • Quick Change Mandrel Pilot Drill Bit Quick Change Mandrel Pilot Drill Bit
  • Item # 1UCG5
  • Mfr. Model # HTCTCP
  • Pilot Drill Bit, Shank Size 1/4 In., Shank Shape Hex, Fits Hole Saw Dia. 9/16 In. to 6 In., Replacement Pilot...More

  • Category : Hole Saw Accessories
Battery Pack,10.8V and 12.0V,Li-Ion
  • BOSCH
  • Battery Pack, 10.8V and 12.0V, Li-Ion Battery Pack,10.8V and 12.0V,Li-Ion
  • Item # 1ZTB1
  • Mfr. Model # BAT412A
  • Battery Pack, Voltage 10.8 and 12.0, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.3Ah, For Use With...More

  • Category : Cordless Tool Batteries
1-1/2" Plastic Dust Chute, For Use With Mfr. No.&
Dust Hood Kit, For Use With Mfr. No. 1590EVS(K),&
Plunge Blade,1-1/8 In
Grinding Stone,1-7/8in dia.,1-1/2in L,SC
Rigid Scraper Blade,2 In
Masonry Drill Bit, 5/32 In ,OAL 4 1/2 In
Spline Core Bit W/Shank, 3-9/16 In,12 L
Grout Blade,2-1/2 In
Plungecut Blade Carbon,3/4 X 1 1/4 In
Hose Adapter,35mm to 2-1/2 In
Segment Blade,4 In
  • BOSCH
  • Segment Blade, 4 In Segment Blade,4 In
  • Item # 11M669
  • Mfr. Model # OSC4F
  • Segment Blade, Material Bi-Metal, Size 4 In.Application Making Wide Cuts in Door Jambs and Cutting Nails in...More

  • Category : Oscillating Tool Accessories
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More