Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Power Tools

126 Results Found that Include 160 Products

Results per page:  16 | 32 | 48
Mill/Drill Machine, 2 Motor HP, 21-39/64" Swing,
Router Table,4 HP,220V,45 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 45 in. H, 65A Router Table,4 HP,220V,45 in. H,65A
  • Item # 45AW28
  • Mfr. Model # WR-48V
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Crosscut 36 In., Max. Rip Cut Unlimited, Max. Cut...More

  • Category : Table Routers
Multi Hammer
Router Table,4 HP,220V,88-5/8 in. H,65A
  • BAILEIGH INDUSTRIAL
  • Router Table, 4 HP, 220V, 88-5/8 in. H, 65A Router Table,4 HP,220V,88-5/8 in. H,65A
  • Item # 45AW47
  • Mfr. Model # WR-510V-ATC
  • Router Table, 4 HP, 220 Voltage, 3 Phase, 65 Amps, Max. Rip Cut Unlimited, No Load RPM 24,000, Overall Width...More

  • Category : Table Routers
Ironworker, 50 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 50 Ton Ironworker, 50 Ton
  • Item # 15V750
  • Mfr. Model # SW-501
  • Ironworker, Max. Force (Tons) 50, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 19, Throat...More

  • Category : Metal Fabrication Machines
Ironworker,6-7/8In Throat Depth,23spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6-7/8In Throat Depth, 23spm Ironworker,6-7/8In Throat Depth,23spm
  • Item # 31XV99
  • Mfr. Model # SW-443
  • Ironworker, Max. Force (Tons) 44, Speed (Strokes/Minute) 23, Throat Depth (In.) 6-7/8, Height (In.) 59, Width...More

  • Category : Metal Fabrication Machines
Ironworker, 62 Ton
  • BAILEIGH INDUSTRIAL
  • Ironworker, 62 Ton Ironworker, 62 Ton
  • Item # 15V751
  • Mfr. Model # SW-623
  • Ironworker, Max. Force (Tons) 62, Oil Capacity (Gal.) 18.5, Required 15.8, Speed (Strokes/Minute) 28, Throat...More

  • Category : Metal Fabrication Machines
Horizontal Press Brake
Plate Roll
Ironworker,6In Throat Depth,19spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6In Throat Depth, 19spm Ironworker,6In Throat Depth,19spm
  • Item # 31XW01
  • Mfr. Model # SW-503
  • Ironworker, Max. Force (Tons) 50, Speed (Strokes/Minute) 19, Throat Depth (In.) 6, Height (In.) 62, Width...More

  • Category : Metal Fabrication Machines
Magnetic Box And Pan Brake, 72 In
Plate Roll
Ironworker,6-7/8In Throat Depth,23spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 6-7/8In Throat Depth, 23spm Ironworker,6-7/8In Throat Depth,23spm
  • Item # 31XV98
  • Mfr. Model # SW-441
  • Ironworker, Max. Force (Tons) 44, Speed (Strokes/Minute) 23, Throat Depth (In.) 6-7/8, Height (In.) 59, Width...More

  • Category : Metal Fabrication Machines
Ironworker,8In Throat Depth,28spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 8In Throat Depth, 28spm Ironworker,8In Throat Depth,28spm
  • Item # 31XW02
  • Mfr. Model # SW-621
  • Ironworker, Max. Force (Tons) 62, Speed (Strokes/Minute) 28, Throat Depth (In.) 8, Height (In.) 68, Width...More

  • Category : Metal Fabrication Machines
Ironworker,16In Throat Depth,30spm
  • BAILEIGH INDUSTRIAL
  • Ironworker, 16In Throat Depth, 30spm Ironworker,16In Throat Depth,30spm
  • Item # 31XV96
  • Mfr. Model # SW-132
  • Ironworker, Max. Force (Tons) 135, Speed (Strokes/Minute) 30, Throat Depth (In.) 16, Height (In.) 80-45/64,...More

  • Category : Metal Fabrication Machines
Metal Forming Machine
Planer/Jointer Combo,220V,5000 rpm,5 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5000 rpm, 5 HP Planer/Jointer Combo,220V,5000 rpm,5 HP
  • Item # 36HZ72
  • Mfr. Model # JP-1686
  • Planer/Jointer Combo,Voltage 220,5000 rpm Speed,Motor HP 5,15.5 Amps,Cutting Width (In.) 16 In.,Cutting...More

  • Category : Planers
Hydraulic Plate Roll, 60 In
Vertical Mill, 3 Motor HP, 60 to 4200 RPM
  • BAILEIGH INDUSTRIAL
  • Vertical Mill, 3 Motor HP, 60 to 4200 RPM Vertical Mill, 3 Motor HP, 60 to 4200 RPM
  • Item # 15V797
  • Mfr. Model # VM-949-3
  • Vertical Mill, Motor HP 3, 3 Phase, 220, 60 Hz, 60-4200 RPM, 3.37 In. Spindle, Spindle Taper NST-40, Spindle...More

  • Category : Milling and Drilling Machines
Oscillating Edge Sander,3 HP,220V,60 Hz
  • BAILEIGH INDUSTRIAL
  • Oscillating Edge Sander, 3 HP, 220V, 60 Hz Oscillating Edge Sander,3 HP,220V,60 Hz
  • Item # 36HZ78
  • Mfr. Model # ES-9138
  • Oscillating Edge Sander, 3 HP, Voltage 220, 17 Amps AC, 1 Phase, 60 Hz, Belt Size (In.) 9 x 138.5, Belt SFPM...More

  • Category : Belt/Disc Sanders
Foot Shear,52In
  • BAILEIGH INDUSTRIAL
  • Foot Shear, 52In Foot Shear,52In
  • Item # 31XV63
  • Mfr. Model # SF-5216
  • Foot Shear, Length of Cut (In.) 52, Length of Blade (In.) 52, Cutting Flat (In.) 0, Gauge Type Mild Steel,...More

  • Category : Mechanical Machining Shears
Router Table,98 in. L,Wood
  • BAILEIGH INDUSTRIAL
  • Router Table, 98 in. L, Wood Router Table,98 in. L,Wood
  • Item # 36HZ61
  • Mfr. Model # WR-48
  • Router Table, Wood, Plastic, Includes Dust Hood, Dust Hose, Dust Hose Clamp, Tool Box, Hand Held Control, PC...More

  • Category : Table Routers
Planer/Jointer Combo,220V,5500 rpm,3 HP
  • BAILEIGH INDUSTRIAL
  • Planer/Jointer Combo, 220V, 5500 rpm, 3 HP Planer/Jointer Combo,220V,5500 rpm,3 HP
  • Item # 36HZ71
  • Mfr. Model # JP-1250
  • Planer/Jointer Combo,Voltage 220,5500 rpm Speed,Motor HP 3,17 Amps,Cutting Width (In.) 12 In.,Cutting...More

  • Category : Planers
End Mill Tube/Pipe Notcher, 1 -3 In
Router Table,45 in. H,Wood
Box and Pan Brake
  • BAILEIGH INDUSTRIAL
  • Box and Pan Brake Box and Pan Brake
  • Item # 31XT82
  • Mfr. Model # BB-12010H
  • Box and Pan Brake, Bending Length (In.) 120, Capacity of Mild Steel (Gauge) 10, Finger Width (In.) 3, 4, 5,...More

  • Category : Metal Forming Machines
Press Brake
Press Brake
Hand Held Controller, for PT-44VH
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More