Skip Content

Power Sockets

7 results found that include 42 products

Power sockets from Grainger are constructed using heat treated alloy steel with a black oxide finish. Although they are made with a black oxide finish they are not for use with impact tools. Power sockets are designed to withstand assembly operation wear. Use them with non-impacting power tools to stall torque or stop at a predetermined load, typically lower than an impact tool.Close

Filter Results By

Viewing as

List Table
  • 1/4" Drive SAE Power Sockets
    • Multiple product options available

      Designed to withstand assembly operation wear, these power sockets can be used with nonimpacting power tools to stall torque or stop at a predetermined load. Not for use with impact tools.

      Power Socket, SAE, Drive Size 1/4", Socket Depth Standard, Material Steel, Finish Oiled, Number of Points 6 and Standards ASME B107.17; Varies by Size

  • 3/8" Drive SAE Power Sockets
    • PROTO
    • Multiple product options available

      Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners, the 3/8"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. The strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. The high-strength magnet is made from a rare earth magnet alloy/nylon blend. No bushings are required to hold the magnet in place.

      Power Socket, Drive Size 3/8", Output Type Hex, Drive Type Square, Socket Depth Standard, Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6,...More

  • 1/4" Drive Metric Power Sockets
    • PROTO
    • Multiple product options available

      Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners, the 1/4"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. The strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. The high-strength magnet is made from a rare earth magnet alloy/nylon blend. No bushings are required to hold the magnet in place.

      Power Socket, Drive Size 1/4", Output Type Hex, Drive Type Square, Socket Depth Standard, Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6 and...More

  • 3/8" Drive Metric Power Sockets
    • Multiple product options available

      Designed to withstand assembly operation wear, these power sockets can be used with nonimpacting power tools to stall torque or stop at a predetermined load. Not for use with impact tools.

      Power Socket, Metric, Drive Size 3/8", Output Type Hex, Drive Type Square, Socket Depth Standard, Finish Oiled and Number of Points 6; Varies by Size

  • 1/2" Drive SAE Power Sockets
    • PROTO
    • Multiple product options available

      Power sockets with high surface hardness are used in high-speed assembly operations. Ideal for nut runners, the 1/2"-drive ProtoGrip™ magnetic socket is designed to pick up heavy fasteners and hold them tightly during use. The strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations. The high-strength magnet is made from a rare earth magnet alloy/nylon blend. No bushings are required to hold the magnet in place.

      Power Socket, SAE, Drive Size 1/2", Output Type Hex, Drive Type Square, Socket Depth Standard, Overall Length 1-1/2", Material Heat Treated Alloy Steel, Finish Black...More

  • 5/16" Heat Treated Alloy Steel Power Socket with
    1/2" Drive Deep SAE Power Sockets
    • APEX
    • Designed to withstand assembly operation wear, these power sockets can be used with nonimpacting power tools to stall torque or stop at a predetermined load. Features include thin wall, extra long length, and double hex. Not for use with impact tools.

    • Item # 5RNL8
    • Mfr. Model # 5510PT
    • Power Socket, SAE, Size 5/16 In., Drive Size 1/2 In., Output Type Hex, Drive Type Square, Socket Depth Deep,...More

  • 3/4" Drive Deep Metric Power Sockets
    • APEX
    • Multiple product options available

      Designed to withstand assembly operation wear, these power sockets can be used with nonimpacting power tools to stall torque or stop at a predetermined load. Features include thin wall, extra long length, and double hex. Not for use with impact tools.

      Power Socket, SAE, Drive Size 3/4", Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 4", Material Heat Treated Alloy Steel, Finish Oiled, Number of...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More