Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

POWER PRO

35 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Wood Screw,Flat,Star,#8 x 2,PK165
  • POWER PRO
  • Wood Screw, Flat, Star, #8 x 2, PK165 Wood Screw,Flat,Star,#8 x 2,PK165
  • Item # 5JUF4
  • Mfr. Model # 5JUF4
  • Interior Wood Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Flat,#8 x 1 1/4,PK256
  • POWER PRO
  • Wood Screw, Flat, #8 x 1 1/4, PK256 Wood Screw,Flat,#8 x 1 1/4,PK256
  • Item # 5JUF2
  • Mfr. Model # 5JUF2
  • Interior Wood Screw, Head Type Flat, Size #8, Length 1 1/4 In, Steel, Finish Zinc and Yellow Dichromate,...More

Lag Screw,Star,5/16 x 2 1/2,PK35
  • POWER PRO
  • Lag Screw, Star, 5/16 x 2 1/2, PK35 Lag Screw,Star,5/16 x 2 1/2,PK35
  • Item # 5JUR6
  • Mfr. Model # 5JUR6
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 2 1/2 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,#9 x 2 1/2,PK528
  • POWER PRO
  • Wood Screw, Flat, #9 x 2 1/2, PK528 Wood Screw,Flat,#9 x 2 1/2,PK528
  • Item # 5JUH1
  • Mfr. Model # 5JUH1
  • Interior Wood Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish Zinc and Yellow Dichromate,...More

Lag Screw,Star,1/4 x 1 1/2,PK75
  • POWER PRO
  • Lag Screw, Star, 1/4 x 1 1/2, PK75 Lag Screw,Star,1/4 x 1 1/2,PK75
  • Item # 5JUR4
  • Mfr. Model # 5JUR4
  • Construction Lag Screw, Head Type Truss Head, Size 1/4 In, Length 1 1/2 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,Star,#9 x 3,PK90
  • POWER PRO
  • Wood Screw, Flat, Star, #9 x 3, PK90 Wood Screw,Flat,Star,#9 x 3,PK90
  • Item # 5JUF7
  • Mfr. Model # 5JUF7
  • Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Trim,Ceramic,#8x1-5/8,PK172
Wood Screw,Flat,#8 x 1 3/4,PK187
  • POWER PRO
  • Wood Screw, Flat, #8 x 1 3/4, PK187 Wood Screw,Flat,#8 x 1 3/4,PK187
  • Item # 5JUF3
  • Mfr. Model # 5JUF3
  • Interior Wood Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish Zinc and Yellow Dichromate,...More

Wood Screw,Flat,Star,#9 x 3,PK450
  • POWER PRO
  • Wood Screw, Flat, Star, #9 x 3, PK450 Wood Screw,Flat,Star,#9 x 3,PK450
  • Item # 5JUH2
  • Mfr. Model # 5JUH2
  • Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Lag Screw,Truss,Star,1/4 x 2,PK50
  • POWER PRO
  • Lag Screw, Truss, Star, 1/4 x 2, PK50 Lag Screw,Truss,Star,1/4 x 2,PK50
  • Item # 5JUR5
  • Mfr. Model # 5JUR5
  • Construction Lag Screw, Head Type Truss Head, Size 1/4 In, Length 2 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,Star,#8 x 2,PK825
  • POWER PRO
  • Wood Screw, Flat, Star, #8 x 2, PK825 Wood Screw,Flat,Star,#8 x 2,PK825
  • Item # 5JUH0
  • Mfr. Model # 5JUH0
  • Interior Wood Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Wood Screw,Flat,#10 x 3 1/2,PK64
  • POWER PRO
  • Wood Screw, Flat, #10 x 3 1/2, PK64 Wood Screw,Flat,#10 x 3 1/2,PK64
  • Item # 5JUF8
  • Mfr. Model # 5JUF8
  • Interior Wood Screw, Head Type Flat, Size #10, Length 3 1/2 In, Steel, Finish Zinc and Yellow Dichromate,...More

Lag Screw,Truss,Star,5/16 x3,PK30
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x3, PK30 Lag Screw,Truss,Star,5/16 x3,PK30
  • Item # 5JUR7
  • Mfr. Model # 5JUR7
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 3 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,#9 x 2 1/2,PK106
  • POWER PRO
  • Wood Screw, Flat, #9 x 2 1/2, PK106 Wood Screw,Flat,#9 x 2 1/2,PK106
  • Item # 5JUF6
  • Mfr. Model # 5JUF6
  • Interior Wood Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish Zinc and Yellow Dichromate,...More

Wood Screw,Flat,#9 x 2 1/4,PK119
  • POWER PRO
  • Wood Screw, Flat, #9 x 2 1/4, PK119 Wood Screw,Flat,#9 x 2 1/4,PK119
  • Item # 5JUF5
  • Mfr. Model # 5JUF5
  • Interior Wood Screw, Head Type Flat, Size #9, Length 2 1/4 In, Steel, Finish Zinc and Yellow Dichromate,...More

Wood Screw,Trim,305 SS,#8 x2-1/2,PK136
Wood Screw,Trim,305 SS,#8 x 3,PK113
  • POWER PRO
  • Wood Screw, Trim, 305 SS, #8 x 3, PK113 Wood Screw,Trim,305 SS,#8 x 3,PK113
  • Item # 5JUR1
  • Mfr. Model # 5JUR1
  • Wood Screw, Head Type Trim with Nibs, Size #8, Length 3 In., 305 Stainless Steel, Finish -, Drive Type Star,...More

Wood Screw,Trim,Ceramic,#8x2-1/2,PK128
Wood Screw,Trim,Ceramic,#8 x 3,PK91
  • POWER PRO
  • Wood Screw, Trim, Ceramic, #8 x 3, PK91 Wood Screw,Trim,Ceramic,#8 x 3,PK91
  • Item # 5JUK6
  • Mfr. Model # 5JUK6
  • Wood Screw, Head Type Trim with Nibs, Size #8, Length 3 In., Steel, Finish 1000 Hour Bronze Ceramic, Drive...More

Lag Screw,Truss,Star,5/16 x5,PK75
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x5, PK75 Lag Screw,Truss,Star,5/16 x5,PK75
  • Item # 5JUT0
  • Mfr. Model # 5JUT0
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 5 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Trim,Ceramic,#9 x 4,PK72
  • POWER PRO
  • Wood Screw, Trim, Ceramic, #9 x 4, PK72 Wood Screw,Trim,Ceramic,#9 x 4,PK72
  • Item # 5JUK7
  • Mfr. Model # 5JUK7
  • Wood Screw, Head Type Trim with Nibs, Size #9, Length 4 In., Steel, Finish 1000 Hour Bronze Ceramic, Drive...More

Wood Screw,Trim,305 SS,#8 x1-5/8,PK204
Lag Screw,Truss,Star,5/16 x4,PK20
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x4, PK20 Lag Screw,Truss,Star,5/16 x4,PK20
  • Item # 5JUR9
  • Mfr. Model # 5JUR9
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 4 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Flat,#8 x 1 3/4,PK955
  • POWER PRO
  • Wood Screw, Flat, #8 x 1 3/4, PK955 Wood Screw,Flat,#8 x 1 3/4,PK955
  • Item # 5JUF9
  • Mfr. Model # 5JUF9
  • Interior Wood Screw, Head Type Flat, Size #8, Length 1 3/4 In, Steel, Finish Zinc and Yellow Dichromate,...More

Lag Screw,Star,5/16 x 3 1/2,PK25
  • POWER PRO
  • Lag Screw, Star, 5/16 x 3 1/2, PK25 Lag Screw,Star,5/16 x 3 1/2,PK25
  • Item # 5JUR8
  • Mfr. Model # 5JUR8
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 3 1/2 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Trim,305 SS,#8 x2-1/2,PK670
Lag Screw,Truss,Star,3/8 x10,PK15
  • POWER PRO
  • Lag Screw, Truss, Star, 3/8 x10, PK15 Lag Screw,Truss,Star,3/8 x10,PK15
  • Item # 5JUT5
  • Mfr. Model # 5JUT5
  • Construction Lag Screw, Head Type Truss Head, Size 3/8 In, Length 10 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Trim,305 SS,#8 x 3,PK455
  • POWER PRO
  • Wood Screw, Trim, 305 SS, #8 x 3, PK455 Wood Screw,Trim,305 SS,#8 x 3,PK455
  • Item # 5JUR3
  • Mfr. Model # 5JUR3
  • Wood Screw, Head Type Trim with Nibs, Size #8, Length 3 In., 305 Stainless Steel, Finish -, Drive Type Star,...More

Lag Screw,Truss,Star,3/8 x12,PK15
  • POWER PRO
  • Lag Screw, Truss, Star, 3/8 x12, PK15 Lag Screw,Truss,Star,3/8 x12,PK15
  • Item # 5JUT6
  • Mfr. Model # 5JUT6
  • Construction Lag Screw, Head Type Truss Head, Size 3/8 In, Length 12 In, Hardened Steel, Finish 1000 Hour...More

Lag Screw,Truss,Star,5/16 x10,PK15
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x10, PK15 Lag Screw,Truss,Star,5/16 x10,PK15
  • Item # 5JUT3
  • Mfr. Model # 5JUT3
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 10 In, Hardened Steel, Finish 1000 Hour...More

Lag Screw,Truss,Star,5/16 x6,PK60
  • POWER PRO
  • Lag Screw, Truss, Star, 5/16 x6, PK60 Lag Screw,Truss,Star,5/16 x6,PK60
  • Item # 5JUT1
  • Mfr. Model # 5JUT1
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 6 In, Hardened Steel, Finish 1000 Hour...More

Wood Screw,Trim,Ceramic,#8x2-1/2,PK657
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More