Skip Content

EXTECH Power Meters and Analyzers

9 products found

Grainger carries a great selection of power meter and analyzer instruments that can effectively help locate, predict, prevent and troubleshoot problems in power distribution systems. Poor power quality can result in equipment downtime. Help analyze power quality and calculate energy loss that can rob your business of productivity and budget dollars. Shop Grainger for a dependable, accurate power meter and analyzer today.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Power Analyzer/Logger, 9.99MW, 1200A

    Brand
    EXTECH
    Item #
    4DKJ9
    Mfr. Model #
    382100
    Power Analyzer/Logger,9.99MW,1200A
    Web Price $2,199.00 / each
  • Power Analyzer/Datalogger, 2000W, 20A

    Brand
    EXTECH
    Item #
    4KC20
    Mfr. Model #
    380803
    Power Analyzer/Datalogger,2000W,20A
    Web Price $799.00 / each
  • Power & Harmonics Analyzer, 9.99MW, NIST

    Brand
    EXTECH
    Item #
    5WYU5
    Mfr. Model #
    PQ3350-3-NIST
    Power & Harmonics Analyzer,9.99MW,NIST
    Web Price $3,999.00 / each
  • Power & Harmonics Analyzer, 9.99MW

    Brand
    EXTECH
    Item #
    15E579
    Mfr. Model #
    PQ3470
    Power & Harmonics Analyzer,9.99MW
    Web Price $3,299.00 / each
  • Power Analyzer/Datalogger, Up To 30000A

    Brand
    EXTECH
    Item #
    15E576
    Mfr. Model #
    PQ3450
    Power Analyzer/Datalogger,Up To 30000A
    Web Price $1,899.00 / each
  • Power & Harmonics Analyzer, NIST, 1200A

    Brand
    EXTECH
    Item #
    5WYU3
    Mfr. Model #
    PQ3350-1-NIST
    Power & Harmonics Analyzer,NIST,1200A
    Web Price $3,899.00 / each
  • Power Quality Analyzer, 2000W, 10A

    Brand
    EXTECH
    Item #
    9XH69
    Mfr. Model #
    380820
    Power Quality Analyzer,2000W,10A
    Web Price $1,079.00 / each
  • Power & Harmonics Analyzer, 9.99MW, 3000A

    Brand
    EXTECH
    Item #
    5WYU4
    Mfr. Model #
    PQ3350-3
    Power & Harmonics Analyzer,9.99MW,3000A
    Web Price $3,699.00 / each
  • Power & Harmonics Analyzer, 9.99MW, 1200A

    Brand
    EXTECH
    Item #
    5WYU2
    Mfr. Model #
    PQ3350-1
    Power & Harmonics Analyzer,9.99MW,1200A
    Web Price $3,599.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More