Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Positioning and Restraint Lanyards

9 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
  • MILLER BY HONEYWELL
  • Positioning Lanyard Positioning Lanyard
  • Multiple product options available

    Positioning Lanyard, Hardware Material Steel, Number of Legs 1, Weight Capacity 400 lb. and Visual Load Indicator No; Varies by Length and Line Material

Rebar Chain Assembly
  • MSA
  • Rebar Chain Assembly Rebar Chain Assembly
  • Item # 23Z827
  • Mfr. Model # 10107326
  • Rebar Chain Assembly, Hardware Material Steel, Locking Anchorage Connection Hook Type Snap Hook, Anchorage...More

  • MSA
  • Restraint Lanyard Restraint Lanyard
  • Multiple product options available

    Restraint Lanyard, Line Material Nylon Webbing, Weight Capacity 310 lb., Strap Width 1", Locking Harness Connection Hook Type Snap Hook and Visual Load Indicator No;...More

Restraint Lanyard,6 ft.,350 lb.,Nylon
  • DBI-SALA
  • Restraint Lanyard, 6 ft., 350 lb., Nylon Restraint Lanyard
  • Item # 6WNV8
  • Mfr. Model # 1234030
  • Restraint Lanyard, Length 6 ft., Line Material Nylon, Number of Legs 1, Weight Capacity 350 lb., Locking...More

Positioning Hook With Carabiner
  • MILLER BY HONEYWELL
  • Positioning Hook With Carabiner Positioning Hook With Carabiner
  • Item # 3NPP1
  • Mfr. Model # 000182/
  • Posotioning Hook With Carabiner, Hardware Material Steel, Number of Legs 1, Color Silver, Locking Anchorage...More

StopFall,4 ft.,Polyester,1 Leg,with Snap
  • MILLER BY HONEYWELL
  • StopFall, 4 ft., Polyester, 1 Leg, with Snap StopFall,4 ft.,Polyester,1 Leg,with Snap
  • Item # 36WA40
  • Mfr. Model # 7700A-Z7/YL/GP-1
  • StopFall, Length 4 ft., Line Material Polyester, Hardware Material Steel, Number of Legs 1, Weight Capacity...More

Positioning Lanyard,6 ft.,310 lb.,Rope
  • FALLSTOP
  • Positioning Lanyard, 6 ft., 310 lb., Rope Positioning Lanyard,6 ft.,310 lb.,Rope
  • Item # 19K999
  • Mfr. Model # CSP06C1*
  • Positioning Lanyard, Length 6 ft., Line Material Kernmantle Rope, Number of Legs 1, Weight Capacity 310 lb.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More