Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Portable Toilets

3 Results Found that Include 3 Products

Results per page:  16 | 32 | 48
Portable Toilet,Plastic,Wt. 8.43 lb
  • CLEANWASTE
  • Portable Toilet, Plastic, Wt. 8.43 lb Portable Toilet,Plastic,Wt. 8.43 lb
  • Portable Toilet, Material Plastic, Length 19-1/2 In., Width 14 In., Height 14 In., Weight 8.43 lb., Weight Capacity 500 lb., Features Fold to a Compact Size with a Built In Carry Handle, Includes 1 Go Anywhere Toilet Kits

  • Item # 40D987
  • Mfr. Model # D119PET
  • Portable Toilet, Material Plastic, Length 19-1/2 In., Width 14 In., Height 14 In., Weight 8.43 lb., Weight...More

Toilet,Portable,16 1/2 In H x 13 In Dia
Portable Toilet System,Wt. 20 lb
  • CLEANWASTE
  • Portable Toilet System, Wt. 20 lb Portable Toilet System,Wt. 20 lb
  • Portable Toilet System, Material Plastic, Flame Retardant Tafeta Nylon and Nylon, Length 29-1/2 In., Width 20 In., Height 6-3/4 In., Weight 20 lb., Weight Capacity 500 lb., Features Complete Toilet System For When Plumbing is Not Available, Includes Go Anywhere Portable Toilet, Go Anywhere Privacy Shelter, 15 Go Anywhere Toilet Kits, a Storage Bag for Used Kits, and a Go Anywhere Backpack Stores Everything

  • Item # 40D988
  • Mfr. Model # D115SYB
  • Portable Toilet System, Material Plastic, Flame Retardant Tafeta Nylon and Nylon, Length 29-1/2 In., Width 20...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More