Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Portable GFCI

10 results found that include 69 products

Grainger offers a NEMA grade, portable GFCI plug. This GFCI extension cord has a ground fault circuit breaker that diverts power when an overload current is detected. The GFCI cord prevents dangerous high voltage electrical shocks from water and other hazards. It is useful when a standard GFCI receptacle is not available. Ideal for the job site, or mechanic's garage, just attach the GFCI plug to your retractable cord or an existing extension cord set to protect yourself and your employees.Close

Filter Results By

Branch Availability
Item
Cord Length
Color
Amps
NEMA Plug Configuration
NEMA Receptacle Configuration
Enclosure Rating
Outlet Configuration
NEC Cord Designation
Range of Lengths
Voltage Rating
Number of Poles
Number of Wires
Reset Type
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Manual Reset Plug-In GFCIs with Cord
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Automatic Reset Line Cord GFCIs
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Manual Reset Plug-In GFCIs
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Manual Reset Line Cord GFCIs
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Automatic Reset Plug-In GFCIs
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Automatic Reset Plug-In GFCIs with Cord
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • GFCI Body, 120VAC Voltage Rating, NEMA Plug Configuration:&
    Manual Reset GFCI Bodies
    • TM

      Grainger Choice

    • POWER FIRST
    • Manual reset GFCI bodies offer protection, easily attaching the GFCI with a supply cable. Applications include extension cords, pumps, drain snakes, power tools, boat lifts, power drills, saws, lathes, and more.

    • Item # 2XYR7
    • Mfr. Model # 2XYR7
    • GFCI Body, Cord Length No Cord, Color Black, 20 Amps, NEMA Plug Configuration User Supplied, NEMA Receptacle...More

  • Plug-In GFCIs with Cord
    • TRIPP LITE
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Hazardous Location GFCI, 125VAC Voltage Rating, NEMA Plug C
    Manual Reset Hazardous Location GFCIs
    • HUBBELL KILLARK
    • Multiple product options available

    • Item # 2NVZ3
    • Mfr. Model # UGFI20AD
    • Hazardous Location GFCI, Cord Length 3 ft., Color Gray, 20 Amps, NEMA Plug Configuration 5-20P, NEMA...More

  • Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configurat
    Line Cord GFCI, 115VAC Voltage Rating, NEMA Plug Configurat
    • WOODHEAD
    • Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle Configuration 5-15R, Enclosure Rating NEMA 3R, Outlet Configuration 1 Outlet, NEC Cord Designation SJTW, Range of Lengths 9 In. to 4 ft., Voltage Rating 115VAC, 50/60 Hz, Number of Poles 2, Number of Wires 3, Gauge/Conductor 14/3, Material Nylon, Reset Type Manual, Standards UL, CSA, Portable GFCI Plug Cord Length 9 In., Portable GFCI Receptacle Cord Length 8 In., Self-Testing No

    • Item # 3XFN5
    • Mfr. Model # 15052-1
    • Line Cord GFCI, Cord Length 1.5 ft., Color Yellow, 15 Amps, NEMA Plug Configuration 5-15P, NEMA Receptacle...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More