Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Portable Digital Oscilloscopes

24 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,500MHz,W Accs Kit
  • FLUKE
  • Oscilloscope, 500MHz, W Accs Kit Oscilloscope,500MHz,W Accs Kit
  • Item # 42X224
  • Mfr. Model # FLUKE-190-502S
  • Oscilloscope,Bandwidth (MHz) 500,2 Channels,153mm Full Color LCD with LED Backlight Display,True RMS...More

Oscilloscope Kit,100 MHz,1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit,100 MHz,1.25 GS/s
  • Item # 6WZP8
  • Mfr. Model # Fluke-190-104
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA17
  • Mfr. Model # FLUKE-124S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Oscilloscope,2 Chan.,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Chan., 7 hr.Batt.Life Oscilloscope,2 Chan.,7 hr.Batt.Life
  • Item # 48JP67
  • Mfr. Model # FLUKE-123BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,Batt.Life,40 Bandwidth(MHz)
  • FLUKE
  • Oscilloscope, Batt.Life, 40 Bandwidth(MHz) Oscilloscope,Batt.Life,40 Bandwidth(MHz)
  • Item # 48JP68
  • Mfr. Model # FLUKE-124BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • FLUKE
  • Oscilloscope, Li-Ion, 40 Bandwidth(MHz) Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • Item # 48JP69
  • Mfr. Model # FLUKE-125BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,500MHz
  • FLUKE
  • Oscilloscope, 500MHz Oscilloscope,500MHz
  • Item # 42X223
  • Mfr. Model # FLUKE-190-502
  • Oscilloscope, Bandwidth (MHz) 500, 153mm Full Color LCD with LED Backlight Display, 2 ChannelsTrue RMS Yes,...More

Portable Scopemeter,200 MHz,2 Channel
  • FLUKE
  • Portable Scopemeter, 200 MHz, 2 Channel Portable Scopemeter,200 MHz,2 Channel
  • Item # 13G579
  • Mfr. Model # Fluke-190-202
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Portable Oscilloscope Kit
  • FLUKE
  • Portable Oscilloscope Kit Portable Oscilloscope Kit
  • Item # 6WZP6
  • Mfr. Model # Fluke-190-204S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 200 MHZ  SCC
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ SCC SCOPEMETER 2CH 200 MHZ SCC
  • Item # 13G581
  • Mfr. Model # Fluke-190-202S
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope Kit,100 MHz, 1.25 GS/s,NIST
Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s, NIST Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • Item # 6WZP5
  • Mfr. Model # Fluke-190-204/CWG
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Oscilloscope Kit,200 MHz,2.5 GS/s,NIST
SCOPEMETER 2CH 100 MHZ W.Cert
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ W.Cert SCOPEMETER 2CH 100 MHZ W.Cert
  • Item # 13G584
  • Mfr. Model # Fluke-190-102/CWG
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 200 MHZ  W.Cert
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ W.Cert SCOPEMETER 2CH 200 MHZ W.Cert
  • Item # 13G580
  • Mfr. Model # Fluke-190-202/CWG
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope,Li-Ion,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 7 hr.Batt.Life Oscilloscope,Li-Ion,7 hr.Batt.Life
  • Item # 48JP66
  • Mfr. Model # FLUKE-125B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,2 Channels,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Channels, 7 hr.Batt.Life Oscilloscope,2 Channels,7 hr.Batt.Life
  • Item # 48JP65
  • Mfr. Model # FLUKE-124B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G589
  • Mfr. Model # Fluke-190-062S
  • Portable Scopemeter, Bandwidth (MHz) 60 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Scopemeter, 2 Channel, 100 MHz
  • FLUKE
  • Scopemeter, 2 Channel, 100 MHz Scopemeter, 2 Channel, 100 MHz
  • Item # 13G583
  • Mfr. Model # Fluke-190-102
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Oscilloscope Kit, 100 MHz,  1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit, 100 MHz, 1.25 GS/s
  • Item # 6WZR0
  • Mfr. Model # Fluke-190-104S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 100 MHZ
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ SCOPEMETER 2CH 100 MHZ
  • Item # 13G585
  • Mfr. Model # Fluke-190-102S
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G587
  • Mfr. Model # Fluke-190-062
  • Portable Scopemeter,Bandwidth (MHz) 60,2 Channels,153mm Full Color LCD with LED Backlight Display,True RMS...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More