Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Portable Digital Oscilloscopes

8 Results Found that Include 8 Products

Results per page:  16 | 32 | 48
Handheld Oscilloscope,20MHz,USB Host
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz, USB Host Handheld Oscilloscope,20MHz,USB Host
  • Item # 5RMW7
  • Mfr. Model # U1602B-001
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

Oscilloscope,2 Chan.,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Chan., 7 hr.Batt.Life Oscilloscope,2 Chan.,7 hr.Batt.Life
  • Item # 48JP67
  • Mfr. Model # FLUKE-123BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Handheld Oscilloscope,100 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 100 MHz, 2 Channels Handheld Oscilloscope,100 MHz,2 Channels
  • Item # 20RF09
  • Mfr. Model # 2512
  • Handheld Oscilloscope, Bandwidth (MHz) 100, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Digital Oscilloscope,70MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 70MHz, 4 Channel Digital Oscilloscope,70MHz,4 Channel
  • Item # 46C185
  • Mfr. Model # 2553
  • Digital Oscilloscope, Bandwidth (MHz) 70MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,200MHz,2 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 200MHz, 2 Channel Digital Oscilloscope,200MHz,2 Channel
  • Item # 46C187
  • Mfr. Model # 2556
  • Digital Oscilloscope, Bandwidth (MHz) 200MHz, 7 in. Color TFT Display, 2 Channels, 20 Waveforms and Setups...More

Handheld Oscilloscope,20MHz
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz Handheld Oscilloscope,20MHz
  • Item # 5RMW6
  • Mfr. Model # U1602B
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

Digital Oscilloscope,100MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 100MHz, 4 Channel Digital Oscilloscope,100MHz,4 Channel
  • Item # 46C186
  • Mfr. Model # 2555
  • Digital Oscilloscope, Bandwidth (MHz) 100MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,100MHz
  • EXTECH
  • Digital Oscilloscope, 100MHz Digital Oscilloscope,100MHz
  • Item # 13X081
  • Mfr. Model # MS6100
  • Digital Oscilloscope, Bandwidth (MHz) 100MHZ, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More