Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Portable Digital Oscilloscopes

39 results found that include 39 products

Results per page:  16 | 32 | 48
Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 2 CHL, 7 hr.Batt.Life Oscilloscope,Li-Ion,2 CHL,7 hr.Batt.Life
  • Item # 48JP64
  • Mfr. Model # FLUKE-123B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s Oscilloscope Kit, 200 MHz, 2.5 GS/s
  • Item # 6WZP4
  • Mfr. Model # Fluke-190-204
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Oscilloscope,500MHz,W Accs Kit
  • FLUKE
  • Oscilloscope, 500MHz, W Accs Kit Oscilloscope,500MHz,W Accs Kit
  • Item # 42X224
  • Mfr. Model # FLUKE-190-502S
  • Oscilloscope,Bandwidth (MHz) 500,2 Channels,153mm Full Color LCD with LED Backlight Display,True RMS...More

Oscilloscope,2 Chan.,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, 2 Chan., 7 hr.Batt.Life Oscilloscope,2 Chan.,7 hr.Batt.Life
  • Item # 48JP67
  • Mfr. Model # FLUKE-123BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 20,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Oscilloscope,500MHz
  • FLUKE
  • Oscilloscope, 500MHz Oscilloscope,500MHz
  • Item # 42X223
  • Mfr. Model # FLUKE-190-502
  • Oscilloscope, Bandwidth (MHz) 500, 153mm Full Color LCD with LED Backlight Display, 2 ChannelsTrue RMS Yes,...More

Oscilloscope Kit, 100 MHz,  1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit, 100 MHz, 1.25 GS/s
  • Item # 6WZR0
  • Mfr. Model # Fluke-190-104S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Digital Oscilloscope,100MHz
  • EXTECH
  • Digital Oscilloscope, 100MHz Digital Oscilloscope,100MHz
  • Item # 13X081
  • Mfr. Model # MS6100
  • Digital Oscilloscope, Bandwidth (MHz) 100MHZ, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

Portable Scopemeter,200 MHz,2 Channel
  • FLUKE
  • Portable Scopemeter, 200 MHz, 2 Channel Portable Scopemeter,200 MHz,2 Channel
  • Item # 13G579
  • Mfr. Model # Fluke-190-202
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 60 MHZ
  • FLUKE
  • SCOPEMETER 2CH 60 MHZ SCOPEMETER 2CH 60 MHZ
  • Item # 13G587
  • Mfr. Model # Fluke-190-062
  • Portable Scopemeter,Bandwidth (MHz) 60,2 Channels,153mm Full Color LCD with LED Backlight Display,True RMS...More

Oscilloscope,Li-Ion,7 hr.Batt.Life
  • FLUKE
  • Oscilloscope, Li-Ion, 7 hr.Batt.Life Oscilloscope,Li-Ion,7 hr.Batt.Life
  • Item # 48JP66
  • Mfr. Model # FLUKE-125B/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Portable Oscilloscope Kit
  • FLUKE
  • Portable Oscilloscope Kit Portable Oscilloscope Kit
  • Item # 6WZP6
  • Mfr. Model # Fluke-190-204S
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

SCOPEMETER 2CH 200 MHZ  SCC
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ SCC SCOPEMETER 2CH 200 MHZ SCC
  • Item # 13G581
  • Mfr. Model # Fluke-190-202S
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Handheld Digital Oscilloscope,20 MHz
  • EXTECH
  • Handheld Digital Oscilloscope, 20 MHz Handheld Digital Oscilloscope,20 MHz
  • Item # 4CWP6
  • Mfr. Model # MS420
  • Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling...More

Oscilloscope Kit,100 MHz,1.25 GS/s
  • FLUKE
  • Oscilloscope Kit, 100 MHz, 1.25 GS/s Oscilloscope Kit,100 MHz,1.25 GS/s
  • Item # 6WZP8
  • Mfr. Model # Fluke-190-104
  • Portable Oscilloscope Kit, Bandwidth (MHz) 100 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Handheld Oscilloscope,100 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 100 MHz, 2 Channels Handheld Oscilloscope,100 MHz,2 Channels
  • Item # 20RF11
  • Mfr. Model # 2516
  • Handheld Oscilloscope, Bandwidth (MHz) 100, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Digital Oscilloscope,60MHz
  • EXTECH
  • Digital Oscilloscope, 60MHz Digital Oscilloscope,60MHz
  • Item # 13X080
  • Mfr. Model # MS6060
  • Digital Oscilloscope, Bandwidth (MHz) 60MHz, 5.6 inch Color LCD Display, 2 Channels, True RMS Yes, 7.4V...More

Digital Oscilloscope,300MHz,2 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 300MHz, 2 Channel Digital Oscilloscope,300MHz,2 Channel
  • Item # 46C189
  • Mfr. Model # 2558
  • Digital Oscilloscope, Bandwidth (MHz) 300MHz, 7 in. Color TFT Display, 2 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,300MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 300MHz, 4 Channel Digital Oscilloscope,300MHz,4 Channel
  • Item # 46C190
  • Mfr. Model # 2559
  • Digital Oscilloscope, Bandwidth (MHz) 300MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,200MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 200MHz, 4 Channel Digital Oscilloscope,200MHz,4 Channel
  • Item # 46C188
  • Mfr. Model # 2557
  • Digital Oscilloscope, Bandwidth (MHz) 200MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,200MHz,2 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 200MHz, 2 Channel Digital Oscilloscope,200MHz,2 Channel
  • Item # 46C187
  • Mfr. Model # 2556
  • Digital Oscilloscope, Bandwidth (MHz) 200MHz, 7 in. Color TFT Display, 2 Channels, 20 Waveforms and Setups...More

Digital Oscilloscope,70MHz,4 Channel
  • B&K PRECISION
  • Digital Oscilloscope, 70MHz, 4 Channel Digital Oscilloscope,70MHz,4 Channel
  • Item # 46C185
  • Mfr. Model # 2553
  • Digital Oscilloscope, Bandwidth (MHz) 70MHz, 7 in. Color TFT Display, 4 Channels, 20 Waveforms and Setups...More

Oscilloscope Kit,200 MHz,2.5 GS/s,NIST
Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • FLUKE
  • Oscilloscope Kit, 200 MHz, 2.5 GS/s, NIST Oscilloscope Kit,200 MHz,2.5 GS/s, NIST
  • Item # 6WZP5
  • Mfr. Model # Fluke-190-204/CWG
  • Portable Oscilloscope Kit, Bandwidth (MHz) 200 MHz, Channels 4, Display 153 mm Full-Color LCD with LED...More

Oscilloscope Kit,100 MHz, 1.25 GS/s,NIST
SCOPEMETER 2CH 200 MHZ  W.Cert
  • FLUKE
  • SCOPEMETER 2CH 200 MHZ W.Cert SCOPEMETER 2CH 200 MHZ W.Cert
  • Item # 13G580
  • Mfr. Model # Fluke-190-202/CWG
  • Portable Scopemeter, Bandwidth (MHz) 200 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

SCOPEMETER 2CH 100 MHZ W.Cert
  • FLUKE
  • SCOPEMETER 2CH 100 MHZ W.Cert SCOPEMETER 2CH 100 MHZ W.Cert
  • Item # 13G584
  • Mfr. Model # Fluke-190-102/CWG
  • Portable Scopemeter, Bandwidth (MHz) 100 MHz, 153mm Full Color LCD with LED Backlight Display, 2 Channels,...More

Handheld Oscilloscope
  • FLUKE
  • Handheld Oscilloscope Handheld Oscilloscope
  • Item # 3BA17
  • Mfr. Model # FLUKE-124S
  • Portable Digital Oscilloscope, Bandwidth (MHz) 40, Monochrome LCD Display, 2 Channels, Multimeter Measures...More

Handheld Oscilloscope,20MHz
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz Handheld Oscilloscope,20MHz
  • Item # 5RMW6
  • Mfr. Model # U1602B
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

Handheld Oscilloscope,20MHz,USB Host
  • KEYSIGHT TECHNOLOGIES
  • Handheld Oscilloscope, 20MHz, USB Host Handheld Oscilloscope,20MHz,USB Host
  • Item # 5RMW7
  • Mfr. Model # U1602B-001
  • Handheld Digital Oscilloscope,Bandwidth (MHz) 20,2 Channels,4.5 In. Color LCD Display,True RMS Yes,Sampling...More

Handheld Oscilloscope,100 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 100 MHz, 2 Channels Handheld Oscilloscope,100 MHz,2 Channels
  • Item # 20RF09
  • Mfr. Model # 2512
  • Handheld Oscilloscope, Bandwidth (MHz) 100, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • FLUKE
  • Oscilloscope, Li-Ion, 40 Bandwidth(MHz) Oscilloscope,Li-Ion,40 Bandwidth(MHz)
  • Item # 48JP69
  • Mfr. Model # FLUKE-125BS/WWG
  • Handheld Oscilloscope,Bandwidth (MHz) 40,2 Channels,5.7 In. Color TFT Display,True RMS Yes,Sampling Rate 40...More

Handheld Oscilloscope,60 MHz,2 Channels
  • B&K PRECISION
  • Handheld Oscilloscope, 60 MHz, 2 Channels Handheld Oscilloscope,60 MHz,2 Channels
  • Item # 20RF10
  • Mfr. Model # 2515
  • Handheld Oscilloscope, Bandwidth (MHz) 60, 5.7 In. Color LCD Display, 2 Channels, True RMS Yes, 7.4V Lithium...More

Results per page:  16 | 32 | 48

A handheld oscilloscope from Grainger is a portable digital oscilloscope that can provide great advantages for engineers and technicians on the go, especially in places where 220V is inaccessible. A full-featured, battery-operated oscilloscope with multimeter features can measure AC/DC voltage, current, resistance and more. Digital displays help make them easy to read. Choose from a wide range of precision-built handheld oscilloscope options at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More