Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Portable Generator Technology
Generator Fuel Type
Generator Rated Watts Range
Surge Watts Range
Generator Engine Brand
Generator Voltage
Generator Amps
Generator Starter Type
Fuel Tank Capacity
Generator Run Time @ 1/2 Load
Parallel Configuration Capable
Generator Outlets
Generator Height
Engine Displacement
CARB Compliant
Generator Rated Watts
Surge Watts
Brand
Price
Shop By
Ratings

Portable and Inverter Generators

11 Results Found that Include 76 Products

Results per page:  16 | 32 | 48
  • Generac Portable Generators Generac Portable Generators
  • Multiple product options available

    Portable Propane-Powered Generators feature integrated propane tank holders that securely hold tanks and keep them out of the way. Unlike gasoline, propane fuel does not deteriorate over time and can be easily transported without spillage. Dolly-style handles and low grab bars help provide greater maneuverability. Handle folds down for compact storage. Includes generator, handle, wheel kit, and engine oil. 20-lb. propane tank sold separately.

    Portable Gas Inverter Generators feature LED lights, low-oil shutdown, and electronic overload protection. With FlexPower™ flexible fuel management, they also offer an Eco mode to save fuel and reduce noise, as well as a High mode for large loads or 12V battery charging.

    XP Series generators feature Generac OHVI® engines, which are specifically designed for generator use, with full-pressure lubrication, spin-on oil filter, low-oil protection, and idle control. They also offer TruePower™ Technology for clean, stable power. Rugged construction features impact-resistant cast-metal corners and oversized full-wrap frame tubing. Covered Twist-Lock® GFCI outlet, integrated handle supports, and lifting eye hook. Maintenance kit included.

    XG Series generators feature Generac OHVI® engines with full-pressure lubrication, spin-on oil filter, and low-tone mufflers for quiet operations. Start/Stop, choke, and fuel shut-off controls are located on the illuminated control panel. Power Bar™ displays available power. Feature low oil pressure damage protection and covered outlets. Hour meter with maintenance resets to track usage. Maintenance kit included.

    Multiple product options available

  • Generac Inverter Generators Generac Inverter Generators
  • Multiple product options available

    For outdoor use only, Generac portable generators feature LED lights, low-oil shutdown, and electronic overload protection. The generators also feature a FlexPower™ flexible fuel management system with an Eco mode to save fuel and reduce noise.

    Multiple product options available

  • Honda Inverter Generators Honda Inverter Generators
  • Multiple product options available

    Honda inverter generators are powered by a powerful commercial-grade OHV engine that runs on regular gasoline—no need to mix with oil. With the Oil Alert® feature, they automatically shut down if oil pressure reaches an unsafe level. The Eco-Throttle® systems also help increase fuel efficiency by allowing the engines to run only as fast as needed for the load. Totally enclosed bodies help reduce noise. For outdoor use only.

    Multiple product options available

  • TM

    Grainger Choice

  • Dayton Portable Generators Dayton Portable Generators
  • Multiple product options available

    These transportable, quiet generators help provide a reliable source of power to keep operations running when electricity fails. They also feature low oil shut-off, circuit breakers with protected outlets for safety, and quiet mufflers to reduce engine noise. For outdoor use only.

    Multiple product options available

  • Briggs & Stratton Inverter Generators Briggs & Stratton Inverter Generators
  • Multiple product options available

    Briggs & Stratton Inverter Generators are designed to be smaller, lighter and quieter than conventional generators. The continuously adjusted engine speed safely powers laptop computers, TVs, and game systems. They are designed to eliminate fluctuations in power that can harm computers and other sensitive equipment, allowing electronics to stay functional if power goes out.

    Multiple product options available

  • Honda Portable Generators Honda Portable Generators
  • Multiple product options available

    Honda Portable Gas Generators feature powerful, commercial-grade OHV engines designed to run on regular gasoline (—no need to mix with oil). The cast-iron cylinder sleeves help provide added engine durability. Oil Alert® features also automatically shut down engines if oil pressure reaches an unsafe level. Full frame protection with isolation mounts for added durability. USDA-qualified spark arrestor/muffler.

    Economy Series Generators feature Digital Automatic Voltage Regulator (DAVR) technology to help maintain voltage stability within ±1% to protect equipment being powered. All circuits have overload protection.

    Multiple product options available

  • Briggs & Stratton Portable Generators Briggs & Stratton Portable Generators
  • Multiple product options available

    Standard and Elite™ Series models feature automatic voltage regulation, circuit breaker-protected outlets, and low-oil shutdown. All models have super-low-tone muffler and U.S. forestry-approved spark arrestor. For outdoor use only. Elevated control panel and power surge™ alternator included on all models.

    Pro Series™ heavy-duty generators feature automatic voltage regulation, super-low-tone mufflers, and U.S. forestry-approved spark arrestors. They also feature GFCI protected control panels, and 4 wheels with locking brakes handle rough terrain. All models feature low-oil shutdown and electric start. For outdoor use only. Elevated control panel and power surge™ alternator included on all models.

    Multiple product options available

  • Chore Master Portable Generators Chore Master Portable Generators
  • Multiple product options available

    These portable gas generators help provide dependable power for homeowners seeking reliable electrical backup, yet are powerful enough for most industrial and contractor needs. They feature large, low-tone mufflers for quiet operation and low-profile, compact design principles.

    Multiple product options available

  • Dewalt Portable Generators Dewalt Portable Generators
  • Multiple product options available

    DeWalt portable generators feature powerful Honda OHV engines with low-oil shut-off features to help extend engine life and reduce maintenance costs. They also feature idle control to help reduce noise and fuel usage. Jobsite-tested steel frames provide protection in rough environments and have lifting hooks for easier transport. Digital hour meters also let you monitor runtime and track maintenance. Wheel kit included.

    Multiple product options available

Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8
  • Portable Generator, 120/240VAC Voltage, 7000 Rated Watts, 8750 Surge Watts, 58/29 Amps @ 120/240V Powermate Portable Generators
  • These Powermate portable generators help provide reliable power for jobsite or home backup power applications, with circuit breaker-protected outlets and automatic voltage regulation. The engines automatically shut down when oil levels are low, to help prevent damage. The flat-free wheels and folding handles also help to offer convenient portability.

  • Item # 19N912
  • Mfr. Model # PM0497000.06
  • Portable Generator, Conventional, Gasoline, Generator Rated Watts 7000, Surge Watts 8750, 120/240VAC,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More