Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Pool Tables

5 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
Pocket Pool Table,9 ft.,Black
  • BRUNSWICK BILLIARDS
  • Pocket Pool Table, 9 ft., Black Pocket Pool Table,9 ft.,Black
  • Item # 33TZ48
  • Mfr. Model # 28425911410
  • Pool Table, Pocket, Table Size 9 ft., Table Finish Black, Table Material Wood/Laminate, Height 32 In., 1 In....More

Gold Crown V 9ft Billiards Table
  • BRUNSWICK
  • Gold Crown V 9ft Billiards Table Gold Crown V 9ft Billiards Table
  • Item # 6FZP6
  • Mfr. Model # 28494900411
  • Gold Crown V Billiard Table, Table Size 9 ft., Table Finish Mahogany w/Nickel Trim, Table Material Wood,...More

Centurion Comp 9ft Billiards Table Black
Gold Crown V 9ft Tourn Ed Billiard Table
  • BRUNSWICK
  • Gold Crown V 9ft Tourn Ed Billiard Table Gold Crown V 9ft Tourn Ed Billiard Table
  • Item # 6FZP7
  • Mfr. Model # 28509900411
  • Gold Crown V Billiard Table, Tournament Edition, Table Size 9 ft., Table Finish Mahogany w/Nickel Trim, Table...More

Pocket Pool Table,8 ft.,Black
  • BRUNSWICK BILLIARDS
  • Pocket Pool Table, 8 ft., Black Pocket Pool Table,8 ft.,Black
  • Item # 33TZ47
  • Mfr. Model # 28425811350
  • Pool Table, Pocket, Table Size 8 ft., Table Finish Black, Table Material Wood/Laminate, Height 32 In., 1 In....More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More