Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

POLY-PLANAR

68 products found

Filter Results By

Viewing as

List
  • USB Charger, Smart Phone and Tablets

    Brand
    POLY-PLANAR
    Item #
    39DN99
    Mfr. Model #
    USB-PM
    USB Charger, Smart Phone and Tablets
    Web Price $38.10 / each
  • Amplifier with 2 Inputs, Gray; Includes Control Pad

    Brand
    POLY-PLANAR
    Item #
    39DN47
    Mfr. Model #
    ME60BT
    Amplifier with 2 Inputs, Gray; Includes Control Pad
    Web Price $373.00 / each
  • Outdoor Box Speakers, Black, 5in.D, 50W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN70
    Mfr. Model #
    MA800-B
    Outdoor Box Speakers, Black, 5in.D, 50W, PR
    Web Price $186.50 / pair
  • Outdoor Speakers, Graphite Gray, 60W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN91
    Mfr. Model #
    MA3013-G
    Outdoor Speakers, Graphite Gray, 60W, PR
    Web Price $63.75 / pair
  • Outdoor Speakers, Black, 2-1/2in.D, 40W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN80
    Mfr. Model #
    MA4056-B
    Outdoor Speakers, Black, 2-1/2in.D, 40W, PR
    Web Price $109.50 / pair
  • Outdoor Speakers, White, 3-19/64in.D, PR

    Brand
    POLY-PLANAR
    Item #
    39DN43
    Mfr. Model #
    MA6900
    Outdoor Speakers, White, 3-19/64in.D, PR
    Web Price $407.50 / pair
  • Outdoor Speakers, White, 2-1/2in.D, 40W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN81
    Mfr. Model #
    MA4056-W
    Outdoor Speakers, White, 2-1/2in.D, 40W, PR
    Web Price $109.50 / pair
  • Outdoor Box Speakers, 4-13/32in.D, PR

    Brand
    POLY-PLANAR
    Item #
    39DN72
    Mfr. Model #
    MA1610
    Outdoor Box Speakers, 4-13/32in.D, PR
    Web Price $173.50 / pair
  • Amplifier with 2 Inputs, White; Includes Bluetooth Amplifier, Control Pad and Pair of 5" Speakers

    Brand
    POLY-PLANAR
    Item #
    39DN44
    Mfr. Model #
    BT-KIT-4W
    Amplifier with 2 Inputs, White; Includes Bluetooth Amplifie
    Web Price $430.00 / each
  • Outdoor Speakers, White, 3in.D, 200W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN53
    Mfr. Model #
    MA6600
    Outdoor Speakers, White, 3in.D, 200W, PR
    Web Price $306.00 / pair
  • Panel Mount Adapter, 6.5 ft. Size, Black

    Brand
    POLY-PLANAR
    Item #
    400C57
    Mfr. Model #
    ACX11
    Panel Mount Adapter, 6.5 ft. Size, Black
    Web Price $33.00 / each
  • Outdoor Box Speakers, Black, 4in.D, 40W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN82
    Mfr. Model #
    MA840-B
    Outdoor Box Speakers, Black, 4in.D, 40W, PR
    Web Price $99.25 / pair
  • Stereo Enclosure, 4inx9inx10in, Car Stereo

    Brand
    POLY-PLANAR
    Item #
    39DN86
    Mfr. Model #
    WC400
    Stereo Enclosure, 4inx9inx10in, Car Stereo
    Web Price $86.50 / each
  • Amplifier with 1 Inputs, Black; Includes Volume Control

    Brand
    POLY-PLANAR
    Item #
    39DN77
    Mfr. Model #
    ME52
    Amplifier with 1 Inputs, Black; Includes Volume Control
    Web Price $172.50 / each
  • MP3 Kit with 1 Inputs, White; Includes 3.5mm Panel Mount Plug, Box Speakers and Sub Woofer

    Brand
    POLY-PLANAR
    Item #
    39DN41
    Mfr. Model #
    MP3-KIT-7W
    MP3 Kit with 1 Inputs, White; Includes 3.5mm Panel
    Web Price $634.00 / each
  • Speaker Rear Cover, 6in to 10in Speakers

    Brand
    POLY-PLANAR
    Item #
    39DN97
    Mfr. Model #
    SBC-3
    Speaker Rear Cover, 6in to 10in Speakers
    Web Price $45.80 / each
  • Outdoor Speakers, Black, 2-1/2in.D, 100W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN75
    Mfr. Model #
    MA8505-B
    Outdoor Speakers, Black, 2-1/2in.D, 100W, PR
    Web Price $153.00 / pair
  • Outdoor Speakers, White/Graphite, 3in.D, PR

    Brand
    POLY-PLANAR
    Item #
    39DN73
    Mfr. Model #
    MA7065
    Outdoor Speakers, White/Graphite, 3in.D, PR
    Web Price $160.50 / pair
  • Outdoor Speakers, White, 1-33/64in.D, PR

    Brand
    POLY-PLANAR
    Item #
    39DN45
    Mfr. Model #
    MA5500
    Outdoor Speakers, White, 1-33/64in.D, PR
    Web Price $369.50 / pair
  • Marine Stereo with 3 Inputs, Gray

    Brand
    POLY-PLANAR
    Item #
    54TG69
    Mfr. Model #
    MRD87i
    Marine Stereo with 3 Inputs, Gray
    Web Price $649.00 / each
  • Mounting Bracket, Polyplanar Stereo

    Brand
    POLY-PLANAR
    Item #
    39DP04
    Mfr. Model #
    GM-MRD80
    Mounting Bracket, Polyplanar Stereo
    Web Price $33.00 / each
  • AM/FM Marine Stereo with 3 Inputs, White; Includes Power Cable

    Brand
    POLY-PLANAR
    Item #
    39DN54
    Mfr. Model #
    MR45C-W
    AM/FM Marine Stereo with 3 Inputs, White; Includes
    Web Price $341.00 / each
  • Outdoor Box Speakers, White, 4in.D, 40W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN83
    Mfr. Model #
    MA840-W
    Outdoor Box Speakers, White, 4in.D, 40W, PR
    Web Price $99.25 / pair
  • Remote Speaker, Black, 1-1/4in.D, 4 ohm

    Brand
    POLY-PLANAR
    Item #
    39DP01
    Mfr. Model #
    MB21-B
    Remote Speaker, Black, 1-1/4in.D, 4 ohm
    Web Price $33.00 / each
  • Outdoor Speakers, Black, 1in.D, 200W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN61
    Mfr. Model #
    MA905-B
    Outdoor Speakers, Black, 1in.D, 200W, PR
    Web Price $229.50 / pair
  • Outdoor Box Speakers, Gray, 4in.D, 60W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN68
    Mfr. Model #
    MA3030-G
    Outdoor Box Speakers, Gray, 4in.D, 60W, PR
    Web Price $191.00 / pair
  • Amplifier with 1 Inputs, Black; Includes Speakers and 3.5mm Plug

    Brand
    POLY-PLANAR
    Item #
    39DN49
    Mfr. Model #
    MP3-KIT-4B
    Amplifier with 1 Inputs, Black; Includes Speakers and
    Web Price $347.00 / each
  • Outdoor Speakers, Black, 60 Hz to 20kHz, PR

    Brand
    POLY-PLANAR
    Item #
    39DN87
    Mfr. Model #
    MA4054-B
    Outdoor Speakers, Black, 60 Hz to 20kHz, PR
    Web Price $81.50 / pair
  • Outdoor Box Speakers, Black, 4-3/4in.D, PR

    Brand
    POLY-PLANAR
    Item #
    39DN64
    Mfr. Model #
    MA7500-B
    Outdoor Box Speakers, Black, 4-3/4in.D, PR
    Web Price $211.50 / pair
  • Outdoor Speakers, White, 70 Hz to 20kHz, PR

    Brand
    POLY-PLANAR
    Item #
    39DN92
    Mfr. Model #
    MA3013-W
    Outdoor Speakers, White, 70 Hz to 20kHz, PR
    Web Price $63.75 / pair
  • Radio Mount, 12in.x10in.x4in., Black

    Brand
    POLY-PLANAR
    Item #
    39DP06
    Mfr. Model #
    RM10
    Radio Mount, 12in.x10in.x4in., Black
    Web Price $27.90 / each
  • Panel Speakers, White, 2-1/2in.D, 140W, PR

    Brand
    POLY-PLANAR
    Item #
    39DN56
    Mfr. Model #
    MA7060
    Panel Speakers, White, 2-1/2in.D, 140W, PR
    Web Price $257.50 / pair
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More