Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Size
Color
Fits Waist Size
Inseam
Brand
Price
Shop By

Police and EMT Pants

1,823 Results Found that Include 1,823 Products

Results per page:  16 | 32 | 48
Men's Tactical Pants, Size 2XL, Color: Dark Gray
Men's Tactical Pants, Color: Coyote
EMS Pants, Size 10, Color: Black
  • PROPPER
  • EMS Pants, Size 10, Color: Black EMS Pants, Size 10, Color: Black
  • Item # 28AP82
  • Mfr. Model # F52865000110
  • EMS Pants, Size 10, Black, Fits Waist Size 36-1/2 In., Garment Style EMS Pants, Inseam 37-1/2 In., Material...More

Trouser, Size 48" X 37", Color: Khaki
Women's Tactical Pants, Size 6, Color: Khaki
Men's Tactical Pants, Size L, Color: Dark Navy
Men's Tactical Pants, Size L, Color: Multicam
Men's Tactical Pants, Size L, Color: Dark Navy
Men's Tactical Pants, Size M, Color: Dark Navy
Men's Tactical Pants, Size M, Color: Dark Navy
Men's Tactical Pants, Color: Khaki
Men's Tactical Pants, Size XL, Color: Dark Navy
Men's Tactical Pants, Color: Black
Men's Tactical Pants, Size 30", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 30", Color: LAPD Navy Men's Tactical Pants, Size 30", Color: LAPD Navy
  • Item # 45YK47
  • Mfr. Model # F52755045030
  • Men's Tactical Pants, Size 30 In., LAPD Navy, Fits Waist Size 30 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 32", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 32", Color: LAPD Navy Men's Tactical Pants, Size 32", Color: LAPD Navy
  • Item # 45YK48
  • Mfr. Model # F52755045032
  • Men's Tactical Pants, Size 32 In., LAPD Navy, Fits Waist Size 32 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 34", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 34", Color: LAPD Navy Men's Tactical Pants, Size 34", Color: LAPD Navy
  • Item # 45YK49
  • Mfr. Model # F52755045034
  • Men's Tactical Pants, Size 34 In., LAPD Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 36", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 36", Color: LAPD Navy Men's Tactical Pants, Size 36", Color: LAPD Navy
  • Item # 45YK50
  • Mfr. Model # F52755045036
  • Men's Tactical Pants, Size 36 In., LAPD Navy, Fits Waist Size 36 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 38", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 38", Color: LAPD Navy Men's Tactical Pants, Size 38", Color: LAPD Navy
  • Item # 45YK51
  • Mfr. Model # F52755045038
  • Men's Tactical Pants, Size 38 In., LAPD Navy, Fits Waist Size 38 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 40", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 40", Color: LAPD Navy Men's Tactical Pants, Size 40", Color: LAPD Navy
  • Item # 45YK52
  • Mfr. Model # F52755045040
  • Men's Tactical Pants, Size 40 In., LAPD Navy, Fits Waist Size 40 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 28", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 28", Color: LAPD Navy Men's Tactical Pants, Size 28", Color: LAPD Navy
  • Item # 45YK46
  • Mfr. Model # F52755045028
  • Men's Tactical Pants, Size 28 In., LAPD Navy, Fits Waist Size 28 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 56", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 56", Color: LAPD Navy Men's Tactical Pants, Size 56", Color: LAPD Navy
  • Item # 45YK60
  • Mfr. Model # F52755045056
  • Men's Tactical Pants, Size 56 In., LAPD Navy, Fits Waist Size 56 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 54", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 54", Color: LAPD Navy Men's Tactical Pants, Size 54", Color: LAPD Navy
  • Item # 45YK59
  • Mfr. Model # F52755045054
  • Men's Tactical Pants, Size 54 In., LAPD Navy, Fits Waist Size 54 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 52", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 52", Color: LAPD Navy Men's Tactical Pants, Size 52", Color: LAPD Navy
  • Item # 45YK58
  • Mfr. Model # F52755045052
  • Men's Tactical Pants, Size 52 In., LAPD Navy, Fits Waist Size 52 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 50", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 50", Color: LAPD Navy Men's Tactical Pants, Size 50", Color: LAPD Navy
  • Item # 45YK57
  • Mfr. Model # F52755045050
  • Men's Tactical Pants, Size 50 In., LAPD Navy, Fits Waist Size 50 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 48", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 48", Color: LAPD Navy Men's Tactical Pants, Size 48", Color: LAPD Navy
  • Item # 45YK56
  • Mfr. Model # F52755045048
  • Men's Tactical Pants, Size 48 In., LAPD Navy, Fits Waist Size 48 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 46", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 46", Color: LAPD Navy Men's Tactical Pants, Size 46", Color: LAPD Navy
  • Item # 45YK55
  • Mfr. Model # F52755045046
  • Men's Tactical Pants, Size 46 In., LAPD Navy, Fits Waist Size 46 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 44", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 44", Color: LAPD Navy Men's Tactical Pants, Size 44", Color: LAPD Navy
  • Item # 45YK54
  • Mfr. Model # F52755045044
  • Men's Tactical Pants, Size 44 In., LAPD Navy, Fits Waist Size 44 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Men's Tactical Pants, Size 42", Color: LAPD Navy
  • PROPPER
  • Men's Tactical Pants, Size 42", Color: LAPD Navy Men's Tactical Pants, Size 42", Color: LAPD Navy
  • Item # 45YK53
  • Mfr. Model # F52755045042
  • Men's Tactical Pants, Size 42 In., LAPD Navy, Fits Waist Size 42 In., Garment Style Pants, Inseam 37-1/2 In.,...More

Trouser, Size 40" x 34", Color: Black
Men's Tactical Pants, Color: Gray
  • PROPPER
  • Men's Tactical Pants, Color: Gray Men's Tactical Pants, Color: Gray
  • Item # 13J425
  • Mfr. Model # F52525002030X36
  • Men's Tactical Pant, Gray, Fits Waist Size 30 In., Inseam 36 In., Material 65 Percent Polyester/35 Percent...More

Trouser, Size 40" x 36", Color: Black
Trouser, Size 46" X 37", Color: Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More