Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Size
Color
Fits Waist Size
Inseam
Brand
Price
Shop By
Ratings

Police and EMT Pants

2,831 Results Found that Include 2,831 Products

Results per page:  16 | 32 | 48
Stryke Pants, Size 32", Color: Black
Ripstop TDU Pants, Size 2XL, Color: Black
Men's Taclite Pants, Size 48", Color: Dark Navy
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 48", Color: Dark Navy Men's Taclite Pants, Size 48", Color: Dark Navy
  • Item # 6XME0
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 48, Dark Navy, Fits Waist Size 48 In., Inseam 39 1/2 In., Material 65 Percent/35...More

Men's Taclite Pants, Size 32", Color: Black
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 32", Color: Black Men's Taclite Pants, Size 32", Color: Black
  • Item # 6YKJ8
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 32, Black, Fits Waist Size 32 In., Inseam 30 In., Material 65 Percent/35 Percent...More

Men's Taclite Pants, Size 34", Color: Black
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 34", Color: Black Men's Taclite Pants, Size 34", Color: Black
  • Item # 6YKJ9
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 34, Black, Fits Waist Size 34 In., Inseam 30 In., Material 65 Percent/35 Percent...More

Men's Tactical Pants, Size 38", Color: Black
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 38", Color: Black Men's Tactical Pants, Size 38", Color: Black
  • Item # 6UWL0
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 38, Fits Waist Size 38 to 39 In.,...More

Men's Tactical Pants, Size 36", Color: Black
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 36", Color: Black Men's Tactical Pants, Size 36", Color: Black
  • Item # 6UWL8
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 36, Fits Waist Size 36 to 37 In.,...More

Men's Taclite Pants, Size 36", Color: Coyote
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 36", Color: Coyote Men's Taclite Pants, Size 36", Color: Coyote
  • Item # 6YKR5
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 36, Coyote, Fits Waist Size 36 In., Inseam 32 In., Material 65 Percent/35 Percent...More

Men's Tactical Pants, Size 34", Color: Black
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 34", Color: Black Men's Tactical Pants, Size 34", Color: Black
  • Item # 6UWK8
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 34, Fits Waist Size 34 to 35 In.,...More

Men's Tactical Pants, Size 32", Color: Black
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 32", Color: Black Men's Tactical Pants, Size 32", Color: Black
  • Item # 6UWN5
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 32, Fits Waist Size 32 to 33 In.,...More

Men's Taclite Pants, Size 34", Color: Charcoal
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 34", Color: Charcoal Men's Taclite Pants, Size 34", Color: Charcoal
  • Item # 6YKG2
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 34, Charcoal, Fits Waist Size 34 In., Inseam 32 In., Material 65 Percent/35 Percent...More

Men's Tactical Pants, Size 38", Color: Black
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 38", Color: Black Men's Tactical Pants, Size 38", Color: Black
  • Item # 6UWL9
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 38, Fits Waist Size 38 to 39 In.,...More

Men's Taclite Pants, Size 36", Color: Dark Navy
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 36", Color: Dark Navy Men's Taclite Pants, Size 36", Color: Dark Navy
  • Item # 6TTA5
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 36, Dark Navy, Fits Waist Size 36 In., Inseam 36 In., Material PTFE Treated 65...More

Ripstop TDU Pants, Size L, Color: TDU Khaki
Men's Taclite Pants, Size 40", Color: Dark Navy
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 40", Color: Dark Navy Men's Taclite Pants, Size 40", Color: Dark Navy
  • Item # 6TRZ8
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 40, Dark Navy, Fits Waist Size 40 In., Inseam 34 In., Material PTFE Treated 65...More

Men's Taclite Pants, Size 42", Color: Black
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 42", Color: Black Men's Taclite Pants, Size 42", Color: Black
  • Item # 6YKL2
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 42, Black, Fits Waist Size 42 In., Inseam 32 In., Material 65 Percent/35 Percent...More

Ripstop TDU Pants, Size L, Color: Black
Taclite EMS Pants, Size 34" x 30", Color: Da
Ripstop TDU Pants, Size M, Color: Dark Navy
Men's Taclite Pants, Size 32", Color: TDU Khaki
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 32", Color: TDU Khaki Men's Taclite Pants, Size 32", Color: TDU Khaki
  • Item # 6YKW8
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 32, TDU Khaki, Fits Waist Size 32 In., Inseam 34 In., Material 65 Percent/35 Percent...More

Stryke Pants, Size 34", Color: Black
TDU Pants, Size L, Color: Multicam
Stryke Pants, Size 34", Color: Khaki
Women's Taclite Pro Pants, Size 16, Color: Dark N
  • 5.11 TACTICAL
  • Women's Taclite Pro Pants, Size 16, Color: Dark Navy Women's Taclite Pro Pants, Size 16, Color: Dark Navy
  • Item # 6YJW2
  • Mfr. Model # 64360
  • Women's Taclite Pro Pant, Size 16, Dark Navy, Fits Waist Size 34 In., Inseam 34 to 36 In., Material 65...More

Twill TDU Pants, Size L, Color: Dark Navy
  • 5.11 TACTICAL
  • Twill TDU Pants, Size L, Color: Dark Navy Twill TDU Pants, Size L, Color: Dark Navy
  • Item # 32JM97
  • Mfr. Model # 74004
  • Twill TDU Pants, Size L, Dark Navy, Fits Waist Size 35-1/2 In. to 39 In., Garment Style TDU Pants, Inseam L,...More

Taclite Pro Pants, Size 38", Color: Battle Brown
Taclite Pro Pants, Size 28", Color: Stone
Men's Tactical Pants, Size 32", Color: Tundra
  • 5.11 TACTICAL
  • Men's Tactical Pants, Size 32", Color: Tundra Men's Tactical Pants, Size 32", Color: Tundra
  • Item # 6YJY8
  • Mfr. Model # 74251
  • Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Tundra, Size 32, Fits Waist Size 32 to 33 In.,...More

Men's Taclite Pants, Size 54", Color: TDU Green
  • 5.11 TACTICAL
  • Men's Taclite Pants, Size 54", Color: TDU Green Men's Taclite Pants, Size 54", Color: TDU Green
  • Item # 6XMD3
  • Mfr. Model # 74273
  • Men's Taclite Pant, Size 54, TDU Green, Fits Waist Size 54 In., Inseam 39 1/2 In., Material 65 Percent/35...More

Taclite Pro Pants, Size 40", Color: Battle Brown
Taclite TDU Pants, Size S/3XL, Color: Black
Motorcycle Breeches, Size 48", Color: Silver Tan
  • 5.11 TACTICAL
  • Motorcycle Breeches, Size 48", Color: Silver Tan Motorcycle Breeches, Size 48", Color: Silver Tan
  • Item # 32JG25
  • Mfr. Model # 74407
  • Motorcycle Breeches, Size 48, Silver Tan, Fits Waist Size 48 In., Garment Style Motorcycle Breeches, Inseam...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More