Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pneumatic Tools

30 results found that include 49 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
1/2" W x 12" L, 0.4 HP Industrial Air B
  • INGERSOLL-RAND
  • 1/2" W x 12" L, 0.4 HP Industrial Air Belt Sander

    1/2" W x 12" L, 0.4 HP Industrial Air Belt Sander
  • Item # 1TDH6
  • Mfr. Model # G1A120RS812
  • Air Belt Sander, Industrial Duty, 0.4 HP, Belt Size 1/2 In. W x 12 In. L, Free Speed 12,000 rpm, 4.75 Average...More

  • Category : Air Belt Sanders
Industrial Duty Air Impact Wrench, 3/4" Square Drive&#
  • TM

    Grainger Choice

  • SPEEDAIRE
  • Industrial Duty Air Impact Wrench, 3/4" Square Drive Size 200 to 1200 ft.-lb.

    3/4" Air Impact Wrench
  • Item # 21AA57
  • Mfr. Model # 21AA57
  • Air Impact Wrench, Industrial Duty, Standard Anvil, Square Drive Size 3/4 In., Max. Bolt Capacity 1-1/4 In.,...More

  • Category : Air Impact Wrenches
Industrial Duty Air Hammer, Blows per Minute: 1800, St
  • CHICAGO PNEUMATIC
  • Industrial Duty Air Hammer, Blows per Minute: 1800, Stroke Length: 2-45/64"

    Air Hammer
  • Item # 11C915
  • Mfr. Model # CP717
  • Air Hammer, Industrial, Shank Size 0.498 In., Round Shank Type, 1800 Blows per Minute, Stroke Length 2-45/64...More

  • Category : Air Hammers
  • INGERSOLL-RAND
  • Air Screwdriver

    Air Screwdriver
  • Multiple product options available

    Air Screwdriver, Required Pressure 90 psi. Varies by: Duty, Clutch Type, Torque Range Soft Draw, Free Speed, Handle Type, Throttle Type, Average CFM @ 15 Second Run...More

  • Category : Air Screwdrivers
7" In-Line Air Die Grinder with Lever Throttle
  • DOTCO
  • 7" In-Line Air Die Grinder with Lever Throttle

    Straight Air Die Grinder
  • Item # 24D726
  • Mfr. Model # 12L2500-01RT-G
  • Air Die Grinder, In-Line, 1/4 In. Collet, Spindle Thread Size 3/8 In.-24, 0.9 HP, Free Speed 23,000 rpm, 9.50...More

  • Category : Air Die Grinders
Standard Duty Right Angle Air Angle Grinder, 0.4 HP wi
  • DOTCO
  • Standard Duty Right Angle Air Angle Grinder, 0.4 HP with 1/4" Collet

    Right Angle Air Angle Grinder
  • Item # 24D716
  • Mfr. Model # 10LF201-36-G
  • Air Angle Grinder, Duty Standard, Grinder Type Right Angle, Free Speed 20,000 rpm, Average CFM @ 15 Second...More

  • Category : Air Die Grinders
  • INGERSOLL-RAND
  • Air Hammer

    Air Hammer
  • Multiple product options available

    Air Hammer, Shank Size 0.401 In., Air Inlet 1/4 In., Pistol Handle Type. Varies by: Duty, Shank Type, Blows per Minute, Stroke Length, Average CFM @ 15 Second Run Time,...More

  • Category : Air Hammers
Floor Sand Rammer
  • CHICAGO PNEUMATIC
  • Floor Sand Rammer

    Floor Sand Rammer
  • Item # 48FX67
  • Mfr. Model # CP0200B22L-2F
  • Floor Sand Rammer, Piston Stroke 2-1/2 In., Piston Bore 2-1/2 In., 1020 Blows per Minute, 17.8 CFM @ Full...More

  • Category : Diggers, Paving Breakers and Jackhammers
Standard Duty Air Grinder, 1" Wheel Dia.
  • DOTCO
  • Standard Duty Air Grinder, 1" Wheel Dia.

    Standard Duty Air Grinder, 1" Wheel Dia.
  • Item # 24D714
  • Mfr. Model # 10L2500-01-G
  • Air Grinder, Standard Duty, Free Speed 23,000 rpm, Wheel Dia. 1 In., Spindle Size 1/4 In., HP 0.9, Average...More

  • Category : Air Grinders
Heavy Duty Air Finishing Tool, 5" Wheel Dia.
  • DYNABRADE
  • Heavy Duty Air Finishing Tool, 5" Wheel Dia.

    3400 rpm Free Speed Air Finishing Tool
  • Item # 25H811
  • Mfr. Model # 13204
  • Air Finishing Tool, Heavy Duty, Free Speed 3400 rpm, Wheel Dia. 5 In., Spindle Size 5/8 In.-11, HP 0.7,...More

  • Category : Air Grinders
Industrial Duty Air Grinder, 1" Wheel Dia.
  • DOTCO
  • Industrial Duty Air Grinder, 1" Wheel Dia.

    Industrial Duty Air Grinder, 1" Wheel Dia.
  • Item # 24D713
  • Mfr. Model # 10L1101-36-G
  • Air Grinder, Industrial Duty, Free Speed 28,000 rpm, Wheel Dia. 1 In., Spindle Size 1/4 In., HP 0.3, Average...More

  • Category : Air Grinders
16-1/8" Non-Vacuum Air Finishing Tool, 1 HP
  • DYNABRADE
  • 16-1/8" Non-Vacuum Air Finishing Tool, 1 HP

    Air Finishing Tool
  • Item # 13F631
  • Mfr. Model # 13505
  • Air Finishing Tool, 1 HP, Pad Size 8 In. Dia. X 3-1/2 In., Free Speed 3400 rpm, 10.75 Average CFM @ 15 Second...More

  • Category : Air Finishing Sanders
1/8 to 1/2" W x 24" L, 0.5 HP Indu
  • DYNABRADE
  • 1/8 to 1/2" W x 24" L, 0.5 HP Industrial Air Belt Sander

    Air Belt Sander
  • Item # 11X732
  • Mfr. Model # 14010
  • Air Belt Sander, Industrial Duty, 0.5 HP, Belt Size 1/8 to 1/2 In. W x 24 In. L, Free Speed 20,000 rpm, 7.75...More

  • Category : Air Belt Sanders
Steel Coolant Through Tap Holder; #1 Tap Size, Ov
0.3 HP Industrial Duty Threaded Air Drill, Right Angle
  • TM

    Grainger Choice

  • SPEEDAIRE
  • 0.3 HP Industrial Duty Threaded Air Drill, Right Angle Style, 1/4"-28 Chuck Size

    0.3 HP Industrial Duty Threaded Air Drill, Right Angle Style, 1/4"-28 Chuck Size
  • Item # 45YY28
  • Mfr. Model # 45YY28
  • Air Drill, Industrial Duty, Right Angle Style, Chuck Size 1/4 In.-28, Free Speed 2700 rpm, HP 0.3, Drill...More

  • Category : Air Drills
Standard Duty Angle Grinder, 4" Wheel Dia.
  • INGERSOLL-RAND
  • Standard Duty Angle Grinder, 4" Wheel Dia.

    Standard Duty Angle Grinder, 4" Wheel Dia.
  • Item # 45JW72
  • Mfr. Model # M2A135RP64
  • Angle Grinder, Standard Duty, Grinder Type Right Angle, Free Speed 13,500 rpm, Wheel Dia. 4 In., Spindle Size...More

  • Category : Air Grinders
Industrial Duty Extended Air Die Grinder, 1.0 HP with
  • INGERSOLL-RAND
  • Industrial Duty Extended Air Die Grinder, 1.0 HP with 1/4" and 6mm Collet

    Extended Air Die Grinder
  • Item # 45JW83
  • Mfr. Model # M2X075RG4
  • Air Die Grinder, Duty Industrial, Grinder Type Extended, Free Speed 7500 rpm, CFM @ Full Load 40.0, Min. Hose...More

  • Category : Air Die Grinders
Right Angle Vacuum Air Cut Off Tool, Wheel Dia.:
Air Buffer with 3" Pad Size
  • DYNABRADE
  • Air Buffer with 3" Pad Size

    Air Buffer
  • Item # 25H941
  • Mfr. Model # 53460
  • Air Buffer, Pad Size (In.) 3, Pad Size 3 In., Free Speed (RPM) 3200, Spindle Size 3/8 In.-24, Free Speed 3200...More

  • Category : Air Polishers and Buffers
Standard Duty Air Angle Grinder, 4-1/2" Wheel Dia.
  • INGERSOLL-RAND
  • Standard Duty Air Angle Grinder, 4-1/2" Wheel Dia.

    Standard Duty Air Angle Grinder, 4-1/2" Wheel Dia.
  • Item # 45JW70
  • Mfr. Model # M2A120RP1045
  • Air Angle Grinder, Standard Duty, Grinder Type Right Angle, Free Speed 9000 rpm, Wheel Dia. 4-1/2 In.,...More

  • Category : Air Grinders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More