Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Pneumatic Push to Connect Tube Fittings

1,721 results found that include 1,721 products

Filter Results By

Branch Availability
Fittings Sub-Category
Item
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Stem OD
Max. Pressure
Hex Size
Brand
Price
Shop By
Results per page:  16 | 32 | 48
3/8" Plastic Union Elbow, 90°, White/Gray
3/8" Brass Straight Union, Brass
  • SMC
  • 3/8" Brass Straight Union, Brass

    3/8" Brass Straight Union, Brass
  • Item # 36X050
  • Mfr. Model # KQ2H11-00A
  • Straight Union, Tube Size 3/8 In., Tube x Tube Connection, Material of Construction Polybutylene...More

1/4" Brass Male Adapter, Brass
  • SMC
  • 1/4" Brass Male Adapter, Brass

    1/4" Brass Male Adapter, Brass
  • Item # 36X027
  • Mfr. Model # KQ2H07-35AS
  • Male Connector, Tube Size 1/4 In., Thread x Tube Connection, Material of Construction Polybutylene...More

1/4" Plastic Male Elbow, 90°, White/Gray
1/4" Brass Straight Union, Brass
  • SMC
  • 1/4" Brass Straight Union, Brass

    1/4" Brass Straight Union, Brass
  • Item # 36X019
  • Mfr. Model # KQ2H07-00A
  • Straight Union, Tube Size 1/4 In., Tube x Tube Connection, Material of Construction Polybutylene...More

1/4" Brass Male Adapter, Brass
  • SMC
  • 1/4" Brass Male Adapter, Brass

    1/4" Brass Male Adapter, Brass
  • Item # 36X026
  • Mfr. Model # KQ2H07-34AS
  • Male Adapter, Basic Material Plastic, Body Material Brass, Connection Type Tube x MNPT, Tube Size 1/4 In.,...More

3/8" Brass Male Adapter, Brass
  • SMC
  • 3/8" Brass Male Adapter, Brass

    3/8" Brass Male Adapter, Brass
  • Item # 36X056
  • Mfr. Model # KQ2H11-35AS
  • Male Connector, Tube Size 3/8 In., Thread x Tube Connection, Material of Construction Polybutylene...More

3/8" Brass Male Adapter, Brass
  • SMC
  • 3/8" Brass Male Adapter, Brass

    3/8" Brass Male Adapter, Brass
  • Item # 36X057
  • Mfr. Model # KQ2H11-36AS
  • Male Connector, Tube Size 3/8 In., Thread x Tube Connection, Material of Construction Polybutylene...More

1/2" Brass Male Adapter, Brass
  • SMC
  • 1/2" Brass Male Adapter, Brass

    1/2" Brass Male Adapter, Brass
  • Item # 36X070
  • Mfr. Model # KQ2H13-37AS
  • Male Connector, Tube Size 1/2 In., Thread x Tube Connection, Material of Construction Polybutylene...More

6mm Plastic Male Elbow, 90°, White/Gray
1/4" Plastic Union Tee, White/Gray
1/4" Metal Female Adapter
  • LEGRIS
  • 1/4" Metal Female Adapter

    1/4" Metal Female Adapter
  • Item # 1PEL5
  • Mfr. Model # 3014 56 11
  • Female Connector, Push To Connect, Tube Size 1/4 In, Pipe Size 1/8 In, Tube To FNPT Connection, Material of...More

1/4" Plastic Male Elbow, 90°, White/Gray
5/16" Plastic Male Branch Tee, White/Gray
4mm Plastic Straight Union, Brass
  • SMC
  • 4mm Plastic Straight Union, Brass

    4mm Plastic Straight Union, Brass
  • Item # 36W997
  • Mfr. Model # KQ2H04-00A
  • Straight Union, Basic Material Plastic, Body Material Plastic, Connection Type Tube x Tube, Tube Size 4mm,...More

1/4" Plastic Bulkhead Union, White/Gray
1/4" Brass Male Adapter, Brass
  • SMC
  • 1/4" Brass Male Adapter, Brass

    1/4" Brass Male Adapter, Brass
  • Item # 36X028
  • Mfr. Model # KQ2H07-36AS
  • Male Connector, Tube Size 1/4 In., Thread x Tube Connection, Material of Construction Polybutylene...More

5/16" Plastic Male Elbow, 90°, White/Gray
1/4" Plastic/Metal Combination Plug, White/Gray
3/8" Plastic Union Elbow, 90°, White/Gray
1/4" Plastic Union, Black
  • LEGRIS
  • 1/4" Plastic Union, Black

    1/4" Plastic Union, Black
  • Item # 1PEV6
  • Mfr. Model # 3106 56 00
  • Union, Tube Size 1/4 In, Tube Connection, Max Pressure 290 PSI, Temp Range -4 To 175 Deg F, Material of...More

1/4" Plastic Tube Cap, White/Gray
5/32" Brass Male Adapter, Brass
  • SMC
  • 5/32" Brass Male Adapter, Brass

    5/32" Brass Male Adapter, Brass
  • Item # 36W995
  • Mfr. Model # KQ2H03-34AS
  • Male Connector, Tube Size 5/32 In., Thread x Tube Connection, Material of Construction Polybutylene...More

3/8" Brass Male Adapter, Brass
  • SMC
  • 3/8" Brass Male Adapter, Brass

    3/8" Brass Male Adapter, Brass
  • Item # 36X055
  • Mfr. Model # KQ2H11-34AS
  • Male Connector, Tube Size 3/8 In., Thread x Tube Connection, Material of Construction Polybutylene...More

1/4" Plastic Male Elbow, 90°, White/Gray
1/4" Metal Male Connector
  • LEGRIS
  • 1/4" Metal Male Connector

    1/4" Metal Male Connector
  • Item # 1PFF9
  • Mfr. Model # 3175 56 11
  • Male Connector, Push To Connect, Tube Size 1/4 In, Pipe Size 1/8 In, Tube To MNPT Connection, Material of...More

5/16" Brass Male Adapter, Brass
  • SMC
  • 5/16" Brass Male Adapter, Brass

    5/16" Brass Male Adapter, Brass
  • Item # 36X042
  • Mfr. Model # KQ2H09-35AS
  • Male Connector, Tube Size 5/16 In., Thread x Tube Connection, Material of Construction Polybutylene...More

1/4" Plastic Male Elbow, 90°, White/Gray
6mm Brass Straight Union, Brass
  • SMC
  • 6mm Brass Straight Union, Brass

    6mm Brass Straight Union, Brass
  • Item # 36X012
  • Mfr. Model # KQ2H06-00A
  • Straight Union, Tube Size 6mm, Tube x Tube Connection, Material of Construction Polybutylene Terephthalate,...More

1/4" Plastic/Metal Combination Elbow, 90°, Black
1/2" Plastic Union Elbow, 90°, White/Gray
5/32" Plastic Union Elbow, 90°, White/Gray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More