Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Pneumatic Clamps

54 Results Found that Include 54 Products

Results per page:  16 | 32 | 48
Pneumatic Clamp,600 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 600 Lb Pneumatic Clamp,600 Lb
  • Item # 3CXH9
  • Mfr. Model # 810-U
  • Pneumatic Hold Down Clamp, Holding Capacity 600 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,100 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 100 Lb Pneumatic Clamp,100 Lb
  • Item # 3CXJ1
  • Mfr. Model # 812-U
  • Pneumatic Hold Down Clamp, Holding Capacity 100 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,375 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 375 Lb Pneumatic Clamp,375 Lb
  • Item # 3CXH8
  • Mfr. Model # 807-U
  • Pneumatic Hold Down Clamp, Holding Capacity 375 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,200 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 200 Lb Pneumatic Clamp,200 Lb
  • Item # 3CXH7
  • Mfr. Model # 802-U
  • Pneumatic Hold Down Clamp, Holding Capacity 200 Lb, Material Steel, Operating Temp -14 to +195 F, Max Input...More

Pneumatic Clamp,81L25,120 Deg,885 In-Lbs
Pneumatic Swing Clamp,LH Swing,22 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 22 Lb Pneumatic Swing Clamp,LH Swing,22 Lb
  • Item # 3CXK3
  • Mfr. Model # 8116
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 22 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Straight Line Clamp,600 Lb
Pneumatic Swing Clamp,RH Swing,22 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, RH Swing, 22 Lb Pneumatic Swing Clamp,RH Swing,22 Lb
  • Item # 3CXK2
  • Mfr. Model # 8115
  • Pneumatic Swing Clamp, RH Swing, Holding Capacity 22 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Swing Clamp,LH Swing,22 Lb
Pneumatic Swing Clamp,RH Swing,22 Lb
Power Clamp,90 Deg. Arm Oval,1500lb.
Replacement Clamp,U-Bar,200lb.
  • DE-STA-CO
  • Replacement Clamp, U-Bar, 200lb. Replacement Clamp,U-Bar,200lb.
  • Item # 33TV89
  • Mfr. Model # 802-U-RC
  • Replacement Clamp, Holding Capacity (Lb.) 200, Overall Height (In.) 2-35/64, Overall Length (In.) 2-47/64,...More

Pneumatic Clamp,390 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 390 Lb Pneumatic Clamp,390 Lb
  • Item # 3CXJ2
  • Mfr. Model # 8021
  • Pneumatic Hold Down Clamp, Holding Capacity (Lb.) 390, - Arm, Material Steel, Operating Temp. -14 to +195 F,...More

Pneumatic Power Clamp,2000lb,180deg. Arm
  • DE-STA-CO
  • Pneumatic Power Clamp, 2000lb, 180deg. Arm Pneumatic Power Clamp,2000lb,180deg. Arm
  • Item # 33TV71
  • Mfr. Model # 870-2
  • Pneumatic Power Clamp, Holding Capacity (Lb.) 2000, 180 Degrees Arm, Material Steel, Operating Temp. -14...More

Power Clamp,Round Bore,5000lb.
  • DE-STA-CO
  • Power Clamp, Round Bore, 5000lb. Power Clamp,Round Bore,5000lb.
  • Item # 33TV91
  • Mfr. Model # 891
  • Power Clamp, Round Bore, Holding Capacity (Lb.) 5000, Overall Height (In.) 3-7/8, Overall Length (In.)...More

Pneumatic Clamp,450 Lb
  • DE-STA-CO
  • Pneumatic Clamp, 450 Lb Pneumatic Clamp,450 Lb
  • Item # 3CXJ3
  • Mfr. Model # 8071
  • Pneumatic Hold Down Clamp, Holding Capacity (Lb.) 450, - Arm, Material Steel, Operating Temp. -14 to +195 F,...More

Pneumatic Swing Clamp Arm
Pneumatic Swing Clamp,RH Swing,62 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, RH Swing, 62 Lb Pneumatic Swing Clamp,RH Swing,62 Lb
  • Item # 3CXK8
  • Mfr. Model # 8415
  • Pneumatic Swing Clamp, RH Swing, Holding Capacity 62 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,82L3G w/Sensor,1596
  • DE-STA-CO
  • Pneumatic Clamp, 82L3G w/Sensor, 1596 Pneumatic Clamp,82L3G w/Sensor,1596
  • Item # 3CXH4
  • Mfr. Model # 82L3G-203B800
  • Pneumatic Hold Down Clamp, 82L3G w/Sensor, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,82L3G,1596 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L3G, 1596 In-Lbs Pneumatic Clamp,82L3G,1596 In-Lbs
  • Item # 3CXH3
  • Mfr. Model # 82L3G-2030000
  • Pneumatic Hold Down Clamp, 82L3G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Swing Clamp,LH Swing,62 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, LH Swing, 62 Lb Pneumatic Swing Clamp,LH Swing,62 Lb
  • Item # 3CXK9
  • Mfr. Model # 8416
  • Pneumatic Swing Clamp, LH Swing, Holding Capacity 62 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,82L2G,660 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L2G, 660 In-Lbs Pneumatic Clamp,82L2G,660 In-Lbs
  • Item # 3CXH1
  • Mfr. Model # 82L2G-2030000
  • Pneumatic Hold Down Clamp, 82L2G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Clamp,82L4G w/Sensor,3360
  • DE-STA-CO
  • Pneumatic Clamp, 82L4G w/Sensor, 3360 Pneumatic Clamp,82L4G w/Sensor,3360
  • Item # 3CXH6
  • Mfr. Model # 82L4G-203B800
  • Pneumatic Hold Down Clamp, 82L4G w/Sensor, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max...More

Pneumatic Clamp,82L4G,3360 In-Lbs
  • DE-STA-CO
  • Pneumatic Clamp, 82L4G, 3360 In-Lbs Pneumatic Clamp,82L4G,3360 In-Lbs
  • Item # 3CXH5
  • Mfr. Model # 82L4G-2030000
  • Pneumatic Hold Down Clamp, 82L4G, Material Aluminum, Steel Arm, Operating Temp -14 to +195 F, Max Input Air...More

Pneumatic Clamp,81L20,120 Deg,885 In-Lbs
Pneumatic Clamp,81L20,90 Deg,708 In-Lbs
Pneumatic Swing Clamp,31.5 mm,94 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 31.5 mm, 94 Lb Pneumatic Swing Clamp,31.5 mm,94 Lb
  • Item # 3CXL3
  • Mfr. Model # 89R40-010-2
  • Pneumatic Swing Clamp, Stroke 31.5 mm, Holding Capacity 94 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Swing Clamp,52 mm,154 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, 52 mm, 154 Lb Pneumatic Swing Clamp,52 mm,154 Lb
  • Item # 3CXL5
  • Mfr. Model # 89R50-025-2
  • Pneumatic Swing Clamp, Stroke 52 mm, Holding Capacity 154 Lb, Material Aluminum, Operating Temp -14 to +195...More

Pneumatic Clamp,81L25,90 Deg,708 In-Lbs
Pneumatic Clamp,81L16,90 Deg,354 In-Lbs
Pneumatic Clamp,81L12,90 Deg,177 In-Lbs
Pneumatic Swing Clamp,RH Swing,61 Lb
  • DE-STA-CO
  • Pneumatic Swing Clamp, RH Swing, 61 Lb Pneumatic Swing Clamp,RH Swing,61 Lb
  • Item # 3CXL8
  • Mfr. Model # 9530-2R
  • Pneumatic Swing Clamp, RH Swing, Holding Capacity 61 Lb, Material Aluminum, Operating Temp -14 to +195 F, Max...More

Results per page:  16 | 32 | 48

Pneumatic clamps from Grainger can help with welding, woodworking cutting and gluing, drilling, tapping, reaming and assembly applications. Hold-down clamps can be used in automated systems. Toggle-action clamps can remain in locked position if air pressure is accidentally lost. Enclosed clamps can perform in dirty environments where contamination can be a problem. Use swing clamps when rapid and unobstructed access to a clamping station is required. Get your pneumatic clamps at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More