Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Caster Load Rating Range
Hub Type
Hub Length
Fits Axle Dia.
Tread
Tire Sidewall No.
Wheel Dia.
Wheel Width
Load Rating
Wheel Bearings
For Use With
Brand
Price
Shop By
Ratings

Pneumatic and Solid Rubber Wheels

33 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Solid Rubber Wheel Solid Rubber Wheel
  • Multiple product options available

    Multiple product options available

Replacement Tire/Tube,8 x 2.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 8 x 2.5 In. Replacement Tire/Tube,8 x 2.5 In.
  • Item # 1NWX1
  • Mfr. Model # 1NWX1
  • Replacement Tire/Tube, 8 x 2.5 In., Tire Sidewall No. 2.50-4, For Use With 1NWU4, 1NWU2, 1NWU3

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flat Free Polyurethane Wheel Flat Free Polyurethane Wheel
  • Multiple product options available

    Multiple product options available

Replacement Tube,8 x 2.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 8 x 2.5 In. Replacement Tube,8 x 2.5 In.
  • Item # 32RU43
  • Mfr. Model # MH1NWU234G
  • Replacement Tube,8 x 2.5 In., Tire Sidewall No. 2.50-4, For Use With 1NWU2, 1NWU3, 1NWU4

Replacement Tube,10 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 10 x 3.5 In. Replacement Tube,10 x 3.5 In.
  • Item # 1NWX4
  • Mfr. Model # 1NWX4
  • Replacement Tube,10 x 3.5 In., Tire Sidewall No. 4.10/3.50-4, For Use With 1NWU6, 1NWU7, 26W997, 4DE47

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Never Flat Wheel Never Flat Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Never Flat Wheel Never Flat Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Lawn Mower Wheel Semi-Pneumatic Lawn Mower Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flat Free Wheel Flat Free Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheel Semi-Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Truck Wheels Hand Truck Wheels
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubed Pneumatic Wheel Tubed Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Wheel Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

Replacement Tire/Tube,10 x 3.5 in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 10 x 3.5 in Replacement Tire/Tube,10 x 3.5 in
  • Item # 1NWX2
  • Mfr. Model # 1NWX2
  • Replacement Tire/Tube, 10 x 3.5 In., Tire Sidewall No. 4.10/3.50-4, For Use With 1NWU6, 1NWU7

Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • Item # 4DE47
  • Mfr. Model # SO1062710G
  • Tubed Pneumatic Wheel, Caster Load Rating Range Light-Medium Duty , Sawtooth Tread, Tire Sidewall No....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Wheel Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

Solid Rubber Wheel,10 in. Dia.,350 lb.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Solid Rubber Wheel, 10 in. Dia., 350 lb. Solid Rubber Wheel,10 in. Dia.,350 lb.
  • Item # 16V336
  • Mfr. Model # NF106281001G
  • Solid Rubber Wheel, Caster Load Rating Range Light-Medium Duty , Sawtooth Tread, Tire Sidewall No....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheelbarrow Wheel Semi-Pneumatic Wheelbarrow Wheel
  • Multiple product options available

    Multiple product options available

Flat Free Wheel,Polyurethane,250lb,Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flat Free Wheel, Polyurethane, 250lb, Black Flat Free Wheel,Polyurethane,250lb,Black
  • Item # 35NC08
  • Mfr. Model # 92001
  • Flat Free Polyurethane Wheel, Ribbed Tread, Tire Sidewall No. 20x2, Load Rating 250 lb., Wheel Dia. 19-12/25...More

Replacement Tire,12 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 12 x 3.5 In. Replacement Tire,12 x 3.5 In.
  • Item # 1NWX5
  • Mfr. Model # 1NWX5
  • Replacement Tire,12 x 3.5 In., Tire Sidewall No. 3.50-6, For Use With 1NWU9, 1NWU8

Replacement Tube,13 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 13 x 3.5 In. Replacement Tube,13 x 3.5 In.
  • Item # 1NWX7
  • Mfr. Model # 1NWX7
  • Replacement Tube, 13 x 3.5 In., Tire Sidewall No. 4.00-6, For Use With 1NWV3

Replacement Tire,13 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 13 x 3.5 In. Replacement Tire,13 x 3.5 In.
  • Item # 1NWX6
  • Mfr. Model # 1NWX6
  • Replacement Tire, 13 x 3.5 In., Tire Sidewall No. 4.00-6, For Use With 1NWV3

Replacement Tire, Tire Sidewall 4.00-4
Replacement Tire,13 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 13 In. Replacement Tire,13 In.
  • Item # 32RU45
  • Mfr. Model # MH1NWV2G
  • Replacement Tire,13 In., Tire Sidewall No. 4.00-6, For Use With 1NWV2

Replacement Tube,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 16 x 4 In. Replacement Tube,16 x 4 In.
  • Item # 1NWY2
  • Mfr. Model # 1NWY2
  • Replacement Tube,16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV7, 1NWV8

Replacement Tire/Tube,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 16 x 4 In. Replacement Tire/Tube,16 x 4 In.
  • Item # 1NWX9
  • Mfr. Model # 1NWX9
  • Replacement Tire/Tube, 16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV8

Replacement Tire,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 16 x 4 In. Replacement Tire,16 x 4 In.
  • Item # 1NWY1
  • Mfr. Model # 1NWY1
  • Replacement Tire,16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV6

Replacement Tire,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 16 x 4 In. Replacement Tire,16 x 4 In.
  • Item # 1NWX8
  • Mfr. Model # 1NWX8
  • Replacement Tire, 16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV4, 1NWV5

Replacement Tube,14 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 14 x 4 In. Replacement Tube,14 x 4 In.
  • Item # 32RU46
  • Mfr. Model # MH1NWV9G
  • Replacement Tube,14 x 4 In., Tire Sidewall No. 5.30/4.50-8, For Use With 1NWV9

Replacement Tube,12 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 12 x 3.5 In. Replacement Tube,12 x 3.5 In.
  • Item # 32RU44
  • Mfr. Model # MH1NWU891G
  • Replacement Tube,12 x 3.5 In., Tire Sidewall No. 3.50-6, For Use With 1NWU8, 1NWU9, 1NWV1

Results per page:  16 | 32 | 48

Trust Grainger for rugged pneumatic and solid rubber wheels for wheelbarrows, lawn mowers, wagons, carts and other wheeled equipment requiring wheels 6" to 16" in dia. Solid rubber wheels and semi-pneumatic wheels don’t require air so they can't go flat. Pneumatic wheels are filled with air and offer your choice of knobby, sawtooth and ribbed treads in a wide range of sizes. Use solid rubber wheels to help move heavier loads. Choose pneumatic and solid rubber wheels from a wide range of sizes and load capacities. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More