Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Hub Type
Caster Load Rating Range
Fits Axle
Tread
Tire Sidewall No.
Wheel Dia.
Wheel Width
Wheel Bearings
For Use With
Load Rating
Brand
Price
Shop By
Ratings

Pneumatic and Solid Rubber Wheels

33 Results Found that Include 135 Products

Results per page:  16 | 32 | 48
Replacement Tire/Tube,10 x 3.5 in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 10 x 3.5 in Replacement Tire/Tube,10 x 3.5 in
  • Item # 1NWX2
  • Mfr. Model # 1NWX2
  • Replacement Tire/Tube, 10 x 3.5 In., Tire Sidewall No. 4.10/3.50-4, For Use With 1NWU6, 1NWU7

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Never Flat Wheel Never Flat Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Solid Rubber Wheel Solid Rubber Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheel Semi-Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Wheel Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tubed Pneumatic Wheel Tubed Pneumatic Wheel
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Lawn Mower Wheel Semi-Pneumatic Lawn Mower Wheel
  • Multiple product options available

    Multiple product options available

Replacement Tube,13 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 13 x 3.5 In. Replacement Tube,13 x 3.5 In.
  • Item # 1NWX7
  • Mfr. Model # 1NWX7
  • Replacement Tube, 13 x 3.5 In., Tire Sidewall No. 4.00-6, For Use With 1NWV3

Replacement Tire/Tube,8 x 2.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 8 x 2.5 In. Replacement Tire/Tube,8 x 2.5 In.
  • Item # 1NWX1
  • Mfr. Model # 1NWX1
  • Replacement Tire/Tube, 8 x 2.5 In., Tire Sidewall No. 2.50-4, For Use With 1NWU4, 1NWU2, 1NWU3

Solid Rubber Wheel,10 in. Dia.,350 lb.
  • ALBION
  • Solid Rubber Wheel, 10 in. Dia., 350 lb. Solid Rubber Wheel,10 in. Dia.,350 lb.
  • Item # 16V336
  • Mfr. Model # NF106281001G
  • Solid Rubber Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No. 4.10/3.50-4,...More

Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • ALBION
  • Tubed Pneumatic Wheel, 10 in. Dia, 350 lb. Tubed Pneumatic Wheel,10 in. Dia,350 lb.
  • Item # 4DE47
  • Mfr. Model # SO1062710G
  • Tubed Pneumatic Wheel, Caster Load Rating Range 300 to 999 lb., Sawtooth Tread, Tire Sidewall No....More

Replacement Tube,10 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 10 x 3.5 In. Replacement Tube,10 x 3.5 In.
  • Item # 1NWX4
  • Mfr. Model # 1NWX4
  • Replacement Tube,10 x 3.5 In., Tire Sidewall No. 4.10/3.50-4, For Use With 1NWU6, 1NWU7, 26W997, 4DE47

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Semi-Pneumatic Wheelbarrow Wheel Semi-Pneumatic Wheelbarrow Wheel
  • Multiple product options available

    Multiple product options available

Replacement Tire,12 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 12 x 3.5 In. Replacement Tire,12 x 3.5 In.
  • Item # 1NWX5
  • Mfr. Model # 1NWX5
  • Replacement Tire,12 x 3.5 In., Tire Sidewall No. 3.50-6, For Use With 1NWU9, 1NWU8

Replacement Tire,13 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 13 x 3.5 In. Replacement Tire,13 x 3.5 In.
  • Item # 1NWX6
  • Mfr. Model # 1NWX6
  • Replacement Tire, 13 x 3.5 In., Tire Sidewall No. 4.00-6, For Use With 1NWV3

Replacement Tire, Tire Sidewall 4.00-4
Replacement Tire/Tube,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire/Tube, 16 x 4 In. Replacement Tire/Tube,16 x 4 In.
  • Item # 1NWX9
  • Mfr. Model # 1NWX9
  • Replacement Tire/Tube, 16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV8

Flat Free Wheel,Polyurethane,250lb,Black
  • MARATHON
  • Flat Free Wheel, Polyurethane, 250lb, Black Flat Free Wheel,Polyurethane,250lb,Black
  • Item # 35NC08
  • Mfr. Model # 92001
  • Flat Free Polyurethane Wheel, Ribbed Tread, Tire Sidewall No. 20x2, Load Rating 250 lb., Wheel Dia. 19-12/25...More

Replacement Tube,12 x 3.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 12 x 3.5 In. Replacement Tube,12 x 3.5 In.
  • Item # 32RU44
  • Mfr. Model # MH1NWU891G
  • Replacement Tube,12 x 3.5 In., Tire Sidewall No. 3.50-6, For Use With 1NWU8, 1NWU9, 1NWV1

Semi-Pneumatic Wheel,21 in. Dia.,3770 lb
  • ALBION
  • Semi-Pneumatic Wheel, 21 in. Dia., 3770 lb Semi-Pneumatic Wheel,21 in. Dia.,3770 lb
  • Item # 49H609
  • Mfr. Model # SN219006801
  • Semi-Pneumatic Wheel, Caster Load Rating Range 3000 to 5999 lb., Turf Tread, Tire Sidewall No. 6.00-9, Load...More

Replacement Tube,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 16 x 4 In. Replacement Tube,16 x 4 In.
  • Item # 1NWY2
  • Mfr. Model # 1NWY2
  • Replacement Tube,16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV7, 1NWV8

Replacement Tire,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 16 x 4 In. Replacement Tire,16 x 4 In.
  • Item # 1NWY1
  • Mfr. Model # 1NWY1
  • Replacement Tire,16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV6

Replacement Tire,16 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tire, 16 x 4 In. Replacement Tire,16 x 4 In.
  • Item # 1NWX8
  • Mfr. Model # 1NWX8
  • Replacement Tire, 16 x 4 In., Tire Sidewall No. 4.00-8, For Use With 1NWV4, 1NWV5

Replacement Tube,8 x 2.5 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 8 x 2.5 In. Replacement Tube,8 x 2.5 In.
  • Item # 32RU43
  • Mfr. Model # MH1NWU234G
  • Replacement Tube,8 x 2.5 In., Tire Sidewall No. 2.50-4, For Use With 1NWU2, 1NWU3, 1NWU4

Replacement Tube,14 x 4 In.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Replacement Tube, 14 x 4 In. Replacement Tube,14 x 4 In.
  • Item # 32RU46
  • Mfr. Model # MH1NWV9G
  • Replacement Tube,14 x 4 In., Tire Sidewall No. 5.30/4.50-8, For Use With 1NWV9

Results per page:  16 | 32 | 48

Trust Grainger for rugged pneumatic and solid rubber wheels for wheelbarrows, lawn mowers, wagons, carts and other wheeled equipment requiring wheels 6" to 16" in dia. Solid rubber wheels and semi-pneumatic wheels don’t require air so they can't go flat. Pneumatic wheels are filled with air and offer your choice of knobby, sawtooth and ribbed treads in a wide range of sizes. Use solid rubber wheels to help move heavier loads. Choose pneumatic and solid rubber wheels from a wide range of sizes and load capacities. Shop Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More