Skip Content

124 results found that include 124 products

Find a wide range of machining plungers at Grainger. Find spring plungers that can apply controlled tension to workpieces and help position in fixtures or eject parts from a punch press or forging die. A steel hand-retractable plunger can assist with fastening, positioning and latching applications. Use press fit plungers when working with softer materials such as aluminum, wood, or plastic, especially when higher end forces are needed. Find these plungers and more at Grainger!Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Material
Spring
Finish
Body Width (In.)
Body Length (In.)
Thread Size
Ball Material
End Force Initial (Lb.)
End Force Final (Lb.)
Brand
Price
Shop By

Viewing as

List
  • Plunger,Hand W/Out lock,1/2-13,2.11,PK2
    Plunger,Hand W/Out lock,1/2-13,2.11,PK2
    • TE-CO
    • Item # 2YML4
    • Mfr. Model # 54307X
    • Plunger, Hand Retractable W/Out lock, Steel, Black Oxide Body, Case Hardened Steel, Black Oxide Plunger, Ball...More

  • Plunger,Ball W/Out Lock,1/2-13,3/4,PK5
    Plunger,Ball W/Out Lock,1/2-13,3/4,PK5
    • TE-CO
    • Item # 2YME4
    • Mfr. Model # 52919X
    • Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body...More

  • Plunger,Hand,Steel,Zinc,1/2-13,2.00,PK2
    Plunger,Hand,Steel,Zinc,1/2-13,2.00,PK2
    • TE-CO
    • Item # 2YLT9
    • Mfr. Model # 54416
    • Plunger, Hand Retractable, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger,...More

  • Plunger,Hand,Steel,Zinc,5/8-11,3.05,PK2
    Plunger,Hand,Steel,Zinc,5/8-11,3.05,PK2
    • TE-CO
    • Item # 2YLR4
    • Mfr. Model # 54308
    • Plunger, Hand Retractable, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger,...More

  • Plunger Base,Steel,5/16-18 Thread,Zinc
    Plunger Base,Steel,5/16-18 Thread,Zinc
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 45GE63
    • Mfr. Model # Z0380
    • Plunger Base, Spring and Ball Plunger Holder, Steel, Finish Zinc, Body Width (In.) 0.940, 5/16-18, (2) Holes...More

  • Plunger Base,SS,8-32 Thread,Plain
    Plunger Base,SS,8-32 Thread,Plain
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 45GE67
    • Mfr. Model # Z0377SS
    • Plunger Base, Spring and Ball Plunger Holder, Stainless Steel, Finish Plain, Body Width (In.) 0.690, 8-32,...More

  • Plunger,Spring W/Out Lock,#6-32,PK5
    Plunger,Spring W/Out Lock,#6-32,PK5
    • TE-CO
    • Item # 2YMG4
    • Mfr. Model # 53301X
    • Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304...More

  • Spring Plunger,Lt,SS,3/8-16x1 1/8 L,PK5
    Spring Plunger,Lt,SS,3/8-16x1 1/8 L,PK5
  • Plunger,Spring W/Out Lock,#8-32,5/8,PK5
    Plunger,Spring W/Out Lock,#8-32,5/8,PK5
    • TE-CO
    • Item # 2YMG5
    • Mfr. Model # 53302X
    • Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304...More

  • Spring Plunger,Lt,SS,1/2-13x1 1/4 L,PK5
    Spring Plunger,Lt,SS,1/2-13x1 1/4 L,PK5
  • Plunger,Stl,59/64inL,M16x2.0,2024 lb,PK5
    Plunger,Stl,59/64inL,M16x2.0,2024 lb,PK5
    • TE-CO
    • Item # 45RD67
    • Mfr. Model # 69016X01
    • Ball Plunger, Without Locking Element, Steel, Finish Black Oxide, Body Steel, Ball Material Steel, Steel,...More

  • Spring Plunger,Hvy,SS,5/8 Dx1 1/16 L,PK5
    Spring Plunger,Hvy,SS,5/8 Dx1 1/16 L,PK5
  • Plunger,S.S,23/64inL,M4x0.7,1.35 lb.,PK5
    Plunger,S.S,23/64inL,M4x0.7,1.35 lb.,PK5
    • TE-CO
    • Item # 45RE44
    • Mfr. Model # 69501X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Plunger,S.S,55/64inL,M10x1.5,Std,PK5
    Plunger,S.S,55/64inL,M10x1.5,Std,PK5
    • TE-CO
    • Item # 45RF25
    • Mfr. Model # 63726X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Sprng Plungr,S.S,55/64inL,0.137inDia,PK5
    Sprng Plungr,S.S,55/64inL,0.137inDia,PK5
    • TE-CO
    • Item # 45RF20
    • Mfr. Model # 63721X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Plunger,S.S,15/32inL,M5x0.8,135 lb,PK5
    Plunger,S.S,15/32inL,M5x0.8,135 lb,PK5
    • TE-CO
    • Item # 45RE45
    • Mfr. Model # 69502X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Plunger,S.S,47/64inL,M10x1.5,Light,PK5
    Plunger,S.S,47/64inL,M10x1.5,Light,PK5
    • TE-CO
    • Item # 45RD12
    • Mfr. Model # 64009X01
    • Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel,...More

  • Spring Plunger,Lt,SS,8-32x5/8 L,PK5
    Spring Plunger,Lt,SS,8-32x5/8 L,PK5
  • Spring Plunger,Hvy,SS,1/2-13x1 1/4 L,PK5
    Spring Plunger,Hvy,SS,1/2-13x1 1/4 L,PK5
  • Plunger,Spring W/Out Lock,1/4-28,1,PK5
    Plunger,Spring W/Out Lock,1/4-28,1,PK5
    • TE-CO
    • Item # 2YMF5
    • Mfr. Model # 53206X
    • Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304...More

  • Sprng Plungr,S.S,55/64inL,0.157inDia,PK5
    Sprng Plungr,S.S,55/64inL,0.157inDia,PK5
    • TE-CO
    • Item # 45RF21
    • Mfr. Model # 63722X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Plunger,S.S,35/64inL,M6x1.0,1.58 lb.,PK5
    Plunger,S.S,35/64inL,M6x1.0,1.58 lb.,PK5
    • TE-CO
    • Item # 45RE46
    • Mfr. Model # 69503X01
    • Spring Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless...More

  • Plunger,S.S,33/64inL,M6x1.0,6.25 lb.,PK5
    Plunger,S.S,33/64inL,M6x1.0,6.25 lb.,PK5
    • TE-CO
    • Item # 45RC77
    • Mfr. Model # 6400401
    • Ball Plunger, Metric Ball Plunger, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel,...More

  • Plunger,S.S,47/64inL,M10x1.5,1340 lb,PK5
    Plunger,S.S,47/64inL,M10x1.5,1340 lb,PK5
    • TE-CO
    • Item # 45RD13
    • Mfr. Model # 64010X01
    • Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel,...More

  • Plunger,Spring W/Out Lock,5/8-11,PK5
    Plunger,Spring W/Out Lock,5/8-11,PK5
    • TE-CO
    • Item # 2YLY9
    • Mfr. Model # 52209X
    • Plunger, Spring W/Out Lock, Steel, Zinc Plated Clear Chromate Body, Case Hardened Steel, Zinc Plate Plunger,...More

  • Plunger,Spring,SS,1/4-28,1,PK5
    Plunger,Spring,SS,1/4-28,1,PK5
    • TE-CO
    • Item # 2YLD8
    • Mfr. Model # 53206
    • Plunger, Spring, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304 Stainless, Body...More

  • Plunger,S.S,25/32inL,M6x1.0,0.90 lb.,PK5
    Plunger,S.S,25/32inL,M6x1.0,0.90 lb.,PK5
    • TE-CO
    • Item # 45RF03
    • Mfr. Model # 6372001
    • Spring Plunger, Hex Socket SS Spring Plunger, Stainless Steel, Finish Black Oxide, Body Stainless Steel,...More

  • Plunger,S.S,5/8inL,M8x1.25,Light,PK5
    Plunger,S.S,5/8inL,M8x1.25,Light,PK5
    • TE-CO
    • Item # 45RD09
    • Mfr. Model # 64006X01
    • Ball Plunger, Without Locking Element, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel,...More

  • Spring Plunger,Hvy,SS,5/8-11x1 1/2 L,PK5
    Spring Plunger,Hvy,SS,5/8-11x1 1/2 L,PK5
  • Plunger,Ball W/Out Lock,1/2-13,3/4,PK5
    Plunger,Ball W/Out Lock,1/2-13,3/4,PK5
    • TE-CO
    • Item # 2YME2
    • Mfr. Model # 52917X
    • Plunger, Ball W/Out Lock, 303 Stainless Steel, Ball Material 440 Stainless Steel, 302/304 Stainless, Body...More

  • Plunger,Spring W/Out Lock,#10-32,3/4,PK5
    Plunger,Spring W/Out Lock,#10-32,3/4,PK5
    • TE-CO
    • Item # 2YMF3
    • Mfr. Model # 53204X
    • Plunger, Spring W/Out Lock, 303 Stainless Steel, 303 Stainless Steel Plunger, Ball Material N/A, 302/304...More

  • Plunger,S.S,33/64inL,M6x1.0,2.00 lb.,PK5
    Plunger,S.S,33/64inL,M6x1.0,2.00 lb.,PK5
    • TE-CO
    • Item # 45RC75
    • Mfr. Model # 6400201
    • Ball Plunger, Metric Ball Plunger, Stainless Steel, Body Stainless Steel, Ball Material Stainless Steel,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More