Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

48 Results Found that Include 141 Products

Results per page:  16 | 32 | 48
Cast Brass Bathroom Faucet, Push Button Handle Type, No.&#x
  • ZURN INDUSTRIES
  • Cast Brass Bathroom Faucet, Push Button Handle Type, No. of Handles: 2 Bathroom Faucet, Cast Brass
  • Item # 29VL91
  • Mfr. Model # Z86500-XL-3M
  • Bathroom Faucet, Faucet Operation Metering, Number of Handles 2, Handle Type Push Button, Connection 1/2 In....More

  • Category : Bathroom Faucets
  • ZURN INDUSTRIES
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and Manufacturers Warranty Length 3 yr.; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number...More

  • Category : Bathroom Faucets
Siphon Jet Wall Urinal, 0.125 Gallons per Flush, 25-5/
Laboratory Gooseneck Faucet, 2.2 gpm
  • ZURN INDUSTRIES
  • Laboratory Gooseneck Faucet, 2.2 gpm Laboratory Gooseneck Faucet, 2.2 gpm
  • Item # 29VM03
  • Mfr. Model # Z826B1-XL
  • Laboratory Gooseneck Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 NPT...More

  • Category : Laboratory Faucets
Zinc Tank Lever, Chrome, For Use With Zurn Pressure As
  • ZURN INDUSTRIES
  • Utility Sink Faucet Utility Sink Faucet
  • Multiple product options available

    Utility Sink Faucet; Varies by Material, Number of Handles, Handle Type, Connection, Number of Holes, Mounting Hole Center to Center, ADA Compliant, Mounting Type, Flow...More

  • Category : Utility Sink Faucets
Plastic, Copper,, Zinc Urinal Solenoid Repair Kit, Chrome,
Plastic, Rubber Flush Control Valve, Left, Chrome, For Use&
Chrome Bathroom Faucet, Sensor Handle Type, No. of Handles&
Faucet Solenoid, Plastic, For Use With Z6918, Z69118-EB. Z6
Siphon Jet Wall Urinal, 0.125 Gallons per Flush, 25-5/
Plastic, Zinc Sensor Button, For Use With Flush Valves,
Siphon Jet Wall Urinal, 0.125 Gallons per Flush, 37-1/
  • ZURN INDUSTRIES
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, 2.2 gpm, Body Material Brass, ADA Compliant Yes, Includes Mounting Hardware and 1/2" Coupling...More

  • Category : Bathroom Faucets
Washout Wall Urinal, 0.125 Gallons per Flush, 22-1/4"H
Automatic Flush Valve, Toilets Fixture Type, 120V, 1"
  • ZURN INDUSTRIES
  • Automatic Flush Valve, Toilets Fixture Type, 120V, 1" IPS Inlet Size Automatic Flush Valve
  • Item # 38ZL76
  • Mfr. Model # ZEMS6200-HET-IS-YB-YC
  • Automatic Flush Valve, Fixture Type Toilets, Exposed, Power Source 120V, Gallons per Flush 1.28, Inlet Size 1...More

  • Category : Automatic Flush Valves
Washout Wall Urinal, 0.125 Gallons per Flush, 22-1/4"H
Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • ZURN INDUSTRIES
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2 Kitchen Faucet, Wrist Blade Handle
  • Item # 41J488
  • Mfr. Model # Z871B4-XL
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Wrist Blade, Flow Rate 2.2 gpm,...More

  • Category : Kitchen Faucets
Plastic Flush Valve, Chrome/Black, For Use With Zurn P
Vandal Resistant Aerator, 15/16-27" Thread Size
Cast Brass Gooseneck Bathroom Faucet, Blade Handle Type, No
  • ZURN INDUSTRIES
  • Cast Brass Gooseneck Bathroom Faucet, Blade Handle Type, No. of Handles: 2 Gooseneck Bathroom Faucet Cast Brass
  • Item # 29VM02
  • Mfr. Model # Z812A4-XL-FC
  • Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Blade, Connection 1/2...More

  • Category : Bathroom Faucets
Brass, Rubber Dual Flush Handle, For Use With Z6000 Se
Bent Riser Laboratory Faucet, Deck, 2.2 gpm
  • ZURN INDUSTRIES
  • Bent Riser Laboratory Faucet, Deck, 2.2 gpm Bent Riser Laboratory Faucet, Deck, 2.2 gpm
  • Item # 29VL90
  • Mfr. Model # Z826S1-XL
  • Laboratory Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, 3/8 In. NPT Compression...More

  • Category : Laboratory Faucets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More