Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Product Categories

Plumbing

98 Results Found that Include 124 Products

Results per page:  16 | 32 | 48
Flexible Shower Hose, Mylar
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, Mylar Flexible Shower Hose, Mylar
  • Item # 6PE12
  • Mfr. Model # 6PE12
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 59 In., Cover Material PVC...More

  • Category : Tub and Shower Accessories
Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB76
  • Mfr. Model # 6PB76
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
  • TM

    Grainger Choice

  • TRIDENT
  • Kitchen Faucet with Side Sprayer, Lever Handle Kitchen Faucet with Side Sprayer, Lever Handle
  • Multiple product options available

    Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Handle Type Lever, Flow Rate 2.2 gpm, Mounting Hole Center to Center 8", Body Material Brass, ADA Compliant...More

  • Category : Kitchen Faucets
  • TM

    Grainger Choice

  • TRIDENT
  • Bathroom Faucet Bathroom Faucet
  • Multiple product options available

    Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

  • Category : Bathroom Faucets
Flexible Shower Hose, Stainless Steel
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, Stainless Steel Flexible Shower Hose, Stainless Steel
  • Item # 6PE16
  • Mfr. Model # 6PE16
  • Shower Hose, Type Flexible, Handle Type -, Connection (In.) 1/2, Length (In.) 72, Face Dia. (In.) -, Cover...More

  • Category : Tub and Shower Accessories
Wall Mount Right Angle Bracket, Plastic
  • TM

    Grainger Choice

  • TRIDENT
  • Wall Mount Right Angle Bracket, Plastic Wall Mount Right Angle Bracket, Plastic
  • Item # 6PE19
  • Mfr. Model # 6PE19
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish White,...More

  • Category : Tub and Shower Accessories
Wall Mount Right Angle Bracket, Plastic
  • TM

    Grainger Choice

  • TRIDENT
  • Wall Mount Right Angle Bracket, Plastic Wall Mount Right Angle Bracket, Plastic
  • Item # 6PE20
  • Mfr. Model # 6PE20
  • Right Angle Bracket, Wall Mount, Connection 1/2 In., Material of Construction Plastic, Color/Finish Chrome,...More

  • Category : Tub and Shower Accessories
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB96
  • Mfr. Model # 6PB96
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB98
  • Mfr. Model # 6PB98
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

  • Category : Shower Heads and Shower Head Kits
  • TM

    Grainger Choice

  • TRIDENT
  • Kitchen Faucet, Knob Handle Kitchen Faucet, Knob Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate 2.2 gpm, Body Material Brass, ADA Compliant No, Mounting Deck, Valve Type...More

  • Category : Kitchen Faucets
Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB92
  • Mfr. Model # 6PB92
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
Flexible Shower Hose, Stainless Steel
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, Stainless Steel Flexible Shower Hose, Stainless Steel
  • Item # 6PE13
  • Mfr. Model # 6PE13
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Stainless Steel, Length 59 In., Cover...More

  • Category : Tub and Shower Accessories
Flexible Shower Hose, PVC
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, PVC Flexible Shower Hose, PVC
  • Item # 6PE11
  • Mfr. Model # 6PE11
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 59 In., Cover Material PVC...More

  • Category : Tub and Shower Accessories
Brass Wall Mount Shower Head, 2.0 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.0 gpm Brass Wall Mount Shower Head, 2.0 gpm
  • Item # 22JN59
  • Mfr. Model # 22JN59
  • Shower Head, Wall Mount, Handle Type Spray Adjusting T-Handle, Handle Finish Polished Chrome, Color/Finish...More

  • Category : Shower Heads and Shower Head Kits
Rigid/Swing Utility Sink Faucet with Pull Out Spout, K
Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB80
  • Mfr. Model # 6PB80
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number&
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2 Brass Gooseneck Kitchen Faucet, Manual Faucet Operation, Number of Handles: 2
  • Item # 5DJD6
  • Mfr. Model # 5DJD6
  • Gooseneck Kitchen Faucet, Faucet Operation Manual, Number of Handles 2, Handle Type Lever, Flow Rate 1.8 gpm,...More

  • Category : Kitchen Faucets
Brass Kitchen Faucet with Pullout Sprayer, Manual Faucet Op
Rigid/Swing Utility Sink Faucet, Knob Handle Type, Chrome&#
  • TM

    Grainger Choice

  • TRIDENT
  • Rigid/Swing Utility Sink Faucet, Knob Handle Type, Chrome Finish Rigid/Swing Utility Sink Faucet, Knob Handle Type, Chrome Finish
  • Item # 6PB61
  • Mfr. Model # 6PB61
  • Utility Sink Faucet, Material Brass, Number of Handles 2, Handle Type Knob, Connection 1/2 In. MIPS, Number...More

  • Category : Utility Sink Faucets
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB94
  • Mfr. Model # 6PB94
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

  • Category : Shower Heads and Shower Head Kits
Brass Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Wall Mount Shower Head, 2.5 gpm Brass Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB81
  • Mfr. Model # 6PB81
  • Showerhead, Wall Mount, Color/Finish Chrome Plated, Material of Construction Brass, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
Plastic Wall Mount Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Wall Mount Shower Head, 2.5 gpm Plastic Wall Mount Shower Head, 2.5 gpm
  • Item # 6PB75
  • Mfr. Model # 6PB75
  • Showerhead, Wall Mount, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max....More

  • Category : Shower Heads and Shower Head Kits
  • TM

    Grainger Choice

  • TRIDENT
  • Kitchen Faucet, Lever Handle Kitchen Faucet, Lever Handle
  • Multiple product options available

    Kitchen Faucet, Faucet Operation Manual, Flow Rate 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Number of Handles, Handle Type, Number of Holes, Mounting...More

  • Category : Kitchen Faucets
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB99
  • Mfr. Model # 6PB99
  • Showerhead, Handheld, Color/Finish Chrome Plated, Material of Construction Plastic, Connection 1/2 MIPS In,...More

  • Category : Shower Heads and Shower Head Kits
Cartridge, Single Lever, Ceramic
  • TM

    Grainger Choice

  • TRIDENT
  • Cartridge, Single Lever, Ceramic Cartridge, Single Lever, Ceramic
  • Item # 6PB62
  • Mfr. Model # 6PB62
  • Cartridge, Single Lever, Ceramic, For Use With Grainger Item Number 12U333, 5DJD3, 12U339, 12U340, 5DJD4,...More

  • Category : Faucet Repair Parts
Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 2 Brass Kitchen Faucet with Side Sprayer, Manual Faucet Operation, Number of Handles: 2
  • Item # 12U343
  • Mfr. Model # 12U343
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 2, Handle Type Knob, Flow Rate...More

  • Category : Kitchen Faucets
Plastic Handheld Shower Head, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Plastic Handheld Shower Head, 2.5 gpm Plastic Handheld Shower Head, 2.5 gpm
  • Item # 6PB95
  • Mfr. Model # 6PB95
  • Showerhead, Handheld, Color/Finish White, Material of Construction Plastic, Connection 1/2 MIPS In, Max. Flow...More

  • Category : Shower Heads and Shower Head Kits
Flexible Shower Hose, Mylar
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, Mylar Flexible Shower Hose, Mylar
  • Item # 6PE15
  • Mfr. Model # 6PE15
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction Mylar, Length 72 In., Cover Material PVC...More

  • Category : Tub and Shower Accessories
Flexible Shower Hose, PVC
  • TM

    Grainger Choice

  • TRIDENT
  • Flexible Shower Hose, PVC Flexible Shower Hose, PVC
  • Item # 6PE14
  • Mfr. Model # 6PE14
  • Shower Hose, Flexible, Connection 1/2 In., Material of Construction PVC, Length 72 In., Cover Material PVC...More

  • Category : Tub and Shower Accessories
Brass   Tub And Shower Faucet, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Tub And Shower Faucet, 2.5 gpm Brass Tub And Shower Faucet, 2.5 gpm
  • Item # 6PB38
  • Mfr. Model # 6PB38
  • Tub And Shower Faucet, Handle Type Single Lever, Handle Finish Chrome or Acrylic, Color/Finish Chrome Plated,...More

  • Category : Shower Heads and Shower Head Kits
Wall Mount 2-Way Shower Diverter, Plastic
Brass   Tub And Shower Faucet, 2.5 gpm
  • TM

    Grainger Choice

  • TRIDENT
  • Brass Tub And Shower Faucet, 2.5 gpm Brass Tub And Shower Faucet, 2.5 gpm
  • Item # 6PB40
  • Mfr. Model # 6PB40
  • Tub And Shower Faucet, Handle Type 1H Lever Or Knob, Handle Finish Nickel or Acrylic, Color/Finish Brushed...More

  • Category : Shower Heads and Shower Head Kits
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More