Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

46 Results Found that Include 48 Products

Results per page:  16 | 32 | 48
Rigid Utility Sink Faucet, Cross Handle Type, Polished Chro
Repair Kit, 3" x 4" for Shower Valve
2.11 gpm Sprayhead Assembly, 5-1/2" x 5-1/3"
Easy Push Replacement Unit, 5" for Speakman Metering F
Regulating Module
24 x 5-1/2 x 9 Polished Chrome Metal Grab Bar
Metal, Ceramic, Copper Bathroom Faucet, Lever Handle Type,
  • SPEAKMAN
  • Metal, Ceramic, Copper Bathroom Faucet, Lever Handle Type, No. of Handles: 1 Bathroom Faucet Metal, Ceramic, Copper
  • Item # 46AD84
  • Mfr. Model # S-3762-E
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 1/2 In. NPSM,...More

  • Category : Bathroom Faucets
Aerator Assortment, 15/16"-27 Thread Size
Widespread Endbody Assembly, Cold, 5-1/2" x 12-1/2&quo
Cartridge
Alexandria Shower Slide Bar, Zinc
  • SPEAKMAN
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet and Body Material Brass; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting Hole Center to...More

  • Category : Bathroom Faucets
23-5/8"L x 2-3/4"H x 4-15/16"D Brushed
Metal, Plastic Handheld Shower Head, 2.0 gpm
Metal, Plastic Handheld Shower Head, 2.5 gpm
  • SPEAKMAN
  • Metal, Plastic Handheld Shower Head, 2.5 gpm Metal, Plastic Handheld Shower Head, 2.5 gpm
  • Item # 49AJ94
  • Mfr. Model # VS-1240
  • Shower Head, Handheld, Handle Finish Chrome, Color/Finish Silver/Polished Chrome, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Metal, Plastic Handheld Shower Head, 2.0 gpm
Plastic Fixed Shower Head, 2.5 gpm
  • SPEAKMAN
  • Plastic Fixed Shower Head, 2.5 gpm Plastic Fixed Shower Head, 2.5 gpm
  • Item # 49AJ72
  • Mfr. Model # S-2005-HBF
  • Shower Head, Fixed, Handle Finish Chrome, Color/Finish Silver/Polished Chrome, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
23-5/8"L x 2-3/4"H x 4-15/16"D Polished
Metal, Plastic Handheld Shower Head, 2.5 gpm
  • SPEAKMAN
  • Metal, Plastic Handheld Shower Head, 2.5 gpm Metal, Plastic Handheld Shower Head, 2.5 gpm
  • Item # 49AJ95
  • Mfr. Model # VS-1240-BN
  • Shower Head, Handheld, Handle Finish Brushed Nickel, Color/Finish Gray/Brushed Nickel, Material of...More

  • Category : Shower Heads and Shower Head Kits
24"L Brushed Nickel Brass Towel Bar, Lewes Collection
Plastic Fixed Shower Head, 2.0 gpm
  • SPEAKMAN
  • Plastic Fixed Shower Head, 2.0 gpm Plastic Fixed Shower Head, 2.0 gpm
  • Item # 49AJ75
  • Mfr. Model # S-2005-HBFE2
  • Shower Head, Fixed, Handle Finish Chrome, Color/Finish Silver/Polished Chrome, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Plastic Fixed Shower Head, 2.0 gpm
  • SPEAKMAN
  • Plastic Fixed Shower Head, 2.0 gpm Plastic Fixed Shower Head, 2.0 gpm
  • Item # 49AJ74
  • Mfr. Model # S-2005-HBFBNE2
  • Shower Head, Fixed, Handle Finish Brushed Nickel, Color/Finish Gray/Brushed Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Plastic Fixed Shower Head, 2.5 gpm
  • SPEAKMAN
  • Plastic Fixed Shower Head, 2.5 gpm Plastic Fixed Shower Head, 2.5 gpm
  • Item # 49AJ73
  • Mfr. Model # S-2005-HBFBN
  • Shower Head, Fixed, Handle Finish Brushed Nickel, Color/Finish Gray/Brushed Nickel, Material of Construction...More

  • Category : Shower Heads and Shower Head Kits
Shower Valve Trim, Plastic, Zinc
  • SPEAKMAN
  • Shower Valve Trim, Plastic, Zinc Shower Valve Trim, Plastic, Zinc
  • Item # 38EG62
  • Mfr. Model # CPT-1000-UNI-BN
  • Valve Trim, Type Shower, For Use With Delta Multi Choice, Kohler Rite-Temp, Moen Posi-Temp, Symmons Temptrol,...More

  • Category : Tub and Shower Accessories
Shower Valve Trim, Plastic, Zinc
  • SPEAKMAN
  • Shower Valve Trim, Plastic, Zinc Shower Valve Trim, Plastic, Zinc
  • Item # 38EG63
  • Mfr. Model # CPT-1300-UNI
  • Valve Trim, Type Shower, For Use With Kohler Rite-Temp, Moen Posi-Temp, Delta, Symmons Temptrol, Handle Type...More

  • Category : Tub and Shower Accessories
Shower Valve Trim, Plastic, Zinc
  • SPEAKMAN
  • Shower Valve Trim, Plastic, Zinc Shower Valve Trim, Plastic, Zinc
  • Item # 38EG64
  • Mfr. Model # CPT-1300-UNI-BN
  • Valve Trim, Type Shower, For Use With Kohler Rite-Temp, Moen Posi-Temp, Delta, Symmons Temptrol, Handle Type...More

  • Category : Tub and Shower Accessories
Fauct Cover
  • SPEAKMAN
  • Fauct Cover Fauct Cover
  • Item # 42CW90
  • Mfr. Model # RPG10-0076-PC
  • SensorFlo Battery Replacement, 3V, For Use With Grainger Item Number 6MPG8, For Use With Mfr. Model Number...More

  • Category : Parts
Handle Repair
  • SPEAKMAN
  • Handle Repair Handle Repair
  • Item # 42CX03
  • Mfr. Model # RPG04-0410-BN
  • Jordan Faucet, Hot and Cold Cartridge, For Use With Grainger Item Number 22FE24, For Use With Mfr. Model...More

  • Category : Parts
17-23/32"L x 2-3/16"H x 5-19/64"D Brushed&#x
Hot and Cold Metering Button Assembly
Brass Fixed Shower Head, 2.5 GPM
Brass Fixed Shower Head, 2.5 GPM
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More