Navigation Menu New

Access My Account, Order History, Lists and more here.

Pneumatically Actuated Ball Valves

40 products
Actuated ball valve and actuated butterfly valve options from Grainger help automate the starting and stopping of flows. When coupled with a solenoid, pneumatic actuators also can produce torque to move cylinders or enough torque to trigger small electric devices. To create a fail-safe design, consider a spring-return actuated valve that uses air to help operate a valve in one direction and springs to help operate in the reverse direction.
Actuated ball valve and actuated butterfly valve options from Grainger help automate the starting and stopping of flows. When coupled with a solenoid, pneumatic actuators also can produce torque to move cylinders or enough torque to trigger small electric devices. To create a fail-safe design, consider a spring-return actuated valve that uses air to help operate a valve in one direction and springs to help operate in the reverse direction.
Brand

Plastic Inline Pneumatic Actuated Ball Valves, 2-Piece Valve Structure

Plastic Inline Pneumatic Actuated Ball Valves, 2-Piece Valve Structure
Pneumatically actuated, these ball valves are either double acting (needing pressure to open or close) or designed with a spring return. PVC or CPVC construction. Full-port, true-union valves have PTFE seats and EPDM seals. Valves also feature socket/threaded connections. Electrically-actuated valves have a 40% duty cycle.

CPVC
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
PVC