Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

118 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Brand

Plastic 2-Way Ball Valves, 1-Piece Valve Structure

Plastic 2-Way Ball Valves, 1-Piece Valve Structure

PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

2-Way Valves can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

Acetal , Push Connection Type

Loading...

Acetal , Tube x Tube Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , IPS x IPS Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVDF , IPS Socket Connection Type

Loading...

PVDF , Socket Connection Type

Loading...

PVDF , Threaded Connection Type

Loading...

Polypropylene , Barb x Barb Connection Type

Loading...

Polypropylene , Barb x FNPTF Connection Type

Loading...

Polypropylene , Barb x MNPTF Connection Type

Loading...

Polypropylene , Tube x FNPTF Connection Type

Loading...

Polypropylene , Tube x MNPTF Connection Type

Loading...

Polypropylene , Tube x MNPTF x FNPTF Connection Type

Loading...

Polypropylene , Tube x Tube Connection Type

Loading...

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x Hose Cap Connection Type

Loading...

Bronze , FNPT x MNPT Connection Type

Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...

Bronze , Sweat x Sweat Connection Type

Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...

Bronze B584 , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...

Zero Lead Bronze , FNPT x Press Connection Type

Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...

Stainless Steel 1-Way Ball Valves, 1-Piece Valve Structure

Stainless Steel 1-Way Ball Valves, 1-Piece Valve Structure
Stainless steel one-way ball valves have lockable handles to prevent tampering and are used to control flow in a closed pipe system. These quarter-turn ball valves provide better on/off control compared to gate valves that use a stem that closes to control liquid flow. They allow only 1-way flow and have a standard port design that slightly restricts liquid flow. Valves are one piece with stainless steel construction for corrosion resistance.
Loading...

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

304 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Stem Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...
Loading...

316 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , Press x Press Connection Type

Loading...

CF8M Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel 2-Way Ball Valves, 2-Piece Valve Structure

Stainless Steel 2-Way Ball Valves, 2-Piece Valve Structure
2-Way ball valves feature 2 ports, allowing flow in one direction or enabling shutoff. Stainless steel construction offers high resistance to rust and corrosion.

304 Stainless Steel , FNPT Connection Type

Loading...

316 Stainless Steel , Comp. Connection Type

Loading...

316 Stainless Steel , FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

351 Stainless Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel 1-Way Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel 1-Way Mini Ball Valves, 1-Piece Valve Structure
These stainless steel one-way mini ball valves are compact for use in tight spaces to control flow in a closed pipe system. These quarter-turn ball valves provide better on/off control compared to gate valves that use a stem that closes to control liquid flow. They have lockable handles to prevent tampering and allow only one-way flow. The standard port design slightly restricts liquid flow. Valves are one piece with stainless steel construction for corrosion resistance.
Loading...

Stainless Steel 3-Way Mini Ball Valves, 3-Piece Valve Structure

Stainless Steel 3-Way Mini Ball Valves, 3-Piece Valve Structure
Ultra-high-vacuum stainless steel ball valves are used to control flow in vacuum applications within a closed pipe system. They are hand operated for precise on/off control and have one inlet and two outlets. These stainless steel valves are three piece construction and are corrosion resistant.
Loading...

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , NPT x NPT x NPT Connection Type

Loading...

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , MNPT x Comp. Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.