Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available46 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Brand

Brass Inline Gas Ball Valves, 2-Piece Valve Structure

Brass Inline Gas Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Brass , FNPT x FNPT Connection Type

Loading...

Brass , FNPT x Flare Connection Type

Loading...

Brass , Flare x Flare Connection Type

Loading...

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x Hose Cap Connection Type

Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , Press x Press Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...

Bronze , Sweat x Sweat Connection Type

Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...

Bronze B584 , FNPT x Hose Cap Connection Type

Loading...

FNPT Connection Type

Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...

Zero Lead Bronze , FNPT x Press Connection Type

Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...

Stainless Steel 2-Way Ball Valves, 2-Piece Valve Structure

Stainless Steel 2-Way Ball Valves, 2-Piece Valve Structure
2-Way ball valves feature 2 ports, allowing flow in one direction or enabling shutoff. Stainless steel construction offers high resistance to rust and corrosion.

304 Stainless Steel , FNPT Connection Type

Loading...

316 Stainless Steel , Comp. Connection Type

Loading...

316 Stainless Steel , FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

351 Stainless Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , FNPT x FNPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.