Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available117 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Brand

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure
These ball valves features stainless steel construction. Stainless steel offers high resistance to rust and corrosion.

316 Stainless Steel , Butt Weld x Butt Weld Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Press x Press Connection Type

Loading...

CF8M , FNPT x FNPT Connection Type

Loading...

CF8M , Socket x Socket Connection Type

Loading...

Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets.

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

Stainless Steel Inline Fire Safe Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Fire Safe Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

Brass Inline Ball Valves, 2-Piece Valve Structure

Brass Inline Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Unspecified

Loading...

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FIP x FIP Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , IPS Connection Type

Loading...

Brass , MNPT x Barb Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Brass , Press Connection Type

Loading...

Brass , Press x Press Connection Type

Loading...

Brass , Push-Fit x Push-Fit Connection Type

Loading...

Brass , SAE Female Connection Type

Loading...

Brass , Sweat x Sweat Connection Type

Loading...

Chrome-Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x MNPT Connection Type

Loading...

Lead-Free Brass , Press x Hose Cap Connection Type

Loading...

Lead-Free Brass , Press x Press Connection Type

Loading...

Lead-Free Brass , Push x Push Connection Type

Loading...

Lead-Free Brass , Sweat x Sweat Connection Type

Loading...

Lead-Free DZR Brass , Push x Push Connection Type

Loading...

Lead-Free Naval Brass, Arsenical , Push x Push Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x MNPT Connection Type

Loading...

Bronze Inline Medical Gas Ball Valves, 3-Piece Valve Structure

Bronze Inline Medical Gas Ball Valves, 3-Piece Valve Structure

Bronze inline ball valves are suited for high-purity medical gas applications. Bronze is a strong, corrosion-resistant alloy that is generally harder than brass, and resists metal fatigue better than steel.

Bronze; Tube x Tube Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.