Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available165 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Brand

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , MNPT x FNPT Connection Type

Loading...

Stainless Steel , Thread x Thread Connection Type

Loading...

Carbon Steel Inline Ball Valves, 1-Piece Valve Structure

Carbon Steel Inline Ball Valves, 1-Piece Valve Structure
An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , Flanged x Flanged Connection Type

Loading...

Carbon Steel Inline Ball Valves, 2-Piece Valve Structure

Carbon Steel Inline Ball Valves, 2-Piece Valve Structure
An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , Flanged x Flanged Connection Type

Loading...

Carbon Steel , SAE x SAE Connection Type

Loading...

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

304 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Stem Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...
Loading...

316 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , Press x Press Connection Type

Loading...

CF8M Stainless Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel Inline Ball Valves, Seal-Welded Valve Structure

Carbon Steel Inline Ball Valves, Seal-Welded Valve Structure
An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , Thread x Socket Connection Type

Loading...

Carbon Steel , Thread x Thread Connection Type

Loading...

Stainless Steel Inline Ball Valves, 3-Piece Valve Structure

Stainless Steel Inline Ball Valves, 3-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

Alloy 20 Stainless Steel is designed for use in applications involving sulfuric acid. It is corrosion resistant and ideal for use in chemical, food, and pharmaceutical industries.

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Socket x Socket Connection Type

Loading...

316 Stainless Steel , Tube x Tube Connection Type

Loading...

Alloy 20 Stainless Steel , FNPT x FNPT Connection Type

Loading...

CF8M Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel , Let-Lok x Let-Lok Connection Type

Loading...

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , MNPT x Comp. Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel , Female BSPT x Female BSPT Connection Type

Loading...

Stainless Steel , Tube x Tube Connection Type

Loading...

Carbon Steel Inline Ball Valves, 3-Piece Valve Structure

Carbon Steel Inline Ball Valves, 3-Piece Valve Structure
An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , SAE x SAE Connection Type

Loading...

Carbon Steel , Socket x Socket Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.