Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

46 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Brand

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

105 Carbon Steel , Flanged Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

351 Stainless Steel , Flanged Connection Type

Loading...

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , NPT x NPT x NPT Connection Type

Loading...

Brass 3-Way Ball Valves, 4-Piece Valve Structure

Brass 3-Way Ball Valves, 4-Piece Valve Structure

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

Brass , FNPT x FNPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.