Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available81 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Valve Basic Body Material

CPVC Inline Ball Valves, 1-Piece Valve Structure

CPVC Inline Ball Valves, 1-Piece Valve Structure
CPVC Inline Ball Valves are designed for installation in new or existing hot water lines. They are also suitable for use in the chemical industry, swimming pools, aquariums, wastewater lines, and other corrosive applications. 1-Piece Valve Structure

CPVC , Slip x Slip Connection Type

Loading...

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Thread x Thread Connection Type

Loading...

Plastic 3-Way True Union Ball Valves, 2-Piece Valve Structure

Plastic 3-Way True Union Ball Valves, 2-Piece Valve Structure

Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

CPVC , Socket Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

CPVC , Threaded Connection Type

Loading...

PVC , FNPT x FNPT x FNPT Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Threaded Connection Type

Loading...

Plastic Inline Metering True Union Ball Valves, 2-Piece Valve Structure

Plastic Inline Metering True Union Ball Valves, 2-Piece Valve Structure

Plastic inline metering true union ball valves start and stop the flow of liquids through pipes or systems and allow easy repair and servicing of valves without disassembling systems. They feature metering dials that allow accurate flow control. These valves have lightweight plastic bodies that resist chemicals and corrosion.

CPVC; Socket Connection Type

Loading...

CPVC; Socket x Thread Connection Type

Loading...

CPVC; Threaded Connection Type

Loading...

PVC

Loading...

PVC; Socket Connection Type

Loading...

PVC; Socket x Thread Connection Type

Loading...

PVC; Threaded Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.