Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

35 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Tube Size

CPVC Inline Ball Valves, 1-Piece Valve Structure

CPVC Inline Ball Valves, 1-Piece Valve Structure
CPVC Inline Ball Valves are designed for installation in new or existing hot water lines. They are also suitable for use in the chemical industry, swimming pools, aquariums, wastewater lines, and other corrosive applications. 1-Piece Valve Structure

CPVC , Slip x Slip Connection Type

Loading...

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Thread x Thread Connection Type

Loading...

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure
These ball valves features stainless steel construction. Stainless steel offers high resistance to rust and corrosion.

316 Stainless Steel , Butt Weld x Butt Weld Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Press x Press Connection Type

Loading...

CF8M , FNPT x FNPT Connection Type

Loading...

CF8M , Socket x Socket Connection Type

Loading...

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x Hose Cap Connection Type

Loading...

Bronze , FNPT x MNPT Connection Type

Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...

Bronze , Sweat x Sweat Connection Type

Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...

Bronze B584 , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...

Zero Lead Bronze , FNPT x Press Connection Type

Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...

Plastic Inline Ball Valves, 1-Piece Valve Structure

Plastic Inline Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

CPVC , Thread Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

PTFE , FNPT x FNPT Connection Type

Loading...

PVC , Barb x Barb Connection Type

Loading...

PVC , Comp. x Comp. Connection Type

Loading...

PVC , FGHT x MGHT Connection Type

Loading...

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x Hose Cap Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , MGHT x Socket Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x FNPT Connection Type

Loading...

PVC , MNPT x MNPT Connection Type

Loading...

PVC , Push Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT x FNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

QickSert(R) CR Polymer , PEX x FNPT Connection Type

Loading...

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

105 Carbon Steel , Flanged Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

351 Stainless Steel , Flanged Connection Type

Loading...

Brass Inline Ball Valves, 2-Piece Valve Structure

Brass Inline Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Unspecified

Loading...

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FIP x FIP Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , IPS Connection Type

Loading...

Brass , MNPT x Barb Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Brass , Press Connection Type

Loading...

Brass , Press x Press Connection Type

Loading...

Brass , Push-Fit x Push-Fit Connection Type

Loading...

Brass , SAE Female Connection Type

Loading...

Brass , Sweat x Sweat Connection Type

Loading...

Chrome-Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x MNPT Connection Type

Loading...

Lead-Free Brass , FNPT x Push Connection Type

Loading...

Lead-Free Brass , Press x Hose Cap Connection Type

Loading...

Lead-Free Brass , Press x Press Connection Type

Loading...

Lead-Free Brass , Push x Push Connection Type

Loading...

Lead-Free Brass , Sweat x Sweat Connection Type

Loading...

Lead-Free DZR Brass , FNPT x Push Connection Type

Loading...

Lead-Free DZR Brass , Push x Push Connection Type

Loading...

Lead-Free Naval Brass, Arsenical , Push x Push Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x MNPT Connection Type

Loading...

Plastic True Union, Ball Valves, 1-Piece Valve Structure

Plastic True Union, Ball Valves, 1-Piece Valve Structure
True union ball valves feature removable ball components for easy replacement. They are available with CPVC and PVC construction. PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. It resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is more ductile and capable of withstanding higher temperatures.

CPVC , Flanged Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

PVC , Flanged Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.