Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

87 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
General Connection Type

Brass Inline Mini Ball Valves, 2-Piece Valve Structure

Brass Inline Mini Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Brass , Press x NH Threads Connection Type

Loading...

Bronze , Press x NH Threads Connection Type

Loading...

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure
Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents.

Glass-Filled Nylon , MNPT x Push Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , MNPT x FNPT Connection Type

Loading...

Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Brass Angle Mini Ball Valves, 1-Piece Valve Structure

Brass Angle Mini Ball Valves, 1-Piece Valve Structure

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.

Brass , Comp. x Comp. Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x Hose Cap Connection Type

Loading...

Bronze , FNPT x MNPT Connection Type

Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...

Bronze , Sweat x Sweat Connection Type

Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...

Bronze B584 , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...

Zero Lead Bronze , FNPT x Press Connection Type

Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...

Plastic Inline Ball Valves, 1-Piece Valve Structure

Plastic Inline Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

CPVC , Thread Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

PTFE , FNPT x FNPT Connection Type

Loading...

PVC , Barb x Barb Connection Type

Loading...

PVC , Comp. x Comp. Connection Type

Loading...

PVC , FGHT x MGHT Connection Type

Loading...

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x Hose Cap Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , MGHT x Socket Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x FNPT Connection Type

Loading...

PVC , MNPT x MNPT Connection Type

Loading...

PVC , Push Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT x FNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

QickSert(R) CR Polymer , PEX x FNPT Connection Type

Loading...

Plastic Angle Ball Valves, 2-Piece Valve Structure

Plastic Angle Ball Valves, 2-Piece Valve Structure
Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Stainless Steel 1-Way Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel 1-Way Mini Ball Valves, 1-Piece Valve Structure
These stainless steel one-way mini ball valves are compact for use in tight spaces to control flow in a closed pipe system. These quarter-turn ball valves provide better on/off control compared to gate valves that use a stem that closes to control liquid flow. They have lockable handles to prevent tampering and allow only one-way flow. The standard port design slightly restricts liquid flow. Valves are one piece with stainless steel construction for corrosion resistance.
Loading...

Plastic Inline Ball Valves, 2-Piece Valve Structure

Plastic Inline Ball Valves, 2-Piece Valve Structure
Kynar® polyvinylidene fluoride (PVDF) resin offers high strength, purity, and chemical resistance to acids and bases. It also resists abrasion and impact, is flame retardant, and offers thermal stability. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Kynar(R) , FNPT x FNPT Connection Type

Loading...

Kynar(R) , Socket x Socket Connection Type

Loading...

Polypropylene , Collet x NPTF Connection Type

Loading...

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Male Camlock x MNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

Brass Inline Ball Valves, 2-Piece Valve Structure

Brass Inline Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Unspecified

Loading...

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FIP x FIP Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , IPS Connection Type

Loading...

Brass , MNPT x Barb Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Brass , Press Connection Type

Loading...

Brass , Press x Press Connection Type

Loading...

Brass , Push-Fit x Push-Fit Connection Type

Loading...

Brass , SAE Female Connection Type

Loading...

Brass , Sweat x Sweat Connection Type

Loading...

Chrome-Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Brass , FNPT x MNPT Connection Type

Loading...

Lead-Free Brass , FNPT x Push Connection Type

Loading...

Lead-Free Brass , Press x Hose Cap Connection Type

Loading...

Lead-Free Brass , Press x Press Connection Type

Loading...

Lead-Free Brass , Push x Push Connection Type

Loading...

Lead-Free Brass , Sweat x Sweat Connection Type

Loading...

Lead-Free DZR Brass , FNPT x Push Connection Type

Loading...

Lead-Free DZR Brass , Push x Push Connection Type

Loading...

Lead-Free Naval Brass, Arsenical , Push x Push Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x MNPT Connection Type

Loading...

Plastic Angle Ball Valves, 1-Piece Valve Structure

Plastic Angle Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , FNPT x Push Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x Comp. Connection Type

Loading...

PVC , MNPT x Push Connection Type

Loading...

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , MNPT x Comp. Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Stainless Steel Angle Ball Valves, 1-Piece Valve Structure

Stainless Steel Angle Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Brass Inline Mini Ball Valves, 1-Piece Valve Structure

Brass Inline Mini Ball Valves, 1-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.

Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , MNPT x Push Connection Type

Loading...

Nickel-Plated Brass , Push x Push Connection Type

Loading...

Brass Mini Ball Valves

Brass Mini Ball Valves

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Unspecified

Loading...

Chrome Plated Brass , FIP Connection Type

Loading...

Lead Free Forged Brass , FNPT X FNPT Connection Type

Loading...

Lead Free Forged Brass , MNPT x FNPT Connection Type

Loading...

Lead Free Forged Brass , MNPT x FNPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.