Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available72 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

CPVC Inline Ball Valves, 1-Piece Valve Structure

CPVC Inline Ball Valves, 1-Piece Valve Structure
CPVC Inline Ball Valves are designed for installation in new or existing hot water lines. They are also suitable for use in the chemical industry, swimming pools, aquariums, wastewater lines, and other corrosive applications. 1-Piece Valve Structure

CPVC , Slip x Slip Connection Type

Loading...

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Thread x Thread Connection Type

Loading...

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , MNPT x FNPT Connection Type

Loading...

Stainless Steel , Thread x Thread Connection Type

Loading...

Plastic Inline Ball Valves, 1-Piece Valve Structure

Plastic Inline Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

CPVC , Thread Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

PTFE , FNPT x FNPT Connection Type

Loading...

PVC , Barb x Barb Connection Type

Loading...

PVC , Comp. x Comp. Connection Type

Loading...

PVC , FGHT x MGHT Connection Type

Loading...

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x Hose Cap Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , FPT x FPT; FPT x Hose; FPT x MPT; Hose x Hose; MPT x Hose; MPT x MPT Connection Type

Loading...

PVC , MGHT x Socket Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x FNPT Connection Type

Loading...

PVC , MNPT x MNPT Connection Type

Loading...

PVC , Push Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x MNPT Connection Type

Loading...

Polypropylene , MNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

QickSert(R) CR Polymer , PEX x FNPT Connection Type

Loading...

Carbon Steel Inline Ball Valves, Seal-Welded Valve Structure

Carbon Steel Inline Ball Valves, Seal-Welded Valve Structure
An alloy of iron and carbon, carbon steel is stronger than stainless steel, and is very resistant to wear. Carbon steel valves can withstand high pressure, but are susceptible to corrosion and can also be brittle due to the hardness of the material.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , Thread x Socket Connection Type

Loading...

Carbon Steel , Thread x Thread Connection Type

Loading...

Carbon Steel 2-Way Ball Valves, 3 Piece Valve Structure

Carbon Steel 2-Way Ball Valves, 3 Piece Valve Structure
2-Way ball valves feature 2 ports, allowing flow in one direction or enabling shutoff. Carbon steel construction offers high resistance to wear and pressure. 3-Piece valve structure allows the valve to be disassembled for easy maintenance and repairs.

Carbon Steel , FNPT x FNPT Connection Type

Loading...

Carbon Steel , Thread x Thread Connection Type

Loading...

Plastic True Union, Ball Valves, 1-Piece Valve Structure

Plastic True Union, Ball Valves, 1-Piece Valve Structure
True union ball valves feature removable ball components for easy replacement. They are available with CPVC and PVC construction. PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. It resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is more ductile and capable of withstanding higher temperatures.

CPVC , Flanged Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

PVC , Flanged Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.