Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available1 product
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Plastic Inline Ball Valves, 1-Piece Valve Structure

Plastic Inline Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al

CPVC , Socket x Socket Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

CPVC , Thread Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

PTFE , FNPT x FNPT Connection Type

Loading...

PVC , Barb x Barb Connection Type

Loading...

PVC , Comp. x Comp. Connection Type

Loading...

PVC , FGHT x MGHT Connection Type

Loading...

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x Hose Cap Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , FPT x FPT; FPT x Hose; FPT x MPT; Hose x Hose; MPT x Hose; MPT x MPT Connection Type

Loading...

PVC , MGHT x Socket Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x FNPT Connection Type

Loading...

PVC , MNPT x MNPT Connection Type

Loading...

PVC , Push Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x MNPT Connection Type

Loading...

Polypropylene , MNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

QickSert(R) CR Polymer , PEX x FNPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.