Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

1 product
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 3-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , NPT x NPT x NPT Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.