Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available19 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure
Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents.

Glass-Filled Nylon , MNPT x Push Connection Type

Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

Polypropylene

Loading...

Plastic Angle Ball Valves, 2-Piece Valve Structure

Plastic Angle Ball Valves, 2-Piece Valve Structure
Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Plastic Inline Ball Valves, 2-Piece Valve Structure

Plastic Inline Ball Valves, 2-Piece Valve Structure
Kynar® polyvinylidene fluoride (PVDF) resin offers high strength, purity, and chemical resistance to acids and bases. It also resists abrasion and impact, is flame retardant, and offers thermal stability. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Kynar(R) , FNPT x FNPT Connection Type

Loading...

Kynar(R) , Socket x Socket Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , Collet x NPTF Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , Flanged Connection Type

Loading...

Polypropylene , Flanged x FNPT Connection Type

Loading...

Polypropylene , Flanged x Flanged Connection Type

Loading...

Polypropylene , Flanged x MNPT Connection Type

Loading...

Polypropylene , Flanged x Male Connection Type

Loading...

Polypropylene , MNPT x FNPT Connection Type

Loading...

Polypropylene , MNPT x Male Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Male Camlock x MNPT Connection Type

Loading...

Polypropylene , Male x FNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Plastic Angle Ball Valves, 1-Piece Valve Structure

Plastic Angle Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , FNPT x Push Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x Comp. Connection Type

Loading...

PVC , MNPT x Push Connection Type

Loading...

Brass Inline Mini Ball Valves, 1-Piece Valve Structure

Brass Inline Mini Ball Valves, 1-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.

Lead-Free Nickel Plated Brass valves are certified for use in potable water applications.

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Brass , FNPT x MNPT Connection Type

Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x FNPT Connection Type

Loading...

Lead-Free Nickel Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , MNPT x Push Connection Type

Loading...

Nickel-Plated Brass , Push x Push Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.