Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available63 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Plastic Inline Ball Valves, 3-Piece Valve Structure

Plastic Inline Ball Valves, 3-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

CPVC , Socket x FNPT Connection Type

Loading...

CPVC , Socket x Socket Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x FNPT Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , Flange Connection Type

Loading...

Polypropylene , Flanged Connection Type

Loading...

Polypropylene , MNPT x Male Connection Type

Loading...

Polypropylene , Thread Connection Type

Loading...

Plastic Inline Ball Valves, 2-Piece Valve Structure

Plastic Inline Ball Valves, 2-Piece Valve Structure
Kynar® polyvinylidene fluoride (PVDF) resin offers high strength, purity, and chemical resistance to acids and bases. It also resists abrasion and impact, is flame retardant, and offers thermal stability. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Kynar(R) , FNPT x FNPT Connection Type

Loading...

Kynar(R) , Socket x Socket Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , Collet x NPTF Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , Flanged Connection Type

Loading...

Polypropylene , Flanged x FNPT Connection Type

Loading...

Polypropylene , Flanged x Flanged Connection Type

Loading...

Polypropylene , Flanged x MNPT Connection Type

Loading...

Polypropylene , Flanged x Male Connection Type

Loading...

Polypropylene , MNPT x FNPT Connection Type

Loading...

Polypropylene , MNPT x Male Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Male Camlock x MNPT Connection Type

Loading...

Polypropylene , Male x FNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

105 Carbon Steel , Flanged Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...

351 Stainless Steel , Flanged Connection Type

Loading...

Plastic 3-Way Ball Valves, 3-Piece Valve Structure

Plastic 3-Way Ball Valves, 3-Piece Valve Structure

Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , Flanged Connection Type

Loading...

Plastic True Union, Ball Valves, 1-Piece Valve Structure

Plastic True Union, Ball Valves, 1-Piece Valve Structure
True union ball valves feature removable ball components for easy replacement. They are available with CPVC and PVC construction. PVC (Polyvinyl Chloride) is a synthetic plastic polymer with a rigid structure. It resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is more ductile and capable of withstanding higher temperatures.

CPVC , Flanged Connection Type

Loading...

CPVC , Socket x Thread Connection Type

Loading...

PVC , Flanged Connection Type

Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...

PVC , Thread x Thread Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.