Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available9 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Plastic Angle Ball Valves, 2-Piece Valve Structure

Plastic Angle Ball Valves, 2-Piece Valve Structure
Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Plastic Inline Ball Valves, 2-Piece Valve Structure

Plastic Inline Ball Valves, 2-Piece Valve Structure
Kynar® polyvinylidene fluoride (PVDF) resin offers high strength, purity, and chemical resistance to acids and bases. It also resists abrasion and impact, is flame retardant, and offers thermal stability. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Kynar(R) , FNPT x FNPT Connection Type

Loading...

Kynar(R) , Socket x Socket Connection Type

Loading...

Polypropylene

Loading...

Polypropylene , Collet x NPTF Connection Type

Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...

Polypropylene , FNPT x Push Connection Type

Loading...

Polypropylene , Flanged Connection Type

Loading...

Polypropylene , Flanged x FNPT Connection Type

Loading...

Polypropylene , Flanged x Flanged Connection Type

Loading...

Polypropylene , Flanged x MNPT Connection Type

Loading...

Polypropylene , Flanged x Male Connection Type

Loading...

Polypropylene , MNPT x FNPT Connection Type

Loading...

Polypropylene , MNPT x Male Connection Type

Loading...

Polypropylene , MNPT x Push Connection Type

Loading...

Polypropylene , Male Camlock x MNPT Connection Type

Loading...

Polypropylene , Male x FNPT Connection Type

Loading...

Polypropylene , Push x Push Connection Type

Loading...

Plastic Angle Ball Valves, 1-Piece Valve Structure

Plastic Angle Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

PVC , FNPT x Barb Connection Type

Loading...

PVC , FNPT x FNPT Connection Type

Loading...

PVC , FNPT x MNPT Connection Type

Loading...

PVC , FNPT x Push Connection Type

Loading...

PVC , MNPT x Barb Connection Type

Loading...

PVC , MNPT x Comp. Connection Type

Loading...

PVC , MNPT x Push Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.