Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

Available22 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Connection Type

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...

Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x Hose Cap Connection Type

Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , Press x Press Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...

Bronze , Sweat x Sweat Connection Type

Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...

Bronze B584 , FNPT x Hose Cap Connection Type

Loading...

FNPT Connection Type

Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...

Zero Lead Bronze , FNPT x Press Connection Type

Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure

Stainless Steel Inline Ball Valves, 2-Piece Valve Structure
Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

304 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Stem Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...
Loading...

316 Stainless Steel , FNPT x MNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , Press x Press Connection Type

Loading...

CF8M Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

304 Stainless Steel , FBSPT x FBSPT Connection Type

Loading...

304 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...

316 Stainless Steel , Flanged x Flanged Connection Type

Loading...

316 Stainless Steel , MNPT x Comp. Connection Type

Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Stainless Steel , FNPT x FNPT Connection Type

Loading...

Stainless Steel , Female BSPT x Female BSPT Connection Type

Loading...

Stainless Steel , Tube x Tube Connection Type

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.