Navigation Menu New

Access My Account, Order History, Lists and more here.

Manual Ball Valves

2,144 products
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.
Manual ball valves control liquid flow in a pipe. A lever opens or closes a spherical port that allows liquid flow through the system.

Brass 2-Way Ball Valves, 1-Piece Valve Structure

Brass 2-Way Ball Valves, 1-Piece Valve Structure

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

2-Way Valves, can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

Brass , Press Connection Type
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
Bronze , Press Connection Type
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
Chrome-Plated Brass , Socket x MNPT Connection Type

Loading...

Brass 3-Way Mini Ball Valves, 2-Piece Valve Structure

Brass 3-Way Mini Ball Valves, 2-Piece Valve Structure

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

Brass , Comp. x Comp. x Comp. Connection Type

Loading...

Brass Inline Ball Valves, 1-Piece Valve Structure

Brass Inline Ball Valves, 1-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Unspecified

Loading...
Loading...
Loading...
Loading...

Brass , Comp. x Comp. Connection Type

Loading...

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...

Lead-Free Naval Brass, Arsenical , Push x Push Connection Type

Loading...
Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Brass Inline Gas Ball Valves, 2-Piece Valve Structure

Brass Inline Gas Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Brass , FNPT x FNPT Connection Type
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
Brass , FNPT x Flare Connection Type

Loading...
Loading...

Brass , Flare x Flare Connection Type

Loading...
Loading...
Loading...

Brass Inline Mini Ball Valves, 2-Piece Valve Structure

Brass Inline Mini Ball Valves, 2-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Brass , Comp. x Comp. Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Brass , FNPT x MNPT Connection Type

Loading...
Loading...
Loading...
Loading...

Brass , MNPT x MNPT Connection Type

Loading...
Loading...

Bronze Inline Ball Valves, 3-Piece Valve Structure

Bronze Inline Ball Valves, 3-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze, Brass valves feature bronze and brass construction. Brass is an alloy of copper and zinc, offering malleability and corrosion resistance, with added durability. It is stronger and harder than copper, yet more malleable than steel and iron, allowing it to resist cracking. Brass can withstand extremely high temperatures, and will not rust. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FNPT x Press Connection Type

Loading...
Loading...
Loading...

Brass , Press x Press Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Bronze , FNPT x Press Connection Type

Loading...
Loading...
Loading...

Bronze , Press x Press Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Bronze B584 , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Bronze B584 , Sweat x Sweat Connection Type

Loading...
Loading...
Loading...
Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

CPVC Inline Ball Valves, 1-Piece Valve Structure

CPVC Inline Ball Valves, 1-Piece Valve Structure
CPVC Inline Ball Valves are designed for installation in new or existing hot water lines. They are also suitable for use in the chemical industry, swimming pools, aquariums, wastewater lines, and other corrosive applications. 1-Piece Valve Structure

CPVC , Slip x Slip Connection Type

Loading...
Loading...

Plastic 2-Way Ball Valves, 1-Piece Valve Structure

Plastic 2-Way Ball Valves, 1-Piece Valve Structure

PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

2-Way Valves can be used to control or regulate the flow of water through a pipe. Each features an inlet port and an outlet port.

Acetal , Push Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , IPS x IPS Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , Socket x Thread Connection Type

Loading...

PVDF , Socket Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVDF , Thread Connection Type

Loading...

Plastic 3-Way Ball Valves, 2-Piece Valve Structure

Plastic 3-Way Ball Valves, 2-Piece Valve Structure

PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

PVC , FNPT x FNPT x FNPT Connection Type

Loading...

Plastic 3-Way True Union Ball Valves, 2-Piece Valve Structure

Plastic 3-Way True Union Ball Valves, 2-Piece Valve Structure

Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals.

CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

PVC , FNPT x FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , Socket x Socket x Socket Connection Type

Loading...
Loading...
Loading...
Loading...

Plastic Inline Ball Valves, 3-Piece Valve Structure

Plastic Inline Ball Valves, 3-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

CPVC , Socket x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...

CPVC , Socket x Socket Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , Socket Connection Type

Loading...

PVC , Socket x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

PVC , Socket x Socket Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Polypropylene , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure

Plastic Inline Mini Ball Valves, 1-Piece Valve Structure
Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents.

Glass-Filled Nylon , MNPT x Push Connection Type

Loading...
Loading...
Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...
Loading...

Plastic Inline Single Union Ball Valves, 1-Piece Valve Structure

Plastic Inline Single Union Ball Valves, 1-Piece Valve Structure
Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion.

Polypropylene , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...

Polypropylene , FNPT x FNPT x FNPT Connection Type

Loading...
Loading...

Plastic Inline True Union Ball Valves, 3-Piece Valve Structure

Plastic Inline True Union Ball Valves, 3-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

CPVC , Socket x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

CPVC , Socket x Socket Connection Type

Loading...

PVC , Socket x Thread Connection Type

Loading...
Loading...

Plastic Single Union and True Union Ball Valves, 2-Piece Valve Structure

Plastic Single Union and True Union Ball Valves, 2-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures.

CPVC , Socket/FNPT x Socket/FNPT Connection Type
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
PVC , Socket/FNPT x Socket/FNPT Connection Type

Loading...
Loading...

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure

Stainless Steel 2-Way Ball Valves, 3-Piece Valve Structure
These ball valves features stainless steel construction. Stainless steel offers high resistance to rust and corrosion.

CF8M , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...

CF8M , Socket x Socket Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Stainless Steel 2-Way Sanitary Ball Valves, 3-Piece Valve Structure

Stainless Steel 2-Way Sanitary Ball Valves, 3-Piece Valve Structure

These 2-way sanitary ball valves are designed to help provide unrestricted flow-through. They feature 316 stainless steel construction with PTFE seats, and can be serviced without complete removal from line.
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
Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

Stainless Steel 3-Way Ball Valves, 2-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-shaped hole allow water to flow from one inlet into one of two different outlets.

316 Stainless Steel , FNPT x FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Stainless Steel 3-Way Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel 3-Way Mini Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

3-Way Valves with an L-Shaped Hole allow water to flow from one inlet into one of two different outlets.

3-Way Valves with T-Shaped Holes can allow two inlets to flow into one outlet.

316 Stainless Steel , Comp. x Comp. x Comp. Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Stainless Steel Angle Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel Angle Mini Ball Valves, 1-Piece Valve Structure
Angle ball valves provide a 45° turn in the direction of water, oil, or natural gas piping systems. They also allow users to facilitate flow or quick shutoff. Stainless steel construction offers high resistance to rust and corrosion.

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless Steel Inline Ball Valves, Seal-Welded Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

CF8M Stainless Steel is similar to 316 Stainless Steel, but is cast rather than wrought. It is slightly magnetic due to its ferrite content.

316 Stainless Steel , FNPT x FNPT Connection Type
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
316 Stainless Steel , MNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...

Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure

Stainless Steel Inline Mini Ball Valves, 1-Piece Valve Structure

Stainless steel valves are constructed of an alloy of iron and chromium. They are more malleable than carbon steel, and are very resistant to rust and corrosion.

316 Stainless Steel offers higher corrosion resistance than 304 stainless steel. It includes up to 3% molybdenum, which helps prevent corrosion from many industrial chemicals and solvents.

316 Stainless Steel , Comp. x Comp. Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

316 Stainless Steel , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...
Loading...

316 Stainless Steel , FNPT x MNPT Connection Type

Loading...
Loading...
Loading...
Loading...

316 Stainless Steel , MNPT x MNPT Connection Type

Loading...

Brass Angle Mini Ball Valves, 1-Piece Valve Structure

Brass Angle Mini Ball Valves, 1-Piece Valve Structure

Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Nickel-Plated Brass Through an electroplating process, the brass adopts a thin layer of nickel to its exterior, which helps provide additoinal resistance to corrosion and wear.

Brass , Comp. x Comp. Connection Type

Loading...
Loading...

Brass , MNPT x MNPT Connection Type

Loading...

Nickel-Plated Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Brass Inline Mini Ball Valves, 3-Piece Valve Structure

Brass Inline Mini Ball Valves, 3-Piece Valve Structure
Made from an alloy of copper and zinc, brass valves offer malleability and corrosion resistance, with added durability. Brass valves are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze Inline Ball Valves, 2-Piece Valve Structure

Bronze Inline Ball Valves, 2-Piece Valve Structure
Bronze is an alloy consisting of copper and mostly tin, but can also include other metals such as aluminum, manganese, or phosphorous. Bronze valves are generally harder than brass, and can resist corrosion and metal fatigue better than steel. Bronze B584 is manufactured either by a sand or static-casting process. Lead-Free Bronze valves are suitable for use in potable water applications.

Brass , FBSPT x FBSPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Brass , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Bronze , FNPT x FNPT Connection Type
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
Bronze , FNPT x Hose Cap Connection Type

Loading...
Loading...
Loading...
Loading...

Bronze , FNPT x MNPT Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Bronze , MNPT x FNPT Connection Type

Loading...

Bronze , SAE Female Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Bronze , Sweat x Sweat Connection Type
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
Bronze B584 , FNPT x FNPT Connection Type
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
Bronze B584 , FNPT x Hose Cap Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x FNPT Connection Type
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
Lead-Free Bronze , FNPT x Hose Cap Connection Type

Loading...
Loading...

Lead-Free Bronze , FNPT x MNPT Connection Type

Loading...
Loading...
Loading...

Lead-Free Bronze , Sweat x Hose Cap Connection Type

Loading...
Loading...

Lead-Free Bronze , Sweat x Sweat Connection Type
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
Zero Lead Bronze , FNPT x Press Connection Type

Loading...
Loading...
Loading...

Zero Lead Bronze , Press x Press Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

Cast Iron and Ductile Iron Inline Oil Patch Ball Valves, 2-Piece Valve Structure

Cast Iron and Ductile Iron Inline Oil Patch Ball Valves, 2-Piece Valve Structure
Ductile iron offers more resistance to impact and fatigue when compared to cast iron. The microstructure of ductile iron helps prevent the formation of small cracks, which in turn, helps provide enhanced ductility. All valves feature blowoutproof stems with double O-ring seals, and are suitable for use in oil patch flow lines and tank battery hookups.

Ductile Iron , FNPT x FNPT Connection Type

Loading...
Loading...
Loading...

Plastic Inline Ball Valves, 1-Piece Valve Structure

Plastic Inline Ball Valves, 1-Piece Valve Structure
PVC, also known as polyvinyl chloride, is a synthetic plastic polymer with a rigid structure. PVC resists corrosion and most chemicals. CPVC is similar to PVC, but has been chlorinated. It is similar to PVC in chemical resistance, but is more ductile, and is capable of withstanding higher temperatures. Glass-Filled Nylon is similar to nylon, with increased strength and rigidity. Nylon is suitable for use with oil and high-pressure air/gasses, but is not suited for strong oxidizing agents. Polypropylene is a durable and flexible thermoplastic polymer. Polypropylene valves are often lightweight and easy to install, and are also resistant to corrosion. PTFE is best known as the material used to coat non-stick pans. It has an extremely high melting point and can withstand high temperatures. It is al

CPVC , Socket x Socket Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

CPVC , Socket x Thread Connection Type

Loading...
Loading...
Loading...
Loading...
Loading...
Loading...
Loading...

CPVC , Thread Connection Type

Loading...
Loading...

Glass-Filled Nylon , Push x Push Connection Type

Loading...

PTFE , FNPT x FNPT Connection Type

Loading...
Loading...