Navigation Menu New

Access My Account, Order History, Lists and more here.

Air Operated Valves

3 products
Air operated valves provide power and speed of operation and can sense the temperature remote from the valve compared to direct operated valves. They rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation.
Air operated valves provide power and speed of operation and can sense the temperature remote from the valve compared to direct operated valves. They rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation.
Orifice Dia.

PENTAIR CASH VALVE Air Operated Valves

PENTAIR CASH VALVE Air Operated Valves

These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.

2-Way Valve Design , Normally Closed

Loading...

2-Way Valve Design , Normally Open

Loading...

ASCO Air Operated Valves

ASCO Air Operated Valves

These air-operated solenoid valves feature brass body construction and NBR gaskets. They are designed to mount in any position. Use for lubricated air applications. The sealing members help to keep pilot air pressure variations from affecting valve operation. Normally closed. Pneumatically operated, 30 to 125 psi range.

2-Way Valve Design , Normally Closed

Loading...

3-Way Valve Design , Universal

Loading...
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order.