Skip Content

Plumbing

120 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Hydraulic Pressure Filter

    Brand
    PARKER
    Item #
    5W720
    Mfr. Model #
    922624
    Hydraulic Pressure Filter
  • Solenoid Valve Coil, Coil Insulation Class F, 120/240VAC Voltage, 10 Watts

    Brand
    PARKER
    Item #
    35ML18
    Mfr. Model #
    PKC-1-120/240
    Solenoid Valve Coil, Coil Insulation Class F, 120/240VAC&#x
  • Nickel Plated Brass Union Tee, 1/8" Tube Size

    Brand
    PARKER
    Item #
    1AAD7
    Mfr. Model #
    164PLP-2
    Nickel Plated Brass Union Tee, 1/8" Tube Size
  • 316 Stainless Steel A-LOK® x MNPT Male Connector, 1" Tube Size

    Brand
    PARKER
    Item #
    2KKX4
    Mfr. Model #
    16MSC16N-316-GR
    316 Stainless Steel A-LOK® x MNPT Male Connector, 1&quo
  • Nickel Plated Brass Swivel Elbow, 90°, 1/4" Tube Size

    Brand
    PARKER
    Item #
    1AJP2
    Mfr. Model #
    W169PLP-4-6
    Nickel Plated Brass Swivel Elbow, 90°, 1/4" Tube&#
  • Felt Filter Bag, Polyester Material, 80 gpm Max. Flow, 1 Microns

    Brand
    PARKER
    Item #
    4NVD8
    Mfr. Model #
    G1PE1-Q
    Felt Filter Bag, Polyester Material, 80 gpm Max. Flow,
  • Return Line Hydraulic Spin-on Filter

    Brand
    PARKER
    Item #
    4Z620
    Mfr. Model #
    50AT10CN15BBH
    Return Line Hydraulic Spin-on Filter
  • Brass Compression Union Reducer, 3/8" x 1/4" Tube Size

    Brand
    PARKER
    Item #
    6LH30
    Mfr. Model #
    62CA-6-4
    Brass Compression Union Reducer, 3/8" x 1/4"
  • Nickel Plated Brass Swivel Elbow, 90°, 1/4" Tube Size

    Brand
    PARKER
    Item #
    1AJG4
    Mfr. Model #
    169PLP-4-0
    Nickel Plated Brass Swivel Elbow, 90°, 1/4" Tube&#
  • Nickel Plated Brass Swivel Elbow, 90°, 5/32" Tube Size

    Brand
    PARKER
    Item #
    1AJG8
    Mfr. Model #
    169PLP-5/32-0
    Nickel Plated Brass Swivel Elbow, 90°, 5/32" Tube&
  • Male Branch Tee, Flare x MNPT Connection Type, 1/4" Tube Size, 10PK

    Brand
    PARKER
    Item #
    2P204
    Mfr. Model #
    145F-4-4
    Male Branch Tee, Flare x MNPT Connection Type, 1/4&quo
  • Male Connector, Flare x MNPT Connection Type, 3/4" Tube Size, 10PK

    Brand
    PARKER
    Item #
    1VDW6
    Mfr. Model #
    48F-12-12
    Male Connector, Flare x MNPT Connection Type, 3/4"
  • Return Line Hydraulic Spin-on Filter

    Brand
    PARKER
    Item #
    4ZC91
    Mfr. Model #
    50AT03CN15DDH
    Return Line Hydraulic Spin-on Filter
  • 50 Micron Rating Filter Cartridge, 2-1/2" Diameter, 30" Height, 18.00 gpm

    Brand
    PARKER
    Item #
    3P794
    Mfr. Model #
    T11R30A
    50 Micron Rating Filter Cartridge, 2-1/2" Diameter, 30
  • Nickel Plated Brass Swivel Elbow, 90°, 1/2" Tube Size

    Brand
    PARKER
    Item #
    1AJP9
    Mfr. Model #
    W169PLP-8-4
    Nickel Plated Brass Swivel Elbow, 90°, 1/2" Tube&#
  • Hydraulic Filter Element

    Brand
    PARKER
    Item #
    1XPG8
    Mfr. Model #
    932612Q
    Hydraulic Filter Element
  • Nickel Plated Brass Female Bulkhead, 1/4" Tube Size

    Brand
    PARKER
    Item #
    1AJJ4
    Mfr. Model #
    66PLPBH-4-4
    Nickel Plated Brass Female Bulkhead, 1/4" Tube Size
  • Needle Valve, Straight, Brass, 1/4 In., FNPT

    Brand
    PARKER
    Item #
    2KLC6
    Mfr. Model #
    4F-V6LN-B-GR
    Needle Valve,Straight,Brass,1/4 In.,FNPT
  • Nickel Plated Brass Male Connector, 3/8" Tube Size

    Brand
    PARKER
    Item #
    1AAF2
    Mfr. Model #
    W68PLP-6-8
    Nickel Plated Brass Male Connector, 3/8" Tube Size
  • Solenoid Valve Coil, Coil Insulation Class F, 24VAC Voltage, 15 Watts

    Brand
    PARKER
    Item #
    11X618
    Mfr. Model #
    PKC-2-24
    Solenoid Valve Coil, Coil Insulation Class F, 24VAC Voltage
  • 1/4" Instrumentation Check Valve, 316 Stainless Steel, A-LOK® Connection Type

    Brand
    PARKER
    Item #
    1RBD2
    Mfr. Model #
    4A-C4L-10-SS
    1/4" Instrumentation Check Valve, 316 Stainless Steel,
  • Brass Compression x MNPT Male Connector, 5/16" Tube Size

    Brand
    PARKER
    Item #
    6LJ09
    Mfr. Model #
    68CA-5-4
    Brass Compression x MNPT Male Connector, 5/16" Tube&#x
  • 50 Micron Rating Filter Cartridge, 4-1/2" Diameter, 9-7/8" Height, 8.00 gpm

    Brand
    PARKER
    Item #
    4NVL5
    Mfr. Model #
    T11R9-4-45A
    50 Micron Rating Filter Cartridge, 4-1/2" Diameter, 9-
  • Brass Compression x MNPT Male Connector, 1/4" Tube Size

    Brand
    PARKER
    Item #
    6LJ07
    Mfr. Model #
    68CA-4-8
    Brass Compression x MNPT Male Connector, 1/4" Tube
  • Swivel Elbow, 90°, Flare x FNPS Connection Type, 1/4" Tube Size, 10PK

    Brand
    PARKER
    Item #
    18E821
    Mfr. Model #
    166FSV-4-4
    Swivel Elbow, 90°, Flare x FNPS Connection Type, 1/
  • Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC Voltage, 15 Watts

    Brand
    PARKER
    Item #
    11X620
    Mfr. Model #
    PKC-2-208/240
    Solenoid Valve Coil, Coil Insulation Class F, 208/240VAC&#x
  • Brass Compression Male Elbow, 90°, 3/16" Tube Size

    Brand
    PARKER
    Item #
    6LG49
    Mfr. Model #
    269CA-3-2
    Brass Compression Male Elbow, 90°, 3/16" Tube Size
  • Brass Compression x FNPT Female Elbow, 90°, 1/2" Tube Size

    Brand
    PARKER
    Item #
    1VDJ6
    Mfr. Model #
    170C-8-6
    Brass Compression x FNPT Female Elbow, 90°, 1/2"&#
  • 5 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-5/8" Height, 7.00 gpm

    Brand
    PARKER
    Item #
    6PAV0
    Mfr. Model #
    FPE310-5V
    5 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-5
  • 316 Stainless Steel Compression x MNPT Male Connector, 3/4" Tube Size

    Brand
    PARKER
    Item #
    1DCU4
    Mfr. Model #
    12 FBU-SS
    316 Stainless Steel Compression x MNPT Male Connector, 3&#x
  • Hydraulic Filter Element

    Brand
    PARKER
    Item #
    1XPK2
    Mfr. Model #
    930194Q
    Hydraulic Filter Element
  • 20 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-5/8" Height, 7.00 gpm

    Brand
    PARKER
    Item #
    6PAV2
    Mfr. Model #
    FPE310-20V
    20 Micron Rating Filter Cartridge, 2-1/2" Diameter, 9-
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More