Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

14 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Cast Copper Flange, C x Flange Connection Type, 2"
Wrot Copper Long Radius Elbow, 90°, C x C Connecti
  • NIBCO
  • Wrot Copper Long Radius Elbow, 90°, C x C Connection Type, 3" Tube Size Long Radius Elbow, 90 Degrees
  • Item # 39R593
  • Mfr. Model # 607LT 3
  • Long Radius Elbow, 90 Degrees , Body Material Wrot Copper, Connection Type C x C, Tube Size 3 In., Outside...More

  • Category : Copper Fittings
Wrot Copper Tee, C x C x C Connection Type, 2-1&#
Wrot Copper Elbow, 45°, FTG x C Connection Type, 3
Wrot Copper Coupling, Rolled Tube Stop, C x C Connecti
FNPT Gate Valve, Inlet to Outlet Length: 2-3/4",&
  • NIBCO
  • FNPT Gate Valve, Inlet to Outlet Length: 2-3/4", Max. Fluid Temp.: 200°F Bronze Gate Valve, FNPT
  • Item # 6P968
  • Mfr. Model # T29 1 1/2
  • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 4-3/16 In., Inlet to...More

  • Category : Gate Valves
Solder Gate Valve, Inlet to Outlet Length: 2-3/4"
  • NIBCO
  • Solder Gate Valve, Inlet to Outlet Length: 2-3/4", Max. Fluid Temp.: 200°F Bronze Gate Valve, Solder
  • Item # 6P974
  • Mfr. Model # S29 1 1/2
  • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 4-3/16 In., Inlet to...More

  • Category : Gate Valves
Low Lead Cast Bronze Class 150 Companion Flange, C Con
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More