Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

44 Results Found that Include 117 Products

Results per page:  16 | 32 | 48
Wrot Copper Coupling without Stop, C x C Connection Ty
Wrot Copper DWV Tee, C x C x C Connection Type,&#
0"L Bronze Angle Sillcock, Zinc Handle, FNPT
Wrot Copper Coupling, Rolled Tube Stop, C x C Connecti
Wrot Copper Elbow, 90°, Long Radius, C x C Connect
Wrot Copper Return Bend, C x C Connection Type, 3/
Wrot Copper DWV Elbow, 90°, C x C Connection Type,
Wrot Copper Fitting Reducer, FTG x C Connection Type,
  • NIBCO
  • Wrot Copper Fitting Reducer, FTG x C Connection Type, 2" x 3/4" Tube Size Fitting Reducer
  • Item # 39R552
  • Mfr. Model # 6002 2X3/4
  • Fitting Reducer, Body Material Wrot Copper, Connection Type FTG x C, Tube Size 2 In. x 3/4 In., Outside Dia....More

  • Category : Copper Fittings
Wrot Copper DWV Elbow, 45°, C x C Connection Type,
Wrot Copper Reducing Coupling, C x C Connection Type,
  • NIBCO
  • Wrot Copper Reducing Coupling, C x C Connection Type, 2" x 3/4" Tube Size Reducing Coupling
  • Item # 39R578
  • Mfr. Model # 600R 2X3/4
  • Reducing Coupling, Body Material Wrot Copper, Connection Type C x C, Tube Size 2 In. x 3/4 In., Outside Dia....More

  • Category : Copper Fittings
Cast Bronze DWV Adapter, C x MNPT Connection Type, 1-1
Wrot Copper Coupling with Stop, C x C Connection Type,
Low Lead Cast Bronze Elbow, 90°, Sink Flanged, C x
Wrot Copper DWV Street Elbow, 45°, C x FTG Connect
Low Lead Cast Bronze Baseboard Tee, C x FNPT Connectio
Cast Bronze Special Drop Adapter, C x FNPT Connection
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More