Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Plumbing

8 Results Found that Include 12 Products

Results per page:  16 | 32 | 48
10 ft. Hard Straight Type L Copper Tubing, 1-5/8"
10 ft. Hard Straight Type K Copper Tubing, 1-3/8"
  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And Refrigeration Copper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • Category : Copper Pipe and Tubing
PVC Double Wye, Hub, 6" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Double Wye, Hub, 6" Pipe Size Double Wye
  • Item # 3JWG5
  • Mfr. Model # 05842
  • Double Wye, Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max. Temp....More

  • Category : PVC Pipe Fittings
PVC Elbow, 45°, Hub, 6" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Elbow, 45°, Hub, 6" Pipe Size Elbow, 45 Degrees
  • Item # 1WKV9
  • Mfr. Model # 1WKV9
  • Elbow, 45 Degrees , Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max....More

  • Category : PVC Pipe Fittings
PVC Street Elbow, 90°, Hub x Spigot, 6" Pipe
PVC Elbow, 90°, Hub, 6" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Elbow, 90°, Hub, 6" Pipe Size Elbow, 90 Degrees
  • Item # 1WKV8
  • Mfr. Model # 1WKV8
  • Elbow, 90 Degrees , Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White, Max....More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More