Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Product Categories

Plumbing

6 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
10 ft. Hard Straight Type L Copper Tubing, 1-1/8"
50 ft. Soft Coil ACR Copper Tubing, 3/8" Outside&
10 ft. Hard Straight Type K Copper Tubing, 7/8"&#
PVC Female Adapter, FNPT x Hub, 6" Pipe Size
PVC Double Wye, Hub, 3" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Double Wye, Hub, 3" Pipe Size Double Wye
  • Item # 1WJW5
  • Mfr. Model # 1WJW5
  • Double Wye, Body Material PVC, Schedule DWV, Pipe Size 3 In., Connection Type Hub, Color White, Max. Temp....More

  • Category : PVC Pipe Fittings
PVC Elbow, 22-1/2°, Hub, 6" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Elbow, 22-1/2°, Hub, 6" Pipe Size Elbow, 22-1/2 Degrees
  • Item # 3GUV3
  • Mfr. Model # 05988
  • Elbow, 22-1/2 Degrees , Body Material PVC, Schedule DWV, Pipe Size 6 In., Connection Type Hub, Color White,...More

  • Category : PVC Pipe Fittings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More