Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Plumbing

22 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
  • MUELLER INDUSTRIES
  • Copper Tube, Type L Copper Tube, Type L
  • Multiple product options available

    Type L Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • Category : Copper Pipe and Tubing
PVC P-Trap with Solvent Weld Joint, Hub, 3" Pipe
PVC Reducer, Hub, 6" x 4" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Reducer, Hub, 6" x 4" Pipe Size Reducer
  • Item # 1WKV5
  • Mfr. Model # 1WKV5
  • Reducer, Body Material PVC, Schedule DWV, Pipe Size 6 In. x 4 In., Connection Type Hub, Color White, Max....More

  • Category : PVC Pipe Fittings
  • MUELLER INDUSTRIES
  • Copper Tube, Type K Copper Tube, Type K
  • Multiple product options available

    Type K Copper Tubing, Copper Tube Shape Straight, Hard, Application Water, Coating Type None, Material Copper, Temp. Range 100° to 400°F and Standards ASTM...More

  • Category : Copper Pipe and Tubing
  • MUELLER INDUSTRIES
  • Copper Coil, For Air Conditioning And Refrigeration Copper Coil, For Air Conditioning And Refrigeration
  • Multiple product options available

    ACR Copper Tubing, Copper Tube Shape Dehydrated Coil, Soft, Application Air Conditioning and Refrigeration, Coating Type None, Material Copper, Temp. Range 100° to 400°F...More

  • Category : Copper Pipe and Tubing
10 ft. Hard Straight Type M Copper Tubing, 7/8"&#
PVC Wye, Hub, 4" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Wye, Hub, 4" Pipe Size Wye
  • Item # 1WJU5
  • Mfr. Model # 1WJU5
  • Wye, Body Material PVC, Schedule DWV, Pipe Size 4 In., Connection Type Hub, Color White, Max. Temp. 140...More

  • Category : PVC Pipe Fittings
20 ft. Soft Coil ACR Copper Tubing, 3/8" Outside&
PVC Double Reducing Wye, Hub, 4" x 4" x 2&qu
  • MUELLER INDUSTRIES
  • PVC Double Reducing Wye, Hub, 4" x 4" x 2" x 2" Pipe Size Double Reducing Wye
  • Item # 5REC7
  • Mfr. Model # 05845
  • Double Reducing Wye, Body Material PVC, Schedule DWV, Pipe Size 4 In. x 4 In. x 2 In. x 2 In., Connection...More

  • Category : PVC Pipe Fittings
Reducing Double Sanitary Tee, 4" x 4" x 2"&#
PVC Elbow, 60°, Hub, 4" Pipe Size
  • MUELLER INDUSTRIES
  • PVC Elbow, 60°, Hub, 4" Pipe Size Elbow, 60 Degrees
  • Item # 1WKL1
  • Mfr. Model # 1WKL1
  • Elbow, 60 Degrees , Body Material PVC, Schedule DWV, Pipe Size 4 In., Connection Type Hub, Color White, Max....More

  • Category : PVC Pipe Fittings
PVC Street Elbow, 90°, Hub x Spigot, 4" Pipe
PVC Cleanout Tee with Plug, Hub x Hub x FNPT, 3&q
PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4"
  • MUELLER INDUSTRIES
  • PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4" Pipe Size Flush Clean Out Tee
  • Item # 3GUT6
  • Mfr. Model # 06416
  • Flush Clean Out Tee, Body Material PVC, Schedule DWV, Pipe Size 4 In., Connection Type FNPT x Hub x Hub,...More

  • Category : PVC Pipe Fittings
90° Double Elbow, 3" Pipe Size, Hub x Hub x&#
PVC Reducing Wye, Hub, 4" x 4" x 3" Pip
PVC Wye and 45° Elbow, Hub, 3" Pipe Size
90° Elbow with Low Heel Inlet, 3" x 3" x
PVC Double Sanitary Tee, Hub, 3" Pipe Size
Vent Tee, 4" Pipe Size, Hub x Hub x Hub Conn
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More